Beli adjuster foot di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Uniroll Adjuster Foot (Galvanish)atribut:
- Material: Galvanish
- Uniroll Adjuster Foot (SUS 304)atribut:
- Material: SUS 304
- Uniroll Adjuster Foot (Galvanish) D85 With Rubberatribut:
- Material: Galvanish
- Diameter: 15/32 inch
- monotaro.id Adjuster Big For Metal Jointatribut:
- Size (inch): 1/2
- Uniroll Adjuster Foot Oval (Galvanish)atribut:
- Material: Galvanish
- Uniroll Adjuster Foot (SUS 304) D85 With Rubberatribut:
- Material: SUS 304
- Diameter: 15/32 inch
- TRUSCO Adjuster Bolt for Earthquake-proofatribut:
- Material: Screw:Steel Base Plate:Steel Bottom Part:Urethane Elastomer
- Screw Dimensions: M16 x 2.00
- Thread Length (mm): 61
- Total Height (mm): 86
- Base Plate Diameter (mm): 65
- Purpose of Use: Working table, conveyor, computer rack control board, physicochemical machinery, OA equipment, various furniture, etc.
- HAMMER CASTER Packing Castersatribut:
- Adjuster Foot Outer Diameter D1: 37.7mm
- Adjusting Screw M: M10
- Finishing (Metal Compatibletings): Trivalent chromate treatment coating (adjuster foot is black nickel plating coating)
- Stopper: None
- Wheel Type: Single wheel
- TRUSCO Lobe Knob BoltDeskripsi:This is a pentagonal type knob that is familiar to the hand.atribut:
- Color: Black
- Specification: Male Screw type
- Finishing Material: (Knob) ABS resin, (male thread) Steel / trivalent chromate
- Screw Length (mm): 30
- Heat Resistance Temperature (°C): 70
- Yane Plat Adjuster Connecting Boltatribut:
- Size Nut: M10
- TRUSCO Knurled Knobatribut:
- Material: Steel (SS400, chrome plated)
- PB SWISS TOOLS Parallel Pin Punches Octagonal with Handlesatribut:
- Finish Material: Special Alloy
- HAMMER CASTER Adjuster (111A)atribut:
- Height h: 11mm
- Attachment Height H: 11mm
- Shaft Length L: 29mm
- Screw Dimensions T: W5/16
- Dimension D (mm): ø 38
- BEST (Hardware) Adjuster 111ADeskripsi:Adjust the height of tables, chairs, furniture, etc. to improve rattling. The plastic bottom does not damage the floor.For adjusting the height of tables, chairs, furniture, etc.atribut:
- Diameter (mm): (Receiver) 27.5
- Thread Size: W5/16
- Primo Solucut Soluble Cutting FluidDeskripsi:Oli potong tugas berat yang dapat beremulsi ( berwarna putih susu setelah bercampur air) .Diformulasikan dari base oil berkualitas tinggi dengan aditif extreme pressure ( EP) mengandung sulfur yang berguna sangat baik untuk anti-weld properties & mengurangi gesekan pada permukaan perkakas chip - memperpanjang usia perkakas potong karena mengurangi keausan & memastikan hasil pengerjaan logam halus & cepat.Dengan bakteriside yang membunuh mikroorganisme dalam spektrum luas - usia pelumasan lama & kontrol terhadap bau sangat baik.AplikasiPengerjaan beban menengah hingga berat: broaching, milling, deep hole drilling ( gun drilling) , reaming, gear hobbing & shaping, sawing, grinding, tapping.Perhatian! Dapat menyebabkan bercak noda pada logam non-ferrous sep erti tembaga & tembaga paduan ( alloy) , sehingga tidak dianjurkan untuk mengerjakan logam non-ferrous jika bercak noda harus dihindariatribut:
- Size (L): 4
- WEBSTER Duplex Webbing Sling (1 Ton)atribut:
- Width (inch): 1
- Width (mm): 25
- Working Load Limit (t): 1
- KONOE Knob Staratribut:
- Material: Knob:Nylon 66, Cap:Nylon 66
- Cap Color: Orange
- Outside Diameter (mm): 53.0
- Cap Diameter (mm): 24.8
- Knob Height (mm): 22.3
- Heat Resistant Temperature: 75degrees
- BEST (Hardware) Adjuster MnDeskripsi:Adjust the height of tables, chairs, furniture, etc. to improve rattling. The plastic bottom does not damage the floor. The swing mechanism also supports tilting of the floor.For adjusting the height of tables, chairs, furniture, etc.atribut:
- Diameter (mm): (Acceptor) 25
- Thread Size: M8
- Bottom Diameter (mm): 25
Daftar Harga adjuster foot Terbaru December 2025
| Uniroll Adjuster Foot (Galvanish) | Rp22.000 |
| Uniroll Adjuster Foot (SUS 304) | Rp109.900 |
| monotaro.id Foot Adjuster | Rp38.000 |
| Uniroll Adjuster Foot (Galvanish) D85 With Rubber | Rp46.000 |
| monotaro.id Adjuster Big For Metal Joint | Rp27.000 |
| Uniroll Adjuster Foot Oval (Galvanish) | Rp30.000 |
| Uniroll Adjuster Foot (SUS 304) D85 With Rubber | Rp129.900 |
| TRUSCO Adjuster Bolt for Earthquake-proof | Rp449.900 |
| HAMMER CASTER Packing Casters | Rp479.900 |
| TRUSCO Lobe Knob Bolt | Rp28.000 |
Data diperbarui pada 05/12/2025 (Harga belum termasuk PPN)



















































































































































/h8P105309620-2.jpg)
/hrP105309639-2.jpg)

%20D85%20With%20Rubber/i9P105309657-1.jpg)

/i0P105309648-1.jpg)
%20D85%20With%20Rubber/iiP105309666-1.jpg)






/P102874503-1.jpg)
%20Adjuster%20111A/dlP110267489-3.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Cairan%20Pendingin%20Mata%20Potong/Primo%20Solucut%20Soluble%20Cutting%20Fluid/iuP107041678-1.jpg)
/P102041307-1.jpg)

%20Adjuster%20Mn/e0P110267504-1.jpg)