Beli adapter sleeve bearing di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SKF Housing Adapter Sleeve
    Mulai

    Rp129.900

    SKF Housing Adapter Sleeve
    Deskripsi:
    Adapter sleeves are the most commonly used components for locating bearings with a tapered bore onto a cylindrical seat as they can be used on plain shafts or stepped shafts. They are slit and are supplied complete with a KM lock nut and a MB lock washer.
    atribut:
    • Holes for Oil Injection: Without
    • Taper: 1:12
  2. FAG Spherical RB
    Mulai

    Rp639.900

  3. FAG Adapter Sleeves
    Mulai

    Rp109.900

    FAG Adapter Sleeves
    Deskripsi:
    Adapter sleeves are suitable where bearings with a tapered bore are to be located on cylindrical shafts. In this case, the bearing is pressed onto the adapter sleeve until the required reduction in radial internal clearance is achieved. Adapter sleeves require no additional means of retention on the shaft. The bearings can be positioned at any point on shafts with a constant diameter.If adapter sleeves are used with a support ring to DIN 5418 on stepped shafts, the bearings can be axially located to high accuracy. In addition, this gives simpler dismounting of the bearings.
  4. FAG Spherical roller bearings
    Mulai

    Rp1.899.900

    FAG Spherical roller bearings
    Deskripsi:
    FAG 23224-E1A-XL-M-C3 Spherical Roller Bearing, 120x215x76 mm is a premium quality Roller Bearings from FAG. Moglix is a well-known ecommerce platform for qualitative range of Roller Bearings. All FAG 23224-E1A-XL-M-C3 Spherical Roller Bearing, 120x215x76 mm are manufactured by using quality assured material and advanced techniques, which make them up to the standard in this highly challenging field. The materials utilized to manufacture FAG 23224-E1A-XL-M-C3 Spherical Roller Bearing, 120x215x76 mm, are sourced from the most reliable and official Roller Bearings vendors, chosen after performing detailed market surveys. Thus, FAG products are widely acknowledged in the market for their high quality. We are dedicatedly involved in providing an excellent quality array of FAG Roller Bearings.
  5. SKF Adapter Sleeves
    Mulai

    Rp249.900

    SKF Adapter Sleeves
    Deskripsi:
    Adapter sleeves are the most commonly used components for locating bearings with a tapered bore onto a cylindrical seat as they can be used on plain shafts or stepped shafts. They are slit and are supplied complete with a KM lock nut and a MB lock washer.
    atribut:
    • Taper: 1:12
  6. FAG Spherical Roller Bearings Series E1-XL-K-C3
    Mulai

    Rp659.900

    FAG Spherical Roller Bearings Series E1-XL-K-C3
    Deskripsi:
    Spherical roller bearings are part of the group of radial roller bearings. These self-retaining rolling bearings have two rows of rollers with a mutually curved raceway in the outer ring and two raceways inclined relative to the bearing axis in the inner ring. This raceway design allows these bearings to combine a range of characteristics, which are essential to many applications, in one bearing, such as angular adjustability for example. The symmetrical barrel rollers are guided by brass, sheet steel or polyamide cages
  7. FAG Spherical Roller Bearings Series E1-XL-C3
    Mulai

    Rp659.900

    FAG Spherical Roller Bearings Series E1-XL-C3
    Deskripsi:
    Spherical roller bearings are part of the group of radial roller bearings. These self-retaining rolling bearings have two rows of rollers with a mutually curved raceway in the outer ring and two raceways inclined relative to the bearing axis in the inner ring. This raceway design allows these bearings to combine a range of characteristics, which are essential to many applications, in one bearing, such as angular adjustability for example. The symmetrical barrel rollers are guided by brass, sheet steel or polyamide cages
  8. SKF Ring Penstabil untuk Bearing
    Rating:
    100% of 100
    (1)
    Mulai

    Rp33.900

    SKF Ring Penstabil untuk Bearing
    Deskripsi:
    A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.
    atribut:
    • Accessory Type: Locating ring
  9. FAG Spherical Roller Bearings Series E1-XL-K
    Mulai

    Rp639.900

    FAG Spherical Roller Bearings Series E1-XL-K
    Deskripsi:
    Spherical roller bearings are part of the group of radial roller bearings. These self-retaining rolling bearings have two rows of rollers with a mutually curved raceway in the outer ring and two raceways inclined relative to the bearing axis in the inner ring. This raceway design allows these bearings to combine a range of characteristics, which are essential to many applications, in one bearing, such as angular adjustability for example. The symmetrical barrel rollers are guided by brass, sheet steel or polyamide cages
  10. SKF EK/C3 Type Spherical Roller Bearings
    Mulai

    Rp779.900

    SKF EK/C3 Type Spherical Roller Bearings
    Deskripsi:
    Spherical roller bearings can accommodate heavy loads in both directions. They are self-aligning and accommodate misalignment and shaft deflections, with virtually no increase in friction or temperature. The design includes features to facilitate relubrication. The bearings can be used in a modular system, including housings, sleeves and nuts.
    atribut:
    • Bore Type: Tapered 1:12
    • Cage: Sheet metal
    • Locating Feature, Bearing Outer Ring: Without
    • Lubricant: None
    • Number of Rows: 2
    • Radial Internal Clearance: C3
    • Relubrication Feature: With
    • SKF Performance Class: SKF Explorer
    • Sealing: Without
    • Tolerance Class for Dimensions: Normal
    • Tolerance Class for Run-out: P5
  11. FYH Adapter For Bearing H300X,H2300X
    Mulai

    Rp119.900

    FYH Adapter For Bearing H300X,H2300X
    atribut:
    • Type: adapter
  12. SKF Pillow Block Housing
    Mulai

    Rp419.900

    SKF Pillow Block Housing
    Deskripsi:
    SNL plummer (pillow) block housings are the most popular SKF bearing housings on the market, developed to be the first choice for design, quality and economy. They enable the incorporated bearings to achieve maximum service life with less need for maintenance. Different housing variants and seal designs are available, making the use of tailored housings virtually unnecessary and enabling cost-effective bearing arrangements to be made.
    atribut:
    • Material, Housing: Cast iron
  13. SKF E/C3 Type Spherical Roller Bearings
    Mulai

    Rp779.900

    SKF E/C3 Type Spherical Roller Bearings
    Deskripsi:
    Spherical roller bearings can accommodate heavy loads in both directions. They are self-aligning and accommodate misalignment and shaft deflections, with virtually no increase in friction or temperature. The design includes features to facilitate relubrication. The bearings can be used in a modular system, including housings, sleeves and nuts.
    atribut:
    • Bore Type: Cylindrical
    • Cage: Sheet metal
    • Locating Feature, Bearing Outer Ring: Without
    • Lubricant: None
    • Number of Rows: 2
    • Radial Internal Clearance: C3
    • Relubrication Feature: With
    • SKF Performance Class: SKF Explorer
    • Sealing: Without
    • Tolerance Class for Dimensions: Normal
    • Tolerance Class for Run-out: P5
  14. SKF CC/W33 Type Spherical Roller Bearings
    Mulai

    Rp3.999.900

    SKF CC/W33 Type Spherical Roller Bearings
    Deskripsi:
    Spherical roller bearings can accommodate heavy loads in both directions. They are self-aligning and accommodate misalignment and shaft deflections, with virtually no increase in friction or temperature. The design includes features to facilitate relubrication. The bearings can be used in a modular system, including housings, sleeves and nuts.
    atribut:
    • Bore Type: Cylindrical
    • Locating Feature, Bearing Outer Ring: Without
    • Lubricant: None
    • Number of Rows: 2
    • Radial Internal Clearance: CN
    • Relubrication Feature: With
    • Sealing: Without
    • Tolerance Class for Dimensions: Normal
  15. FAG Spherical Roller Bearings Series E1-XL
    Mulai

    Rp849.900

    FAG Spherical Roller Bearings Series E1-XL
    Deskripsi:
    Spherical roller bearings are part of the group of radial roller bearings. These self-retaining rolling bearings have two rows of rollers with a mutually curved raceway in the outer ring and two raceways inclined relative to the bearing axis in the inner ring. This raceway design allows these bearings to combine a range of characteristics, which are essential to many applications, in one bearing, such as angular adjustability for example. The symmetrical barrel rollers are guided by brass, sheet steel or polyamide cages
  16. TWB Spherical Roller Bearing
    Mulai

    Rp259.900

    TWB Spherical Roller Bearing
    Deskripsi:
    Spherical roller bearings consist of an outer ring with spherical raceways and an inner ring with double raceways, one or two cages and a set of spherical rollers. Because the center of the spherical raceway of the outer ring is consistent with the center of the bearing, it has self-aligning performance, and can automatically adjust the inclination or deflection of the shaft caused by the angular error between the shaft and the bearing seat. It can withstand large radial loads and certain bidirectional axial loads, and is especially suitable for occasions subject to heavy loads or vibrations.Spherical roller bearings have two types of cylindrical bore and conical bore. Bearings with a tapered bore have the symbol "K" (taper 1:12) or "K30" (taper 1:30) after the basic designation. TWB spherical roller bearings have C type, CA type, MB type and other structures, which are suitable for different occasions.
    atribut:
    • Internal Clearance: C3 is greater than C0
  17. TIMKEN Metric H Adapter Sleeve
    Mulai

    Rp109.900

    TIMKEN Metric H Adapter Sleeve
    Deskripsi:
    Safe and effective tapered bore bearing assembly.Includes mounting sleeve, locknut and lockwasher or lockplate.Other dimensions may be available, consult your Timken sales representative. Adapters with a C1 dimension use a lockplate as the locking device as shown in the illustration; otherwise, a lockwasher is used as the locking device.
  18. FAG Spherical Roller Bearings Series E1-XL-TVPB
    Mulai

    Rp619.900

    FAG Spherical Roller Bearings Series E1-XL-TVPB
    Deskripsi:
    Spherical roller bearings are part of the group of radial roller bearings. These self-retaining rolling bearings have two rows of rollers with a mutually curved raceway in the outer ring and two raceways inclined relative to the bearing axis in the inner ring. This raceway design allows these bearings to combine a range of characteristics, which are essential to many applications, in one bearing, such as angular adjustability for example. The symmetrical barrel rollers are guided by brass, sheet steel or polyamide cages
Daftar Harga adapter sleeve bearing Terbaru March 2026
SKF Housing Adapter SleeveRp129.900
FAG Spherical RBRp639.900
FAG Adapter SleevesRp109.900
FAG Spherical roller bearingsRp1.899.900
SKF Adapter SleevesRp249.900
FAG Spherical Roller Bearings Series E1-XL-K-C3Rp659.900
FAG Spherical Roller Bearings Series E1-XL-C3Rp659.900
SKF Ring Penstabil untuk BearingRp33.900
FAG Spherical Roller Bearings Series E1-XL-KRp639.900
FAG Deep Groove Ball BearingRp22.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)