Beli acrylic sheet di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hikari Acrylic Board
    Mulai

    Rp81.900

    Hikari Acrylic Board
    Deskripsi:
    -Since it is a matte texture, lights are hard to reflect and signs are easy to see.-For sign plates, advertising boards(indoor/outdoor).
  2. Star Royal Papan Akrilik 5mm
    Rating:
    100% of 100
    (1)
    Mulai

    Rp969.900

    Star Royal Papan Akrilik 5mm
    atribut:
    • Size (cm): 122x244
    • Thickness (mm): 5
    • Color: Transparent
  3. Hikari Acrylic Plate
    57%
    Mulai

    Rp17.900

    Hikari Acrylic Plate
    Deskripsi:
    -This is a plain plate that you can freely write with a whiteboard marker.
    atribut:
    • Color: White
    • Material: Acrylic Plate
  4. ACRYSUNDAY Acrylic Sand Board
    Mulai

    Rp2.999.900

    ACRYSUNDAY Acrylic Sand Board
    atribut:
    • Finish Material: Acrylic Resin
    • Length (mm): 1830
    • Width (mm): 915
  5. AS ONE Ultra-Thin Acrylic Sheet Cast Material
    Mulai

    Rp1.199.900

  6. Marga Cipta Papan Akrilik Tebal 3mm
    Mulai

    Rp59.900

    Marga Cipta Papan Akrilik Tebal 3mm
    atribut:
    • Thickness (mm): 3
  7. Yamamoto Kogaku Acrylic Cover Plate
    Mulai

    Rp13.900

    Yamamoto Kogaku Acrylic Cover Plate
    atribut:
    • Material: acrylic
    • Dimensions (WidthxHeight): 105x50mm
  8. ANSEL Acrylic Tent Holder Type T
    Mulai

    Rp19.900

    ANSEL Acrylic Tent Holder Type T
    Deskripsi:
    Produk ini digunakan sebagai bingkai atau standing untuk media brosur, pamflet, iklan, dan promosi. Digunakan dengan cara menyelipkan media kertas tersebut di tengah acrylic.Membuat media yang anda display menjadi sebuah point of purchase/attention. Dapat diletakkan di meja display, kasir, meja makan, dan sebagainya.
    atribut:
    • Material: Acrylic
    • Thickness (mm): 2
    • Type: T
  9. Marga Cipta Papan Akrilik Tebal 8mm
    Mulai

    Rp159.900

    Marga Cipta Papan Akrilik Tebal 8mm
    atribut:
    • Thickness (mm): 8
  10. Prona Max Papan Akrilik 4mm
    Mulai

    Rp969.900

    Prona Max Papan Akrilik 4mm
    atribut:
    • Size (cm): 122x244
    • Thickness (mm): 4
    • Color: Transparent
  11. Star Royal Papan Akrilik 8mm
    Mulai

    Rp1.599.900

    Star Royal Papan Akrilik 8mm
    atribut:
    • Size (cm): 122x244
    • Thickness (mm): 8
    • Color: Transparent
  12. Joyko Calculator 12 Digit (Kalkulator)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp25.900

  13. Daia Detergent Detergen Bubuk Lemon
    Rating:
    100% of 100
    (4)
    Mulai

    Rp9.900

  14. KleenPro Mop Holder Plastic (Penjepit Kain Pel)
    Mulai

    Rp25.900

  15. 3M White Super Polish Pad 4100 (Pad Buffer Lantai)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp76.900

    3M White Super Polish Pad 4100 (Pad Buffer Lantai)
    Deskripsi:
    Buffing Pads 3M White Super Polish Pad 4100- Use for light cleaning to help remove soil and scuff marks with minimal dulling of finish.- Can be used to polish wood floors, spray cleaning or dry buffing soft finishes (using a rotary machine)- Made of polyster fibers in an open textured non-woven cosntruction- Polishing particles are dispersed throughout and bonded to the non-woven construction with a durable adhesive
    atribut:
    • Color: White
  16. 3M Black Stripper Pad 7200 (Pad Lantai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

  17. Kikuchi sheet Aluminum Adhesive Sheet Intercept From Radiant Heat
    Mulai

    Rp6.799.900

    Kikuchi sheet Aluminum Adhesive Sheet Intercept From Radiant Heat
    atribut:
    • Material: Base material: Aluminium foil + urethane resin on both sides, Adhesive: Acrylic type
    • Width (mm): 900
    • Length (m): 10
    • Thickness (mm): 0.2
    • Specification: A cutter is required for cutting
    • Tensile Strength: 120N/25mm
    • Working Temperature Range: 5 to 70degrees
Daftar Harga acrylic sheet Terbaru October 2026
Hikari Acrylic BoardRp81.900
Star Royal Papan Akrilik 5mmRp969.900
Hikari Acrylic PlateRp17.900
ACRYSUNDAY Acrylic Sand BoardRp2.999.900
AS ONE Ultra-Thin Acrylic Sheet Cast MaterialRp1.199.900
Marga Cipta Papan Akrilik Tebal 3mmRp59.900
Yamamoto Kogaku Acrylic Cover PlateRp13.900
ANSEL Acrylic Tent Holder Type TRp19.900
AS ONE Acrylic PlateRp249.900
Marga Cipta Papan Akrilik Tebal 8mmRp159.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)