Beli Selang Flexible Water Heater di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Nangoku Flexible Hose (NFK) Flexible NFK Metal Hose (Selang Fleksibel)
    58%
    Mulai

    Rp329.900

    Nangoku Flexible Hose (NFK) Flexible NFK Metal Hose (Selang Fleksibel)
    Deskripsi:
    Usage:Plumbing core gap absorption and vibration absorption.
    atribut:
    • Maximum Working Pressure: 1MPa
    • Connection: Screwing
  2. Nangoku Flexible Hose (NFK) Flexible Metal Hose Union Welding Free Type (Selang Fleksibel)
    57%
    Mulai

    Rp299.900

    Nangoku Flexible Hose (NFK) Flexible Metal Hose Union Welding Free Type (Selang Fleksibel)
    Deskripsi:
    Usage:Vibration absorption. Land subsidence, earthquake measures.
    atribut:
    • Maximum Working Pressure: 1MPa
  3. Rinnai Gas Water Heater (Pemanas Air Gas)
    Mulai

    Rp1.599.900

    Rinnai Gas Water Heater (Pemanas Air Gas)
    Deskripsi:
    Fungsi Direct Shower dapat menghasilkan air hangat secara langsung tanpa harus dicampur dengan air dingin. Ekstra aman anti kebocoran gas, anti over heating, anti tekanan berlebihan, dan memiliki safety timer. Keamanan dalam kualitas percayakan pada Rinnai Instant Water Heater REU-5 series.
  4. Nangoku Flexible Hose (NFK) Flexible Metal Hose (Selang Fleksibel)
    Mulai

    Rp3.699.900

    Nangoku Flexible Hose (NFK) Flexible Metal Hose (Selang Fleksibel)
    Deskripsi:
    -Light and flexible with excellent vibration absorption.-Other diameter and lengths are also available.-Piping connection product for labor saving and damage prevention of vacuum piping.
  5. TRUSCO Flexible Tap Pipe (Selang Fleksibel)
    43%
    Mulai

    Rp93.900

    TRUSCO Flexible Tap Pipe (Selang Fleksibel)
    Deskripsi:
    -With flange nut.(mounting screw is parallel thread for pipes)-Water supply to wash basin unit, instantaneous water heater.-Connection piping for low-high tank.-Piping connection to boiler, electric water heater.
  6. Nangoku Flexible Hose (NFK) Flexible Stainless Steel Flange Hose (Selang Fleksibel)
    Mulai

    Rp649.900

    Nangoku Flexible Hose (NFK) Flexible Stainless Steel Flange Hose (Selang Fleksibel)
    Deskripsi:
    -Flange on both ends are loose type.-Other diameter and lengths are also available.-For general piping such as misalignment absorption.
  7. Nangoku Flexible Hose (NFK) Flexible Stainless Steel Union & Nipple Hose (Selang Fleksibel)
    Mulai

    Rp919.900

    Nangoku Flexible Hose (NFK) Flexible Stainless Steel Union & Nipple Hose (Selang Fleksibel)
    Deskripsi:
    -The coupling is made of stainless steel which is rustproof, and has excellent in corrosion resistance.-Other diameter and lengths are also available.-For general piping such as misalignment absorption.
  8. monotaro Flexible Hose (Selang Fleksibel)
    Mulai

    Rp159.900

    monotaro Flexible Hose (Selang Fleksibel)
    atribut:
    • Maximum Temperature (°C): 140
    • Length (m): 3 (750mm when contracted)
    • Material: aluminum
    • Maximum Operating Temperature (°C): 140
  9. TRUSCO Water Hose High-Performance (Selang Air / Selang Benang)
    74%
    Mulai

    Rp139.900

    TRUSCO Water Hose High-Performance (Selang Air / Selang Benang)
    atribut:
    • Applications: Irrigation and Sprinkling
    • Material: PVC
    • Normal Opreration Pressure: 0.784
    • Purpose of Use: For watering.
    • Specifications: Food Sanitation Act Conformed Product
  10. aer Flexible Woven Stainless Steel Hose (Selang Fleksibel)
    Mulai

    Rp44.900

    aer Flexible Woven Stainless Steel Hose (Selang Fleksibel)
    atribut:
    • Material: SS304 & Brass Material
    • Seal: NBR
    • Cover: Tight Stainless Steel Knitted
    • Hose: EPDM
    • Maximum Pressure (kg/cm²): 5
    • Maximum Temperature (°C): 90
    • Nut: Brass Nickel Plating
    • Working Pressure (kg/cm²): 1/2-4
  11. TEKIRO Hose Air Reel (Selang Angin / Selang Gulung)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp669.900

    TEKIRO Hose Air Reel (Selang Angin / Selang Gulung)
    Deskripsi:
    Tekiro Air Hose Reel 6 Meter berfungsi menyalurkan udara dengan bantuan kompressor untuk keperluan tertentu
  12. Togawa Super Air Hose (Selang Angin)
    61%
    Mulai

    Rp359.900

    Togawa Super Air Hose (Selang Angin)
    Deskripsi:
    -It is lighter than rubber hoses and has excellent workability and weather resistance, so it is hardly to be cracked.-Compressor, maintenance for automobiles, sheet metal coating, quarrying, etc.
    atribut:
    • Fluid Temperature: Follows the braided hose to be used
    • Holding Ring Materials: Polyacetal
    • Inner Materials: Stainless steel(SUS304)
    • Working Fluid: Air, Water
    • Working Pressure: Follows the braided hose to be used
  13. Nangoku Flexible Hose (NFK) 10K SUS Flexible Joint (Flexible Hose) NK-6300
    Mulai

    Rp3.499.900

  14. aer Narita Flexible Stainless Steel Water Hose (Selang Fleksibel)
    Mulai

    Rp44.900

    aer Narita Flexible Stainless Steel Water Hose (Selang Fleksibel)
    Deskripsi:
    - Selang fleksibel narita panjang 30 cm- Lapisan luar terbuat dari stainless steel 304 berkualitas dengan bentuk spiral- Lapisan dalam dari karet, sehingga lentur- Nut terbuat dari brass/kuningan- Aplikasi umum untuk menghubungkan instalasi pipa air dengan kran wastafel atau closet
    atribut:
    • Size (inch): 1/2
  15. Ariston Electric Water Heater Instant (Pemanas Air Elektrik)
    Mulai

    Rp1.999.900

    Ariston Electric Water Heater Instant (Pemanas Air Elektrik)
    atribut:
    • Frequency (Hz): 50/60
    • Voltage (V): 220-230
    • Power (W): 2400
    • Water Flow (L/minute): 2 (Min); 8 (Max)
    • Index Protection: IP25
  16. Hakkou Hanbai Rubber Air Hose (Selang Karet / Selang Udara)
    54%
    Mulai

    Rp999.900

    Hakkou Hanbai Rubber Air Hose (Selang Karet / Selang Udara)
    Deskripsi:
    Usage:For compressed air pumping of civil construction, shipbuilding, mining and manufacturing, etc.
    atribut:
    • Material: Synthetic rubber (SBR styrene butadiene rubber)
    • Length (m): 10
    • Inner Diameter (phi mm): 15.9
    • Operating Temperature Limits: -20 to 60deg C
    • Working Pressure (MPa): 1
    • Inner Diameter x Outside Diameter (phi mm): 15.9x26.0
    • Outer Diameter d (mm): 26
    • Purpose of Use: For compressed air feeding for civil engineering, ship building, mining and manufacturing industry, etc.
  17. Togawa Super Air Hose (Selang Angin)
    Mulai

    Rp559.900

    Togawa Super Air Hose (Selang Angin)
    Deskripsi:
    Various compressors, various aerosols, factory plumbing, automobile maintenance, sheet metal, painting, painting spraying work sites, construction work, civil engineering work sites, quarrying, quarrying sites, etc.
    atribut:
    • Characteristic: Oil resistance / weather resistance / pressure resistance / flexibility / crushing strength
    • Continuous Operating Temperature (°C): -5 to 50
    • Fluid Used: air
    • Material: PVC
    • Material (Reinforcing Material): Polyester yarn
    • Maximum Operating Pressure (MPa): 1
    • Operating Temperature Range (°C): -5 to 60
Daftar Harga Selang Flexible Water Heater Terbaru October 2026
Nangoku Flexible Hose (NFK) Flexible NFK Metal Hose (Selang Fleksibel)Rp329.900
Nangoku Flexible Hose (NFK) Flexible Metal Hose Union Welding Free Type (Selang Fleksibel)Rp299.900
Rinnai Gas Water Heater (Pemanas Air Gas)Rp1.599.900
Nangoku Flexible Hose (NFK) Flexible Metal Hose (Selang Fleksibel)Rp3.699.900
TRUSCO Flexible Tap Pipe (Selang Fleksibel)Rp93.900
Nangoku Flexible Hose (NFK) Flexible Stainless Steel Flange Hose (Selang Fleksibel)Rp649.900
Nangoku Flexible Hose (NFK) Flexible Stainless Steel Union & Nipple Hose (Selang Fleksibel)Rp919.900
air Hose / Selang Wavy Water HeaterRp37.900
monotaro Flexible Hose (Selang Fleksibel)Rp159.900
TRUSCO Water Hose High-Performance (Selang Air / Selang Benang)Rp139.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)