Beli Ridgid Battery di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RIDGID Advanced Lithium Battery
    Mulai

    Rp1.999.900

    RIDGID Advanced Lithium Battery
    atribut:
    • Battery Chemistry: Li-Ion
    • Cordless Tool Kit Contents: (1) Battery
    • Number of Batteries Included: 1
  2. RIDGID Battery Door
    Mulai

    Rp389.900

    RIDGID Battery Door
    Deskripsi:
    Battery door for micro CA-300 inspection camera.
    atribut:
    • Catalog Number: 44513
  3. MILWAUKEE Battery Pack
    Mulai

    Rp859.900

    MILWAUKEE Battery Pack
    Deskripsi:
    Delivers more runtime, more power and more life than standard lithium-ion batteries. The M12 REDLITHIUM-ION Battery features superior pack construction, electronics and performance to deliver more work per charge and more work over the life of the pack. With MILWAUKEE durability built into each pack, this battery runs cooler. Managed by MILWAUKEE’s exclusive REDLINK Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Upgrade to the M12 REDLITHIUM-ION 6.0Ah Battery to instantly increase the runtime and durability of your MILWAUKEE M12 cordless tools.
  4. RIDGID NaviTrack Battery Sonde
    Mulai

    Rp11.999.900

    RIDGID NaviTrack Battery Sonde
    atribut:
    • Catalog Number: 16728
    • Dimensions (cm): 8.89x16.51x5.08
    • Part Tool: T
  5. RIDGID Power Drive
    Mulai

    Rp45.999.900

  6. RIDGID Kunci Pipa Heavy Duty
    Rating:
    100% of 100
    (2)
    Mulai

    Rp679.900

  7. RIDGID Chain
    Mulai

    Rp94.900

  8. RIDGID Kunci Pipa Rantai
    Mulai

    Rp9.999.900

    RIDGID Kunci Pipa Rantai
    Deskripsi:
    RIDGID Chain Tongs are designed and sized to provide extra leverage for the toughest jobs. All models feature double-end jaw styles that can be reversed, except Model 3215, which is a single-end tong.
  9. RIDGID Chain Assembly
    Mulai

    Rp1.499.900

  10. RIDGID Close Quarters Tubing Cutter
    Mulai

    Rp609.900

    RIDGID Close Quarters Tubing Cutter
    Deskripsi:
    RIDGID's Close Quarter Tubing Cutters are specifically designed for use in restricted spaces on small diameter, hard and soft copper, aluminum, brass and plastic tubing. Strong, lightweight slide and wheel housing, and large knurled feed screw knob give easy control of cutting pressure for clean cuts.
    atribut:
    • Standard Wheel: E-3469
  11. RIDGID NaviTrack Scout Locator
    Mulai

    Rp56.999.900

    RIDGID NaviTrack Scout Locator
    Deskripsi:
    The NaviTrack Scout Locator is designed to solve the most demanding remote transmitter (sonde) locates using multi-directional locating technology. The NaviTrack Scout Locator is designed to solve the most demanding remote transmitter (sonde) locates using multi-directional locating technology. The NaviTrack Scout multi-directional antenna technology sees the entire signal all of the time. Simply maximize the signal strength and you have found the target. No nulls or false peaks to complicate the locate. Depth is automatically calculated and displayed when over the target. The NaviTrack Scout multi-directional antenna technology sees the entire signal all of the time. Simply maximize the signal strength and you have found the target. No nulls or false peaks to complicate the locate. Accuracy This locator verifies the locate position using a micro-mapping display to mark distinctive poles in front of and behind the target, insuring an accurate locate.Automatic DepthDepth is automatically calculated and displayed when over the target.
    atribut:
    • Power Source: 4 C-Cell batteries or Rechargeable RIDGID Professional 18V battery with RIDGID SeekTech 18V Adaptor (optional)
    • Catalog Number: 19238
    • Battery Life (hour): Varies with battery rating, use and operating factors. Four size C, alkaline batteries provide approximately 12 to 24
    • Dimensions (cm): 39.37x66.04x16.51
    • Frequency: 16 Hz, 512 Hz, 640 Hz, 874 kHz and 33 kHz (Sonde); 28 Hz, 1 kHz, 8 kHz and 33 kHz (Line Trace); 60 Hz, 50 Hz (Passive AC Line Trace) Meets FCC Class B and EN 55022 Class B requirements
    • Part Tool: T
  12. RIDGID CS12x Digital Reporting Monitor
    Mulai

    Rp189.999.900

    RIDGID CS12x Digital Reporting Monitor
    Deskripsi:
    CS12x Monitor delivers a large screen, dual battery functionality and Wi-Fi connectivity. Designed to help you work smarter, not harder on the job site.
  13. RIDGID RP 241 Press Tool
    Mulai

    Rp63.999.900

    RIDGID RP 241 Press Tool
    atribut:
    • Catalog Number: 57363
    • Capacity (inch): 1/2-1 1/4 (cooper, stainless steel), 1/2-1-1/2 (PEX)
    • Charge: 140+ crimps per charge
    • Crimp Cycle Time (s): ~5
    • Head Rotation (°): 180 barrel/jaw swivel
    • Height (inch): 4.25
    • Length (inch): 15.8
    • Lighting: Large LED-light for no or low-light environments.
    • Power: 12V Advanced Lithium 2.5 Battery
    • Service Cycle Interval: 32000
    • Size (inch): 1/2- 1 1/4
  14. RIDGID Seek Tech Transmitter
    Mulai

    Rp34.999.900

    RIDGID Seek Tech Transmitter
    atribut:
    • Digital Display: No
    • Simultaneous Transmit 2 Line Frequencies: No
  15. RIDGID Micro Non-Contact Infrared Thermometer
    Mulai

    Rp5.199.900

    RIDGID Micro Non-Contact Infrared Thermometer
    atribut:
    • Emissivity: Adjustable 0.1 - 1
    • Power Source: Battery (1 x \"9V\") Included
    • Container protection class: IP54
    • Catalog Number: 36798
    • Distance to Spot Ratio: 30 to 1
    • Measuring Range (m): 0.05 to 50
    • Temperature Display: Current Temperature, MAX Temperature
  16. RIDGID AC Adapter
    Mulai

    Rp459.900

Daftar Harga Ridgid Battery Terbaru March 2026
RIDGID Advanced Lithium BatteryRp1.999.900
RIDGID Battery DoorRp389.900
RIDGID Advanced Lithium Battery ChargerRp2.199.900
MILWAUKEE Battery PackRp859.900
RIDGID NaviTrack Battery SondeRp11.999.900
RIDGID Power DriveRp45.999.900
RIDGID Press Tool BatteryRp59.999.900
RIDGID Kunci Pipa Heavy DutyRp679.900
RIDGID Advanced Lithium Batteries and ChargerRp14.999.900
RIDGID ChainRp94.900

Data diperbarui pada 17/03/2026 (Harga belum termasuk PPN)