Beli Oil Seal Fkm di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NOK Oil Seal VC Type (Sil Oli)
    26%
    Rating:
    100% of 100
    (9)
    Mulai

    Rp9.900

    NOK Oil Seal VC Type (Sil Oli)
    Deskripsi:
    For oil for rotary axis movement.Oil seal when the object to be sealed is on one side and there is no dust
  2. TRUSCO Oil Seal OSL Type (Sil Oli)
    Mulai

    Rp27.900

    TRUSCO Oil Seal OSL Type (Sil Oli)
    Deskripsi:
    -Improves sealability as this type includes a spring.-Used as a seal for rotating shaft and has a dust protector to keep out fine dust from the outside.-Uses nitrile rubber having excellent oil resistance.-For general industrial machine such as automobile, ship, train, construction machinery, and agricultural machinery, etc.
  3. NOK Oil Seal MG Type (Sil Oli)
    27%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp72.900

  4. NOK Oil Seal SB2 Type (Sil Oli)
    29%
    Rating:
    93% of 100
    (6)
    Mulai

    Rp31.900

  5. MUSASHI Oil SEAL MFG Oil Seal UE Type (Sil Oli)
    Mulai

    Rp67.900

    MUSASHI Oil SEAL MFG Oil Seal UE Type (Sil Oli)
    atribut:
    • Contact Part: Double lip (Main lip / Sub lip)
    • Operating Pressure (MPa) : 0.03 or less
  6. NOK O-Ring Seal P-FKM-70 (Oring)
    6%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.900

    NOK O-Ring Seal P-FKM-70 (Oring)
    Deskripsi:
    Oring Viton
    atribut:
    • Material: FKM-70
  7. NOK O-Ring Seal G-FKM-70 (Oring)
    Mulai

    Rp12.900

    NOK O-Ring Seal G-FKM-70 (Oring)
    Deskripsi:
    Oring Viton
    atribut:
    • Material: FKM-70
  8. NOK O-Ring Seal S-FKM-70 (Oring)
    26%
    Rating:
    100% of 100
    (6)
    Mulai

    Rp8.900

    NOK O-Ring Seal S-FKM-70 (Oring)
    Deskripsi:
    Oring Viton
    atribut:
    • Material: FKM-70
  9. NOK Oil Seal Dual Packing Dust USI Type (Sil Oli)
    Mulai

    Rp33.900

    NOK Oil Seal Dual Packing Dust USI Type (Sil Oli)
    Deskripsi:
    NOK piston/rod dual-purpose packing used to seal general petroleum-based hydraulic oil. With a small cross-section design, it can be installed in the integrated groove. Measures are taken to prevent damage due to back pressure.
    atribut:
    • Model : USI
  10. SKF Oil Seal Radial Shaft HMSA10 Type Fluoro Rubber (Sil Oli)
    51%
    Mulai

    Rp46.900

    SKF Oil Seal Radial Shaft HMSA10 Type Fluoro Rubber (Sil Oli)
    Deskripsi:
    Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMSA10 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer. A garter spring in the seal and a non-contacting auxiliary lip optimize the sealing against the shaft also in polluted environment.
    atribut:
    • Auxiliary Lip: Yes
    • Design: HMSA10
    • Unit System: Metric
  11. MUSASHI Oil Seal UE Type (Sil Oli)
    Mulai

    Rp669.900

    MUSASHI Oil Seal UE Type (Sil Oli)
    Deskripsi:
    -Small and easy to install or remove.-Useful for reducing the size and weight of equipment.-Used as a seal for rotating shaft when there is a need to keep out foreign object from the outside.-For general industrial machine such as automobile, agricultural machinery, and construction machinery, etc.
    atribut:
    • Shaft diameter: 130mm
    • Outer Diameter: 160mm
    • Thickness: 14mm
  12. TTO Oil Seal TC Type (Sil Oli)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp3.900

  13. NOK Oil Seal Dust Dual Packing USH Type (Sil Oli)
    Mulai

    Rp33.900

    NOK Oil Seal Dust Dual Packing USH Type (Sil Oli)
    Deskripsi:
    It can be used for general petroleum hydraulic oil, water glycol hydraulic oil, water-oil emulsion hydraulic oil, etc. It can be used for both piston seals and rod seals. It can be used in the integrated groove.
    atribut:
    • Model : USH
  14. NOK Oil Seal ZT Type (Sil Oli)
    29%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp23.900

    NOK Oil Seal ZT Type (Sil Oli)
    atribut:
    • Material: Nitrile rubber (NBR)
    • Type: ZT
  15. monotaro Oil Seal NBR S Type (Sil Oli)
    Mulai

    Rp18.900

    monotaro Oil Seal NBR S Type (Sil Oli)
    Deskripsi:
    For oil, no dust
    atribut:
    • Material: NBR (nitrile rubber)
    • Contact Part: Single lip (main lip)
    • Operating Pressure (MPa) : 0.03 or less
  16. SKF Oil Seal Radial Shaft HMSA10 Type (Nitrile Rubber) Shaft Diameter 40mm (Sil Oli)
    17%
    Mulai

    Rp31.900

    SKF Oil Seal Radial Shaft HMSA10 Type (Nitrile Rubber) Shaft Diameter 40mm (Sil Oli)
    Deskripsi:
    Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMSA10 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer. A garter spring in the seal and a non-contacting auxiliary lip optimize the sealing against the shaft also in polluted environment.
  17. SKF Oil Seal Radial Shaft HMSA10 Type (Nitrile Rubber) Shaft Diameter 30mm (Sil Oli)
    Mulai

    Rp23.900

    SKF Oil Seal Radial Shaft HMSA10 Type (Nitrile Rubber) Shaft Diameter 30mm (Sil Oli)
    Deskripsi:
    Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMSA10 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer. A garter spring in the seal and a non-contacting auxiliary lip optimize the sealing against the shaft also in polluted environment.
    atribut:
    • Auxiliary Lip: Yes
    • Design: HMSA10
    • Sealing Lip Material: Nitrile rubber (NBR)
    • Shaft Diameter d1 (mm): 30
    • Unit System: Metric
  18. SKF Oil Seal Radial Shaft HMSA10 Type (Nitrile Rubber) Shaft Diameter 45mm (Sil Oli)
    Mulai

    Rp31.900

    SKF Oil Seal Radial Shaft HMSA10 Type (Nitrile Rubber) Shaft Diameter 45mm (Sil Oli)
    Deskripsi:
    Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMSA10 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer. A garter spring in the seal and a non-contacting auxiliary lip optimize the sealing against the shaft also in polluted environment.
    atribut:
    • Auxiliary Lip: Yes
    • Design: HMSA10
    • Rotation Speed (rpm): 3120
    • Sealing Lip Material: Nitrile rubber (NBR)
    • Shaft Diameter d1 (mm): 45
    • Type of Outside Diameter: Rubber metal reinforced
    • Unit System: Metric
  19. SKF Oil Seal Radial Shaft HMSA10 Type (Nitrile Rubber) Shaft Diameter 28mm (Sil Oli)
    Mulai

    Rp21.900

    SKF Oil Seal Radial Shaft HMSA10 Type (Nitrile Rubber) Shaft Diameter 28mm (Sil Oli)
    Deskripsi:
    Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMSA10 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer. A garter spring in the seal and a non-contacting auxiliary lip optimize the sealing against the shaft also in polluted environment.
    atribut:
    • Allowable Circumferential Speed (m/s): 5.49
    • Auxiliary Lip: Yes
    • Design: HMSA10
    • Rotation Speed (rpm): 3720
    • Sealing Lip Material: Nitrile rubber (NBR)
    • Shaft Diameter d1 (mm): 28
    • Unit System: Metric
  20. SKF Oil Seal Radial Shaft HMSA10 Type (Nitrile Rubber) Shaft Diameter 22mm (Sil Oli)
    Mulai

    Rp21.900

    SKF Oil Seal Radial Shaft HMSA10 Type (Nitrile Rubber) Shaft Diameter 22mm (Sil Oli)
    Deskripsi:
    Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMSA10 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer. A garter spring in the seal and a non-contacting auxiliary lip optimize the sealing against the shaft also in polluted environment.
    atribut:
    • Auxiliary Lip: Yes
    • Design: HMSA10
    • Rotation Speed (rpm): 3900
    • Sealing Lip Material: Nitrile rubber (NBR)
    • Shaft Diameter d1 (mm): 22
    • Unit System: Metric
Daftar Harga Oil Seal Fkm Terbaru October 2026
NOK Oil Seal VC Type (Sil Oli)Rp9.900
TRUSCO Oil Seal OSL Type (Sil Oli)Rp27.900
NOK Oil Seal MG Type (Sil Oli)Rp72.900
NOK Oil Seal SB2 Type (Sil Oli)Rp31.900
MUSASHI Oil SEAL MFG Oil Seal UE Type (Sil Oli)Rp67.900
NOK O-Ring Seal P-FKM-70 (Oring)Rp8.900
NOK O-Ring Seal G-FKM-70 (Oring)Rp12.900
NOK O-Ring Seal S-FKM-70 (Oring)Rp8.900
NOK Oil Seal Dual Packing Dust USI Type (Sil Oli)Rp33.900
SKF Oil Seal Radial Shaft HMSA10 Type Fluoro Rubber (Sil Oli)Rp46.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)