Beli Mata Gerinda Sikat Kawat di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KURODA BRUSH Bison Wire Cup Brush Twisted (Sikat Mangkok Kepang)atribut:
- Outside Diameter (mm): 65
- Bristle Material: Steel wire
- Purpose of Use: For rust, dirt removal of various metals. For cleaning before and after welding.
- Wire Diameter (mm): 0.35
- Union Mounted Wheel Brush Wire (SW) (Mata Bor Sikat Kawat)atribut:
- Arbor Hole/Shank (mm): 6
- TRUSCO Mounted Wheel Brush (Mata Bor Sikat Kawat)Deskripsi:Specification : 0.3mm wire (steel) wire, hexagonal axisatribut:
- Thickness (mm): 10
- Trim: Wire steel wire
- Metal Fittings Width (mm): 12
- Maximum Rotation Speed (rpm): 3000
- Purpose of Use: Burring of metal surfaces, polishing, cleaning, etc.
- Osborn Industrial Precision Brush (Mata Bor Sikat Kawat)atribut:
- Maximum Working Rotation Speed (rpm): 20000
- Osborn Industrial Precision Brush (Mata Bor Sikat Kawat)Deskripsi:-Proprietary high carbon steel wire has long life, excellent safety and grinding performance.-A brush with shaft which uses crimped(wavy)wires.-Burr removal, rust removal, paint removal, and coating film removal.atribut:
- Bristle Material: Steel
- Maximum Working Rotation Speed (rpm): 12000
- Purpose of Use: Burr removal, rust removal, paint removal, and coating film removal.
- TRUSCO Mounted Flower Brush (Mata Bor Sikat Kawat)Deskripsi:Purpose: Ideal for polishing cylindrical inner diameter and bottom crossing hole because it is a flower type. Tool used: Speed ¿¿type electric micro grinder.atribut:
- Weight (g): 3.2
- Shaft Length (mm): 36
- Trim Length (mm): 3
- Maximum Rotation Speed (rpm): 10000
- Outer Diameter d (mm): 10
- Purpose of Use: Flower type, optimum for polishing cylinder inner diameter and bottom crossing hole. Working Tool: Variable speed type electric micro grinder.
- Shaft Diameter (mm): 3
- Wire Diameter (mm): 0.1
- TRUSCO Tube Brush Spiral Type, Wire (Mata Bor Sikat Pipa)atribut:
- Material: Shaft: Steel (Zinc plating)
- Bristle Material: Steel wire
- Total Length (mm): 200
- Outside Diameter (mm): 25
- Brush Length (mm): 125
- Screw Diameter (inch): W1/2
- Purpose of Use: For manual work. Polishing of various pipes, machined hole inner surfaces.
- Wire Diameter (mm): 0.3
- TRUSCO Mounted Flower Brush (Mata Bor Sikat Kawat)atribut:
- Wire Diameter: 0.3mm
- Maximum Working Rotation Speed (rpm): 3000
- Purpose of Use: Ideal for removing burrs on crossing holes. Working tool: electric drill, drill press, etc.
- TRUSCO Mounted Wheel Brush (Mata Bor Sikat Kawat)Deskripsi:Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.atribut:
- Maximum Rotation Speed (rpm): 3000
- Metal Fittings Width (mm): 12
- Purpose of Use: Electric drills, bench drilling machine. (please use at below the maximum working rotation speed)Burring of metal products, rust remover.
- Shaft Diameter (mm): 6
- Shaft Length (mm): 35
- Specifications: Wire 0.3mm
- Usage Tool: (Must be used maximum number of revolutions or less.) Drill, bench drill, straight grinder
- TRUSCO Mounted Flower Brush (Mata Bor Sikat Kawat)atribut:
- Material: Shank: Brass
- Bristle Material: Stainless steel (304)
- Comments: Polishing of Stainless steel and aluminum products
- Purpose of Use: Flower type, optimum for polishing cylinder inner diameter and bottom crossing hole. Working Tool: Variable speed type electric micro grinder.
- Wire Diameter (mm): 0.1
- LESSMANN Mounted Wheel Brush with shank (Mata Bor Sikat Kawat)Deskripsi:Uses high-quality wire, has excellent durability and long life. With a wide range of sizes, it is suitable for various applications.
- TRUSCO Tube Brush Spiral Type, Wire (Mata Bor Sikat Pipa)atribut:
- Screw Diameter (inch): W1/2
- Purpose of Use: For manual work. Polishing of various pipes, machined hole inner surfaces.
- Wire Diameter (mm): 0.30
- NAKANISHI Wire Lapping Tool (Mata Bor Sikat)Deskripsi:-A brush that can be used on various inner surfaces of cylinders and curved finishes, etc.-Twists together several piano wires.atribut:
- Outer diameterxblade lengthxshaft diameterxshaft length: 4x30x3.00x70mm
- Wire Diameter: 0.79mm
- Bristle Material: Piano Wire
- Maximum Working Rotation Speed (rpm): 14000
- Osborn Industrial Precision Brush (Mata Bor Sikat Kawat)Deskripsi:-Proprietary high carbon steel wire has long life, excellent safety and grinding performance.-A brush with shaft which uses crimped(wavy)wires.-Burr removal, rust removal, paint removal, and coating film removal.atribut:
- Wire Diameter: 0.4mm
- Outer DiameterxBristle LengthxShaft LengthxShaft Diameter: 12.0x30x37x6mm
- Bristle Material: Steel
- Maximum Working Rotation Speed (rpm): 12000
- Purpose of Use: Burr removal, rust removal, paint removal, and coating film removal.
- Osborn Industrial Precision Wheel Brush (Mata Bor Sikat Kawat)Deskripsi:-Proprietary high carbon steel wire has long life, excellent safety and grinding performance.-A brush with shaft which uses knotted(twisted)wires.-Burr removal, rust removal, paint removal, and coating film removal.atribut:
- Wire Diameter: 0.5mm
- Outer DiameterxBristle LengthxShaft LengthxShaft Diameter: 75x18x25x6mm
- Bristle Material: Steel
- Maximum Working Rotation Speed (rpm): 20000
- Purpose of Use: Burr removal, rust removal, paint removal, and coating film removal.
- Osborn Industrial Precision Wheel Brush (Mata Bor Sikat Kawat)Deskripsi:-Proprietary high carbon steel wire has long life, excellent safety and grinding performance.-A brush with shaft which uses knotted(twisted)wires.-Burr removal, rust removal, paint removal, and coating film removal.atribut:
- Outer DiameterxBristle LengthxShaft LengthxShaft Diameter: 75x18x25x6mm
- Wire Diameter: 0.35mm
- Bristle Material: Steel
- Maximum Working Rotation Speed (rpm): 20000
- Purpose of Use: Burr removal, rust removal, paint removal, and coating film removal.
- monotaro Wheel Wire Brush Hexagonal Shaft (Mata Bor Sikat Kawat)Deskripsi:Bentuknya yang seperti roda mempermudah untuk menjangkau area-area yang sulit terjangkau seperti lekukan. Sikat ini dapat dipasang pada peralatan elektronik karena shaftnya yang berbentuk hexagon. Untuk membersihkan karat dan deburring.atribut:
- Thickness (mm): 12
- Overall Length (mm): 40
- Shaft Length (mm): 28
- Hexagon Opposite Side(mm): 6.35
- Maximum Rotation Speed (rpm): 4500
- York Mounted Circular Brush 30SWG (Mata Bor Sikat Kawat)Deskripsi:Circular brushes with shaft are small diameter brushes and are good to be used for drill machines. Normally the RPM is 4500. It's good for both Professional and do-it-yourself work.Application:- Remove paint and other coatings, including rust and scale from all types of steel work-pieces and oxide layers from stainless-steel and non-ferrous metals. - Creating metallically cleaning surfaces. - Cleaning tool dies. - De-burring castings.- Matt finishing of metal surfaces.atribut:
- Trim Length (mm): 15
- Bristle Material: Steel Wire
- Maximum RPM: 15000rpm
- Brush Type: Circular Brush
- Mounting Type: Shaft Mounted
- Shaft Diameter (mm): 6
- Bristle Type: Crimped Wire
- Wire Diameter: 0.3
- monotaro Cup Wire Brush Hexagonal Shaft (Mata Bor Sikat Kawat)Deskripsi:It is very convenient for grinding the flat part. Because it is a hexagonal shank, it is easy to install on electric tools.. For rust removal work.For deburring work.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Overall Length (mm): 75
- Shaft Length (mm): 30
- Hexagon Opposite Side(mm): 6.35
- Trim Length (mm): 25
- Maximum Rotation Speed (rpm): 12000
- Outer Diameter d (mm): 50
Daftar Harga Mata Gerinda Sikat Kawat Terbaru October 2026
| KURODA BRUSH Bison Wire Cup Brush Twisted (Sikat Mangkok Kepang) | Rp279.900 |
| Union Mounted Wheel Brush Wire (SW) (Mata Bor Sikat Kawat) | Rp15.900 |
| TRUSCO Mounted Flat Brush (Mata Bor Sikat Kawat) | Rp48.900 |
| TRUSCO Mounted Wheel Brush (Mata Bor Sikat Kawat) | Rp109.900 |
| Osborn Industrial Precision Brush (Mata Bor Sikat Kawat) | Rp589.900 |
| Osborn Industrial Precision Brush (Mata Bor Sikat Kawat) | Rp459.900 |
| TRUSCO Mounted Flower Brush (Mata Bor Sikat Kawat) | Rp99.900 |
| TRUSCO Tube Brush Spiral Type, Wire (Mata Bor Sikat Pipa) | Rp169.900 |
| TRUSCO Mounted Flower Brush (Mata Bor Sikat Kawat) | Rp199.900 |
| TRUSCO Mounted Wheel Brush (Mata Bor Sikat Kawat) | Rp93.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P102027509-1.jpg)
%20(Mata%20Bor%20Sikat%20Kawat)/egP101003520-4.jpg)
/P101001697-1.jpg)
/P102189436-1.jpg)
/a9P102304369-2.jpg)
/P102323814-1.jpg)
/P102182055-1.jpg)
/P102014486-1.jpg)
/2lP102306093-2.jpg)
/P101000525-1.jpg)
/P102008225-1.jpg)
/gfP102297591-2.jpg)
/P102186251-1.jpg)
/P102324293-1.jpg)
/P102323823-1.jpg)
/P102327184-1.jpg)
/P102327175-1.jpg)
/P102245792-1.jpg)
/ggP102272592-4.jpg)
/P102245808-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)