Beli Kran Valve di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- YUTA Angle Valve (Stop Kran Sudut)Deskripsi:Alat ini mempunyai fungsi sebagai pengatur besar kecilnya keluaran air pada bidet.atribut:
- Size (inch): 1/2
- EZREN Single Water Shutoff Valve (Stop Kran Tunggal)Deskripsi:Ezren EZ-0031 Stop Kran Stainless Single SUS 304 1/2 Inch COLDSpool Keramik: Spool keramik halus, tahan lama untuk digunakan.Cantik dan kokoh, sakelar berkualitas tinggi halus dan mudah dipasang dan dioperasikan.Keran memiliki saluran masuk air dingin atau panas, Anda dapat menyesuaikan pegangan untuk mengontrol suhu air sesuka Anda.Lingkup aplikasi: Cocok untuk balkon dapur kamar mandi mesin cuci pemanas air 4 titik pipa saluran masuk.Konstruksi Stainless Steel: Bahan berkualitas tinggi, anti-tetesan, tahan lama, bagus untuk kontak yang lama dengan air.Isi Paket 1x Valve COLD (Tidak Termasuk HOT)atribut:
- Material: Stainless Steel SUS 304
- WATERSAVER FAUCET COMPANY Faucet Cartridges, Stems & Valve Parts (Suku Cadang Keran)Deskripsi:These kits include parts for repairing a faucet's vacuum breaker, which stops water backflow to prevent contamination of the water supply.atribut:
- UNSPSC: 40141702
- Fits Brand: WaterSaver
- WATERSAVER FAUCET COMPANY Faucet Foot Pedals, Knee Pedals & Parts (Pedal Kaki & Lutut Kran)Deskripsi:Foot pedals and knee pedals allow hands-free faucet operation to help prevent cross contamination and reduce water use. They're commonly installed in medical facilities, labs, and food-preparation areas.atribut:
- UNSPSC: 40141702
- Fits Brand: WaterSaver
- Product Type: Foot Pedal Valve
- MOEN Faucet Cartridges, Stems & Valve Parts (Suku Cadang Keran)Deskripsi:Faucet cartridges control the flow of water from cartridge-style faucets. They seal and unseal water inlet ports to stop and start water flow and adjust pressure and temperature. Their cylindrical base has discs or openings that regulate flow as faucet handles are turned on and off. These cartridges are commonly used as replacement parts in leaking or dripping faucets.atribut:
- UNSPSC: 40141702
- Fits Brand: Moen
- SANI-LAV Faucet Cartridges, Stems & Valve Parts (Suku Cadang Keran)Deskripsi:Thermostatic mixing valves sense water temperatures and adjust the flow from hot and cold water lines to match the faucet settings. They help prevent scalding by maintaining a constant water temperature even as the water volume changes. They're typically found in faucets with separate water volume and temperature controls. These valves are used as replacements for valves that allow leaks from a spout and no longer control water temperature or volume.atribut:
- Fits Brand: Sani-Lav
- SYMMONS Faucet Cartridges, Stems & Valve Parts (Cartridge Kran)Deskripsi:Faucet cartridges control the flow of water from cartridge-style faucets. They seal and unseal water inlet ports to stop and start water flow and adjust pressure and temperature. Their cylindrical base has discs or openings that regulate flow as faucet handles are turned on and off. These cartridges are commonly used as replacement parts in leaking or dripping faucets.atribut:
- UNSPSC: 40141702
- Fits Brand: Symmons
- Standards: GSA Approved
- ONDA Exclusive Kitchen Faucet (Keran Wastafel Dapur)Deskripsi:Kran air yang digunakan di dapur.atribut:
- Material: Brass
- ADVANCE TABCO Faucet Cartridges, Stems & Valve Parts (Suku Cadang Keran)Deskripsi:Faucet flow-control valves reduce water use without cutting water pressure. They install at the hot and cold supply lines to decrease water flow while maintaining pressure. They're commonly used in hotels, hospitals, multiunit dwellings, and public buildings.atribut:
- UNSPSC: 40141702
- Fits Brand: Advance Tabco
- Material of Construction: Brass
- Use With Water Temp.: Hot/Cold
- Onda Water Shutoff Valve (Stop Kran)Deskripsi:Mengatur besar kecilnya aliran air dalam pipa, biasanya digunakan untuk menutup aliran air pelanggan PAM yang tidak bayar tagihan (pemasangan sebelum water meter dan merupakan kewenangan pihak PAM) dan mengunci aliran air dari PDAM ke sambungan rumah.
- POWERS Bathtub & Shower Faucet Handles & Valve Trim KitsDeskripsi:Bathtub and shower faucet valve trim only kits include the escutcheon (also called cover plate or faucet handle trim) and typically any decals, hardware, or seals used to mount it to the wall. No handles are included.atribut:
- UNSPSC: 40141703
- ADA Compliance: No
- Includes Cartridge: No
- Includes Check Stop: No
- Includes Drain Stopper: No
- Includes Handle: No
- Includes Stem: No
- Includes Trim Plate: Yes
- Includes Tub Spout: No
- Includes Valve: No
- Ligature Resistant: No
- Product Type: Dial Assembly Repair Kit
- Trim Finish: Chrome
- ZURN Bathtub & Shower Faucet Handles & Valve Trim KitsDeskripsi:Bathtub and shower faucet handles adjust water temperature and pressure for a bathtub and shower faucet. Faucet handles are typically single levers and knobs but may also be sold in pairs to control hot and cold water separately. These faucet handles do not include the trim or cover plates. Faucet handle caps are inserted into the face of lever or knob handles to cover screwheads or other anchor points of the handle to the faucet.atribut:
- ADA Compliance: No
- Compatible Mfr. Model Number: Z7300-SS-MT
- Includes Cartridge: No
- Includes Check Stop: No
- Includes Drain Stopper: No
- Includes Handle: Yes
- Includes Stem: No
- Includes Tub Spout: No
- Includes Valve: No
- Ligature Resistant: No
- Trim Finish: Chrome
- T S BRASS Faucet Cartridges, Stems & Valve Parts (Suku Cadang Keran)Deskripsi:Faucet cartridges control the flow of water from cartridge-style faucets. They seal and unseal water inlet ports to stop and start water flow and adjust pressure and temperature. Their cylindrical base has discs or openings that regulate flow as faucet handles are turned on and off. These cartridges are commonly used as replacement parts in leaking or dripping faucets.atribut:
- UNSPSC: 40141702
- Fits Brand: T&S Brass
- Delta Faucet Cartridges, Stems & Valve Parts (Cartridge Kran)Deskripsi:Faucet cartridges control the flow of water from cartridge-style faucets. They seal and unseal water inlet ports to stop and start water flow and adjust pressure and temperature. Their cylindrical base has discs or openings that regulate flow as faucet handles are turned on and off. These cartridges are commonly used as replacement parts in leaking or dripping faucets.atribut:
- UNSPSC: 40141702
- Fits Brand: Delta
- ZURN Faucet Foot Pedals, Knee Pedals & Parts (Pedal Kaki & Lutut Kran)Deskripsi:Foot pedals and knee pedals allow hands-free faucet operation to help prevent cross contamination and reduce water use. They're commonly installed in medical facilities, labs, and food-preparation areas.atribut:
- Fits Brand: Zurn
- American Standard Faucet Cartridges, Stems & Valve Parts (Suku Cadang Keran)Deskripsi:Faucet cartridges control the flow of water from cartridge-style faucets. They seal and unseal water inlet ports to stop and start water flow and adjust pressure and temperature. Their cylindrical base has discs or openings that regulate flow as faucet handles are turned on and off. These cartridges are commonly used as replacement parts in leaking or dripping faucets.atribut:
- UNSPSC: 40141702
- Finish: Brass
- Fits Brand: American Standard
- Material of Construction: Brass
- Size (inch): 2-1/8
- Use With Water Temp.: Hot/Cold
- GERBER Faucet Cartridges, Stems & Valve Parts (Suku Cadang Keran)Deskripsi:Faucet cartridges control the flow of water from cartridge-style faucets. They seal and unseal water inlet ports to stop and start water flow and adjust pressure and temperature. Their cylindrical base has discs or openings that regulate flow as faucet handles are turned on and off. These cartridges are commonly used as replacement parts in leaking or dripping faucets.atribut:
- UNSPSC: 40141702
- Fits Brand: Gerber
- Material of Construction: Brass
- KISSLER Faucet Cartridges, Stems & Valve Parts (Suku Cadang Keran)Deskripsi:Faucet cartridges control the flow of water from cartridge-style faucets. They seal and unseal water inlet ports to stop and start water flow and adjust pressure and temperature. Their cylindrical base has discs or openings that regulate flow as faucet handles are turned on and off. These cartridges are commonly used as replacement parts in leaking or dripping faucets.atribut:
- UNSPSC: 40141702
- PFISTERER Faucet Cartridges, Stems & Valve Parts (Suku Cadang Keran)Deskripsi:Precision fittings connect with high-pressure (1000-3000 psi) pipe. Low-lead fittings are precision machined for leak-free connections between fittings and pipe, and include low-lead content rated for use with drinking water. Threaded connections use PTFE tape to secure seal.atribut:
- UNSPSC: 40141702
- Fits Brand: Price Pfister/Pfister
- Material of Construction: Plastic
- Standards: CSA; IAPMO; NSF 61
Daftar Harga Kran Valve Terbaru October 2026
| YUTA Angle Valve (Stop Kran Sudut) | Rp57.900 |
| EZREN Single Water Shutoff Valve (Stop Kran Tunggal) | Rp27.900 |
| WATERSAVER FAUCET COMPANY Faucet Cartridges, Stems & Valve Parts (Suku Cadang Keran) | Rp1.099.900 |
| WATERSAVER FAUCET COMPANY Faucet Foot Pedals, Knee Pedals & Parts (Pedal Kaki & Lutut Kran) | Rp1.499.900 |
| MOEN Faucet Cartridges, Stems & Valve Parts (Suku Cadang Keran) | Rp189.900 |
| SANI-LAV Faucet Cartridges, Stems & Valve Parts (Suku Cadang Keran) | Rp949.900 |
| SYMMONS Faucet Cartridges, Stems & Valve Parts (Cartridge Kran) | Rp559.900 |
| ONDA Exclusive Kitchen Faucet (Keran Wastafel Dapur) | Rp369.900 |
| ADVANCE TABCO Faucet Cartridges, Stems & Valve Parts (Suku Cadang Keran) | Rp1.499.900 |
| Onda Water Shutoff Valve (Stop Kran) | Rp81.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/7nP109132275-1.jpg)
/buP108492426-1.jpg)
/oxP109413897-1.jpg)
/76P109414258-1.jpg)
/jyP109413718-11.jpg)
/lgP109413772-1.jpg)
/n5P109413833-1.jpg)
/1nP106159059-1.jpg)
/eaP109413514-1.jpg)
/12P106800038-1.jpg)


/nnP109413851-26.jpg)
/g2P109413578-1.jpg)
/7oP109414276-1.jpg)
/esP109413532-1.jpg)
/hrP109413639-5.jpg)
/i9P109413657-37.jpg)
/eyP106799538-1.jpg)
/kgP109413736-4.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)