Beli Jigsaw Makita 4300Bv di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Makita Orbital Jigsawatribut:
- Cutting Capacity 90degree (mm): 65 (Wood), 6 (Iron)
- Cut Length (mm): 18
- Cut Length (inch): 11/16
- Electrical Power (W): 450
- Rotation Speed (rpm): 500 - 3.100 rpm
- Makita Gerinda TanganDeskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- BOSCH Jigsaw (Gergaji Mesin)Deskripsi:Desain ganda yang kokoh: metal gear housing dengan casing plastik tambahanKoordinasi sempurna dan kualitas fabrikasi semua komponen, misalnya, roda gigi, plunger dan bearing untuk umur pemakaian yang lamaPerforma pemotongan tinggi berkat adanya aksi pendulum 4 level yang dapat disesuaikan
- Makita Electric Chainsaw (Gergaji Mesin)atribut:
- Cutting Board Length (inch): 16
- BOSCH Cordless Jigsaw (Gergaji Listrik)Deskripsi:The most compact 18V professional cordless jigsaw. Extremely compact cordless jigsaw with the shortest length (only 260mm) in its class for perfect handling and manoeuvrability in curves, even in tight spaces.
- Makita Cordless Hammer Drill DriverDeskripsi:Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
- Makita Iron Cutting Machineatribut:
- Diameter Lubang Batu (mm): 25.4
- METABO Jig SawDeskripsi:-Extremely powerful jigsaw with VTC-Electronics for fast cuts into soft wood of up to 140 mm deep -Precise and material-matched sawing due to the variable stroke rate, pendulum stroke and low-lying saw blade guidance with spring support -Metabo Quick for tool-free saw blade change and with automatic ejection -Convenient auto start with automatic stroke rate acceleration -Simple bevel cuts thanks to footplate with rest points that can be adjusted without tools -Selectable chip blowing function ensures free view of cutting line -Motion-controlled LED work light for optimum illumination of the cutting line -Vario Tacho Constamatic (VTC) Full-wave Electronics for work with materials requiring customised stroke rates, which remain constant under load -Restart protection: prevents unintentional start-up after power supply interruption -Long service life thanks to optimum gear and motor design and robust die-cast aluminium gear housing
Daftar Harga Jigsaw Makita 4300Bv Terbaru March 2026
| BOSCH Mata Gergaji Jigsaw Straight Cuts untuk Logam | Rp66.900 |
| Makita Jig Saw | Rp1.299.900 |
| Makita Orbital Jigsaw | Rp1.799.900 |
| Makita Gerinda Tangan | Rp869.900 |
| Makita Sikat Arang | Rp25.900 |
| Makita Cordless Impact Wrench | Rp3.199.900 |
| BOSCH Jigsaw (Gergaji Mesin) | Rp1.099.900 |
| Makita Mesin Bor Listrik | Rp429.900 |
| Makita Electric Chainsaw (Gergaji Mesin) | Rp3.299.900 |
| BOSCH Cordless Jigsaw (Gergaji Listrik) | Rp3.199.900 |
Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)

























































































































































/P101518329-1.jpg)

/P101578422-1.jpg)
/P101518893-1.jpg)