Beli Heavy Duty Floor Mats di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NACHI TAPE Lakban Lantai
    Rating:
    100% of 100
    (6)
    Mulai

    Rp47.900

    NACHI TAPE Lakban Lantai
    atribut:
    • Size (mmxm): 48x20
    • Color: Black-Yellow
    • Material: PVC Insulation
  2. Matlock 4-Shelf Heavy Duty Rack
    Mulai

    Rp6.999.900

    Matlock 4-Shelf Heavy Duty Rack
    Deskripsi:
    Uprights and beams are made of heavy gauge steel with a corrosion resistant powder coated finish. Supplied with rubber feet to protect the floor. Easy interlocking assembly, with just two nuts and bolts, joining one upright frame to the next. Three ways of assembling: one tall rack with 4 shelves, two lower racks, or three sections arranged in a workbench. Additional combinations are possible if you have 2 or more units Each adjustable 430mm deep shelf can take up to 455kg UDL (uniformly distributed load), the rack being fixed to the wall. Images are for illustration purposes only
    atribut:
    • Depth (mm): 430
    • Type: Heavy Duty Racking
    • Width (mm): 1040
    • Number of Shelves: 4
    • Shelf Capacity (kg): 455
    • Height (mm): 1830
    • Color: Grey
    • Product Number: GRFLEX-361872
    • Additional Features: Corrosion Resistant Heavy Gauge Steel Rubber Feet to Protect the Floor Self Assembly: Requires Rubber Mallet To Assembly
  3. NOTRAX Heavy Duty Nitrile Matssafety Stance Solid
    Mulai

    Rp9.999.900

    NOTRAX Heavy Duty Nitrile Matssafety Stance Solid
    atribut:
    • Thickness (mm): 20
    • Color: Black & Orange
  4. Goldie Floor Squeegee Plastic
    Rating:
    100% of 100
    (1)
    Mulai

    Rp86.900

  5. NOTRAX Anti-Slip Mats Superflow Xt
    Mulai

    Rp1.699.900

    NOTRAX Anti-Slip Mats Superflow Xt
    atribut:
    • Color: Black
    • Thickness (mm): 8.5
    • W x L (mm): 600x900
  6. NOTRAX Anti-Fatigue Mats Cushion Trax
    Mulai

    Rp3.199.900

    NOTRAX Anti-Fatigue Mats Cushion Trax
    atribut:
    • Thickness (mm): 14
  7. NOTRAX Anti-Fatigue Mats Bubble Sof-Tred
    Mulai

    Rp1.799.900

    NOTRAX Anti-Fatigue Mats Bubble Sof-Tred
    atribut:
    • Thickness (mm): 12.7
  8. MISM Working Floor Mat
    Rating:
    100% of 100
    (1)
    Mulai

    Rp999.900

    MISM Working Floor Mat
    Deskripsi:
    -Reduces fatigue of the legs and waist with excellent elasticity and evokes warning with a yellow line color.-There are wavy protrusions on the surface of the mat, making it difficult for the worker to slip.-Foot mat for standing work.
    atribut:
    • Thickness: 12.5mm
    • Color: Black-Yellow
    • Material: Vinyl Chloride Resin (PVC)
    • W x L: 450x750mm
  9. NOTRAX Modular Rubber Mats De-Flex
    Mulai

    Rp949.900

    NOTRAX Modular Rubber Mats De-Flex
    atribut:
    • Thickness (mm): 19
    • Color: Black
    • W x L (mm): 450x450
  10. Sitesafe Spillage Mat
    Mulai

    Rp4.199.900

    Sitesafe Spillage Mat
    Deskripsi:
    Manufactured from 100% recycled factory waste. Hard wearing and versatile whilst providing excellent slip resistance. Its 2 layer tubular construction allows for fast drainage of any water or oils that may be in the workplace. Colour: Black. Images are for illustration purposes only
    atribut:
    • Mat Material: PVC
    • Color: Black
    • Surface Finish: Ribbed
    • Overall Length (cm): 110
    • Overall Width (cm): 100
    • Overall Thickness (mm): 10
    • Weight (kg): 6
  11. 3M Nomad Carpet Mat 3100
    75%
    Rating:
    80% of 100
    (1)
    Mulai

    Rp439.900

    3M Nomad Carpet Mat 3100
    Deskripsi:
    - Lined
  12. monotaro Keset Karet Lubang
    Mulai

    Rp479.900

    monotaro Keset Karet Lubang
    Deskripsi:
    Produk ini juga sering disebut dengan Keset Karet
    atribut:
    • Color: black
    • Material: Regenerated rubber
    • Hole Diameter (phi mm): About 25
    • Thickness (mm): 11
    • Dimensions (mm): 910x1520
  13. Vessel Anti-Fatigue Mat
    Mulai

    Rp2.999.900

    Vessel Anti-Fatigue Mat
    Deskripsi:
    -Distribute the load with the air pocket on the back to reduce fatigue.-Can be used ESD measures on the floor. .-For indoor(for floor)-Washable
    atribut:
    • Color: Gray
    • Thickness: 15mm
    • Resistance Value: R≦1.0x109Ω
    • Working Temperature: -20 to 60°C
    • Material: Nitrile Rubber (NBR)
  14. Sitesafe Diamond Tread Matting
    Mulai

    Rp6.899.900

    Sitesafe Diamond Tread Matting
    Deskripsi:
    Standing on a hard floor for prolonged periods without anti-fatigue matting can cause pain and discomfort in the lower legs, feet and back. Fatigue reduces concentration and therefore productivity. Anti-fatigue matting will increase comfort and productivity for workers who stand for long periods and substantially reduces stress, tiredness, aches and pains from standing on hard floors at work. Introducing anti fatigue matting into the workplace can provide staff with a more comfortable environment, which in turn encourages increased efficiency, concentration and productivity. Premium Anti-fatigue Mat Heavy duty with 'Diamond Tread' top surface. Comfortable foam backing. Manufactured with two yellow borders and ramped edges all round for additional safety. Colour: black with yellow borders. Thickness: 12.5mm.
    atribut:
    • Surface Finish: Diamond
    • Overall Thickness (mm): 12.5
    • Overall Width (cm): 90
  15. Sitesafe Bubble Stand Matting
    Mulai

    Rp1.999.900

    Sitesafe Bubble Stand Matting
    Deskripsi:
    Standing on a hard floor for prolonged periods without anti-fatigue matting can cause pain and discomfort in the lower legs, feet and back. Fatigue reduces concentration and therefore productivity. Anti-fatigue matting will increase comfort and productivity for workers who stand for long periods and substantially reduces stress, tiredness, aches and pains from standing on hard floors at work. Introducing anti fatigue matting into the workplace can provide staff with a more comfortable environment, which in turn encourages increased efficiency, concentration and productivity. Bubble Stand Anti Fatigue Mat Ideal for dry environments. Bubble surface stimulates constant foot movement to increase blood circulation.Ramped edges for additional safety. Colour: Black. Thickness: 14mm. Images are for illustration purposes only
    atribut:
    • Surface Finish: Bubble
    • Mat Material: SBR Rubber
    • Overall Thickness: 14mm
    • Color: Black
    • Overall Thickness (mm): 14
  16. OLFA Craft Knife
    Rating:
    100% of 100
    (2)
    Mulai

    Rp70.900

  17. TRUSCO Rubber Mat
    Mulai

    Rp68.900

    TRUSCO Rubber Mat
    Deskripsi:
    - Rubber mat that is effective when used as a safety measure and for fatigue reduction in kitchen and factory where much oil and water are present. - Made of oil resistant synthetic rubber and has excellent durability. - For indoor use.
  18. AS Anti-Static Mat
    Mulai

    Rp5.999.900

    AS Anti-Static Mat
    atribut:
    • Thickness (mm): 2
    • Width (mm): 600
    • Length (m): 10
    • Surface resistance value (table): 10 [[8-9th power]] Ω
    • Surface resistance (back): 10 [[4-5]] Ω
    • Color: gray
  19. Teramoto Non Slip Mat
    77%
    Mulai

    Rp90.900

    Teramoto Non Slip Mat
    atribut:
    • Color: Grey
    • Material: Surface: Polyvinyl chloride(PVC)recycled resin, Epoxy, Ceracron B, Back surface: Polyvinyl chloride (PVC) recycled resin
    • Width (mm): 300
    • Length (mm): 300
    • Thickness (mm): 15
    • TRUSCO Order Number: 276-7635 (2767635)
Daftar Harga Heavy Duty Floor Mats Terbaru March 2026
NACHI TAPE Lakban LantaiRp47.900
Matlock 4-Shelf Heavy Duty RackRp6.999.900
NOTRAX Heavy Duty Nitrile Matssafety Stance SolidRp9.999.900
Goldie Floor Squeegee PlasticRp86.900
NOTRAX Anti-Slip Mats Superflow XtRp1.699.900
NOTRAX Anti-Fatigue Mats Cushion TraxRp3.199.900
NOTRAX Anti-Fatigue Mats Bubble Sof-TredRp1.799.900
MISM Working Floor MatRp999.900
NOTRAX Modular Rubber Mats De-FlexRp949.900
Sitesafe Spillage MatRp4.199.900

Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)