Beli Gland Packing Teflon di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MATEX PTFE+Graphite Gland Packing
    50%
    Mulai

    Rp1.999.900

    MATEX PTFE+Graphite Gland Packing
    Deskripsi:
    -Small sliding resistance and seal stability is good packing. -For packing for general purpose valves, pumps and furnace frames.
    atribut:
    • Color: Ash
    • Max Working Temperature: 300°C
    • Peripheral Speed Limit: 15m/s
    • Material: PTFE Film, Expansion Graphite
    • Pressure: 10.3MPa (valve) 1.6MPa (rotating equipment)
  2. MATEX Aramid+Inorganic Gland Packing
    Mulai

    Rp1.499.900

    MATEX Aramid+Inorganic Gland Packing
    Deskripsi:
    -A white packing with no contamination that has minimal heat shrinkage in high temperatures. -For rotary pumps, reciprocating motors, rotating equipment and valves.
    atribut:
    • Color: White
    • Max Working Temperature: 260°C
    • Pressure: 4.9MPa
    • Material: Aramid, inorganic man-made fiber, PTFE dispersion
    • Peripheral Speed Limit: 10m/s
  3. MATEX Carbon Fiber Gland Packing
    Mulai

    Rp2.399.900

    MATEX Carbon Fiber Gland Packing
    Deskripsi:
    -A good cost performance packing that fits very well as it is flexible. -For general purpose pumps, blowers, rotating equipment, stirrers and reciprocating pumps.
    atribut:
    • Color: Black
    • Max Working Temperature: 200°C
    • Pressure: 1MPa (valve) 4.9MPa (rotating equipment)
    • Material: Carbonized fiber, PTFE dispersion, special lubricant
    • Peripheral Speed Limit: 20m/s
  4. monotaro Gland Packing
    Rating:
    100% of 100
    (1)
    Mulai

    Rp319.900

    monotaro Gland Packing
    Deskripsi:
    Produk ini juga sering disebut dengan Sil Mekanikal
    atribut:
    • Maximum Operating Pressure (MPa): 1
    • PH Value: 43873
    • Material: Carbon fiber + PTFE + special lubricant
    • Color: black
    • Length (m): 3
    • Maximum Operating Temperature (°C): 200
  5. MATEX Graphite Gland Packing
    Mulai

    Rp4.499.900

    MATEX Graphite Gland Packing
    Deskripsi:
    -Has excellent heat and pressure resistance. -For high temperature/pressure valves.
    atribut:
    • Color: Black
    • MaxWorking Temperature: 420°C (Steam:600°C)
    • Material: Expanded graphite (reinforced inconel wire), special lubricant
    • Pressure Valve: 43.1MPa
  6. Everlasting Rope Pure PTFE (Teflon) (Tali Packing)
    Mulai

    Rp109.900

  7. Everlasting Rope Kevlar PTFE (Teflon) (Tali Packing)
    Mulai

    Rp169.900

  8. Everlasting Rubber Sheet Packing (Spon Karet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    Everlasting Rubber Sheet Packing (Spon Karet)
    Deskripsi:
    Everlasting Rubber Sheet Packing memiliki ketebalan bahan dengan ukuran 2-20mm kuat tahan lama dan awet cocok untuk kebutuhan industri, kontruksi
    atribut:
    • Color: Black
    • Density (g/cm³): 1.75
    • Hardness Shore A: 70
    • Tensile Strength (MPa): 2
  9. Tozen Butterfly Valve, Wafer 10K, Teflon Seat Lever
    Mulai

    Rp2.699.900

    Tozen Butterfly Valve, Wafer 10K, Teflon Seat Lever
    Deskripsi:
    For BS 4505 PN10/PN16 Flange Mounting. Face-to-Face Dimension to ISO 5752/BS 5155/BS EN 593. Lever Operator.
    atribut:
    • Working Pressure (Bar): 16
    • Suitable: Water, Oil & Gas
    • Material: Ductile Iron
  10. Everlasting Rope Graphite PTFE (Tali Packing)
    Mulai

    Rp129.900

  11. Everlasting Rope Asbestos PTFE (Tali Packing)
    Mulai

    Rp74.900

  12. Everlasting Rope Synthetic (Tali Packing)
    Mulai

    Rp109.900

  13. Everlasting Expanded PTFE Packing Tape
    Mulai

    Rp509.900

  14. TRUSCO NonAsbestos Gasket Sheet No.4612
    56%
    Mulai

    Rp7.900

    TRUSCO NonAsbestos Gasket Sheet No.4612
    Deskripsi:
    -A domestic product that uses Japan made non asbestos joint sheet (Ask Technica No.4612)and is the most versatile type.-The product is flexible, fits well to the flange surface and performs excellent sealing effect.-Not affected by lubricating oil, fuel oil, animal and vegetable oils as well as organic solvents.-JIS S 3200-7: Complies with 2004 water utensils and leaching performance test. -As a gasket for flanges of various piping.-Packing of water-based fluid (water, hotwater, steam), oil-based fluid (thermal oil, lubricant oil, fuel oil), gas-based fluid (air, inert gas, exhaust gas).
    atribut:
    • Material: Sheets made of synthetic rubber for heat resistant fibers and inorganic fillers
    • Working Temperature Range: -50 to 180°C
  15. KLINGER NonAsbestos Jointing Sheet
    59%
    Mulai

    Rp41.900

    KLINGER NonAsbestos Jointing Sheet
    Deskripsi:
    -Sticking prevention/anticorrosion treatment is given in the surface.-It is a joint sheet that does not contain asbestos. -For JIS flange packing
    atribut:
    • Thickness (mm): 3
    • Heat Resistant Temperature: -150 to 250°C (saturated steam 200°C)
    • Material: Rolled sheets added with NBR into filler, synthetic fiber and glass fiber.
Daftar Harga Gland Packing Teflon Terbaru October 2026
MATEX PTFE+Graphite Gland PackingRp1.999.900
MATEX Aramid+Inorganic Gland PackingRp1.499.900
MATEX Carbon Fiber Gland PackingRp2.399.900
monotaro Gland PackingRp319.900
MATEX Graphite Gland PackingRp4.499.900
Everlasting Rope Pure PTFE (Teflon) (Tali Packing)Rp109.900
Everlasting Rope Pure PTFE (Teflon) Food Grade (Tali Packing)Rp609.900
Everlasting Rope Carbon PTFE (Teflon) (Tali Packing)Rp149.900
Everlasting Rope Kevlar PTFE (Teflon) (Tali Packing)Rp169.900
Everlasting Rubber Sheet Packing (Spon Karet)Rp159.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)