Beli Gelas Ukur Air di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BEL-ART Graduated Cylinder (Gelas Ukur Lab)atribut:
- Material: PP (Polypropylene)
- Specification: with Graduation, Autoclavable at 121 degrees C
- IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab)Deskripsi:Glass Ware tipe Cylinder dengan kapasitas volume 10 - 2000ml adalah Gelas Ukur berbentuk Cylinder dari Brand IWAKI untuk dijadikan tempat penyimpanan chemical khususnya di ruang laboratorium
- Aqua Air Mineral GelasDeskripsi:Air minum dalam kemasan, air mineral dari mata air Babakan Pari, Gunung Salak.atribut:
- Packaging: Plastic Cups
- Variant: Mineral Water
- AS ONE Pierce Vial (Gelas Ukur)Deskripsi:Samples can be taken in and out with a syringe without being exposed to the outside air.atribut:
- Material: Made of high quality borosilicate glass
- Specification: Autoclave sterilizable
- IWAKI Glass Ware Class A Amber Graduation With Glass Stopper With Batch Certificate Flask Volumetric (Gelas Ukur)Deskripsi:Produk ini sering disebut Labu Ukur.
- DURAN Graduated Cylinder (Gelas Ukur Lab)Deskripsi:The large hexagonal base prevents the cylinder from rolling. The base is equipped with three knobs which increase its stability. The cylinders have uniform wall thickness over the entire measurement range, so wedge errors are avoided. Calibration is based on the poured in volume (“In”) at a +20 °C reference temperature. Measuring cylinder accuracy limits conform to DIN and ISO standards. The batch certificates for the mixing cylinders are also available to download online. Typical applications: holding and simultaneous measurement of varying liquid amounts.
- Sanplatec Graduated Cylinder (Gelas Ukur Lab)Deskripsi:-It is a resin made measuring cylinder which realized transparency equivalent to glass.atribut:
- Material: Polymethacrylstyrene
- Scale: Yes
- Prim-A Air Mineralatribut:
- Variant: Mineral Water
- IWAKI Labu Erlenmeyer (Gelas Kimia)Deskripsi:IWAKI memiliki range produk Glass Ware Erlenmeyer Flask yang lengkap dengan kapasitas volume 10-5000ml, digunakan untuk menampung larutan yang akan dititrasi dengan metode analisis di Laboratorium. Produk ini sering disebut Labu Ukur.
- IWAKI Beaker Glass Low Form (Gelas Kimia)Deskripsi:Glass Ware Beaker Low Form memiliki kapasitas volume 10 - 10000ml adalah Gelas Ukur dari brand IWAKI untuk mencampur, memanaskan atau mengukur volume cairan sesuai analisa di ruang laboratorium
- KRISBOW Alat Ukur pH & Suhuatribut:
- Temperature Range (°C): -5 to 50
- Temperature Accuracy (°C): ± 0.8
- Index Protection: IP65
- Temperature Resolution: 0.1
- pH Accuracy: ± 0.03
- pH Range: 0 to 14
- pH Resolution: 0.01
- Vit Air MineralDeskripsi:Air mineral.atribut:
- Packaging: Cup (Gelas)
- Size (ml): 200
- Variant: Mineral Water
- DURAN Beaker Glass (Gelas Kimia)Deskripsi:With easy-to-read scale and large labelling field for easy marking in fired-on, highly durable, white ceramic. Spout for clean pouring. Uniform wall thickness distribution makes these beakers ideal for heating applications.
- AS ONE Pipet Ukur Bio (Pipet Presisi)Deskripsi:The width of one scale is narrower than that of the short biopipette, so it has excellent volume accuracy. In order to prevent accidental ingestion when inhaling, it has been treated with a cotton plug (with a cotton plug). Thick hole type.atribut:
- Material: borosilicate glass
- Top Outer Diameter (mm): 7
- Pipette Type: bio pipette
- Tanita Digital Hygrometer (Pengukur Suhu Ruangan)Deskripsi:- Informs temperature/humidity comfort levels in 5 stages.- Displays the highest/lowest temperature and humidity recorded in the past.- Equipped with an alarm and snooze function.atribut:
- Humidity Range (% RH): 20 to 95
- Temperature Range (°C): -5 to 45
- Dimensions (mm): 182x25x148
- Power Supply: AAA Battery - 2pcs
- Measurement Item: Temperature, humidity
- Minimum Temperature Display (degrees): 0.1
- Wipro Alat Pengukur Ketebalan Celahatribut:
- Color: Silver
- VITLAB Beaker PP with Handle (Gelas Kimia)Deskripsi:Highly transparent. With molded graduations and stable, easy-grip handle. Autoclavable at 121 °C (2 bar) according to DIN EN 285.
Daftar Harga Gelas Ukur Air Terbaru February 2026
| BEL-ART Graduated Cylinder (Gelas Ukur Lab) | Rp42.000 |
| IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab) | Rp139.900 |
| Aqua Air Mineral Gelas | Rp36.900 |
| AS ONE Pierce Vial (Gelas Ukur) | Rp979.900 |
| IWAKI Glass Ware Class A Amber Graduation With Glass Stopper With Batch Certificate Flask Volumetric (Gelas Ukur) | Rp169.900 |
| DURAN Graduated Cylinder (Gelas Ukur Lab) | Rp209.900 |
| Sanplatec Graduated Cylinder (Gelas Ukur Lab) | Rp75.900 |
| Prim-A Air Mineral | Rp25.900 |
| IWAKI Labu Erlenmeyer (Gelas Kimia) | Rp86.900 |
| IWAKI Beaker Glass Low Form (Gelas Kimia) | Rp55.900 |
Data diperbarui pada 04/02/2026 (Harga belum termasuk PPN)



















































































































































/P102092767-1.jpg)
/1mP102079058-2.jpg)

/3xP102263141-6.jpg)
/P102079102-1.jpg)
/ldP103453769-2.jpg)
/7yP102605286-6.jpg)

/P102079393-1.jpg)
/P102078785-1.jpg)


/6sP103455244-1.jpg)
/bdP103489409-6.jpg)

/P102004531-1.jpg)


/8fP103518303-1.jpg)
/8xP103518321-2.jpg)