Beli Gelas Ukur 100 Ml Pyrex di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Graduated Cylinder PP (Gelas Ukur Lab)Deskripsi:Produk ini juga sering disebut dengan Measuring Cylinderatribut:
- Material: PP
- Scale: Available
- IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab)Deskripsi:Glass Ware tipe Cylinder dengan kapasitas volume 10 - 2000ml adalah Gelas Ukur berbentuk Cylinder dari Brand IWAKI untuk dijadikan tempat penyimpanan chemical khususnya di ruang laboratorium
- BEL-ART Graduated Cylinder (Gelas Ukur Lab)atribut:
- Material: PP (Polypropylene)
- Specification: with Graduation, Autoclavable at 121 degrees C
- Suji Gelas BeakerDeskripsi:Gelas ukur yang terbuat dari bahan kaca borosilikat tahan panas.atribut:
- Material: Heat-resistant Borosilicate Glass
- IWAKI Glass Ware Class A Amber Graduation With Glass Stopper With Batch Certificate Flask Volumetric (Gelas Ukur)Deskripsi:Produk ini sering disebut Labu Ukur.
- monotaro Gelas Ukur Kimia Kacaatribut:
- Material: Borosilicate glass 3.3
- Heat Resistance Temperature (°C): 270
- IWAKI Labu Erlenmeyer (Gelas Kimia)Deskripsi:IWAKI memiliki range produk Glass Ware Erlenmeyer Flask yang lengkap dengan kapasitas volume 10-5000ml, digunakan untuk menampung larutan yang akan dititrasi dengan metode analisis di Laboratorium. Produk ini sering disebut Labu Ukur.
- IWAKI Beaker Glass Low Form (Gelas Kimia)Deskripsi:Glass Ware Beaker Low Form memiliki kapasitas volume 10 - 10000ml adalah Gelas Ukur dari brand IWAKI untuk mencampur, memanaskan atau mengukur volume cairan sesuai analisa di ruang laboratorium
- VITLAB Graduated Cylinder PMP (Gelas Ukur Lab)Deskripsi:Crystal clear. DE-M marked. With molded graduations and ring marks at the primary scale points, calibrated In. The lot certificate supplied bears the batch number and the actual nominal value ascertained under the test conditions. The resulting deviations from the nominal value fall well under the allowed tolerances of Class A according to DIN 12681 and ISO 6706. With the laser engraved batch number and the year of manufacture. Hexagonal base with bottom studs provides high stability. Thermal stress up to 121 °C (autoclaving) does not cause tolerance limits to be permanently exceeded. Also available with DAkkS calibration certificate or individual quality certificate.
- VITLAB Graduated Cylinder (Gelas Ukur Lab)Deskripsi:Highly transparent. With molded scale and ring marks at the primary scale points. calibrated In. Class B tolerances according to DIN 12681 / ISO 6706. Hexagonal base with bottom studs provides high stability. Thermal stress up to 80 °C does not cause tolerance limits to be permanently exceeded.
- BOROSIL Beaker Glass Low Form (Gelas Kimia)Deskripsi:Complies with IS 2619/ISO 3819 and DIN 12331. The spout design enables clean and precise pouring. Uniform wall thickness distribution makes it ideal for heating liquids. The easy-to-read scale and large labelling field make marking easier. High resistance to chemical attack. Double graduation metric scale for convenience.
- Sanplatec Graduated Cylinder (Gelas Ukur Lab)Deskripsi:-It is a resin made measuring cylinder which realized transparency equivalent to glass.atribut:
- Material: Polymethacrylstyrene
- Scale: Yes
- AS ONE Pipet Ukur Bio (Pipet Presisi)Deskripsi:The width of one scale is narrower than that of the short biopipette, so it has excellent volume accuracy. In order to prevent accidental ingestion when inhaling, it has been treated with a cotton plug (with a cotton plug). Thick hole type.atribut:
- Material: borosilicate glass
- Top Outer Diameter (mm): 7
- Pipette Type: bio pipette
- DURAN Beaker Glass High Form (Gelas Kimia)Deskripsi:- Complies with ISO 3819- Manufactured from borosilicate glass 3.3- Spout for clean pouring- Easy-to-read scale with graduation marks to estimate the content
- VITLAB Beaker PP with Handle (Gelas Kimia)Deskripsi:Highly transparent. With molded graduations and stable, easy-grip handle. Autoclavable at 121 °C (2 bar) according to DIN EN 285.
Daftar Harga Gelas Ukur 100 Ml Pyrex Terbaru March 2026
| PYREX Beaker Low Form Graduated (Gelas Kimia) | Rp56.900 |
| monotaro Graduated Cylinder PP (Gelas Ukur Lab) | Rp32.900 |
| IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab) | Rp169.900 |
| BEL-ART Graduated Cylinder (Gelas Ukur Lab) | Rp42.900 |
| Suji Gelas Beaker | Rp22.900 |
| IWAKI Glass Ware Class A Amber Graduation With Glass Stopper With Batch Certificate Flask Volumetric (Gelas Ukur) | Rp169.900 |
| monotaro Gelas Ukur Kimia Kaca | Rp44.900 |
| IWAKI Labu Erlenmeyer (Gelas Kimia) | Rp86.900 |
| IWAKI Beaker Glass Low Form (Gelas Kimia) | Rp67.900 |
| VITLAB Graduated Cylinder PMP (Gelas Ukur Lab) | Rp289.900 |
Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)



















































































































































/bzP105020431-1.jpg)
/8tP101568317-2.jpg)
/1mP102079058-3.jpg)
/P102092767-1.jpg)

/P102079102-1.jpg)

/axP102079393-2.jpg)
/P102078785-1.jpg)
/a7P103518367-1.jpg)

/agP103518376-1.jpg)
/39P103663117-2.jpg)
/7yP102605286-6.jpg)
/P102078792-1.jpg)
/bdP103489409-6.jpg)
/0xP103217033-1.jpg)
/8fP103518303-1.jpg)
/8xP103518321-2.jpg)
/P102079096-1.jpg)