Beli Digital Lux Meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Alat Ukur Intensitas Cahaya Digital
    Mulai

    Rp2.299.900

    TRUSCO Alat Ukur Intensitas Cahaya Digital
    atribut:
    • Purpose of Use: Illuminance measurement at environmental survey/construction on site.
  2. KYORITSU Lux Meter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.099.900

    KYORITSU Lux Meter
    Deskripsi:
    - Digital Light Meter 3 ranges changeable from low to high illuminance. (200/2000/20000lux) - Data hold function.- Digital light meter with separate light recieving sensor and meter.
    atribut:
    • Dimensions (mm): 148x71x36
    • Measuring Range (Lux): 0.1 to 19990
    • Accuracy: ±4%rdg±5dgt
    • Contents Included: Carrying Case; 6F22 (9V); Photocell Cover; Instruction Manual
    • Current Consumption: 2 mAh
    • Operating Temperature Range: 0 - 50 degrees C Below 80% RH
    • Power Source: 6F22 (9V) x1
    • Response Time: 2,5 times/ sec
  3. Lutron Light Meters (Lux Meters)
    Mulai

    Rp1.499.900

    Lutron Light Meters (Lux Meters)
    Deskripsi:
    5 in 1 METERModel: LM-8102- Sound level meter: 30 to 130 dB, auto range.- Humidity: 10 to 95 %RH, Temp.. (oC/oF).- Anemometer: 0.4 to 30 m/s, Temp.. (oC/oF).- Light: 0 to 20,000 Lux, 0 to 1,660 Ft-cd, auto range.- Type K Thermometer: -100 to 1300 oC, oC/oF.- Sound level meter meet IEC 61672 TYPE 2.- Data hold, Record (Max., Min.), RS232/USB.- 5 function, all in one.
  4. KRISBOW Alat Pengukur Intensitas Cahaya Datalogger
    Mulai

    Rp2.199.900

    KRISBOW Alat Pengukur Intensitas Cahaya Datalogger
    atribut:
    • Measuring Range (Lux): 400, 4K, 40K, 400K
    • Resolution (Lux): 0.1
    • Over Range Indication: \"OL\" icon
    • Measuring Rate (time/s): 1.3
    • Repeatability (%): +/- 3
    • Power Supply (V): 9 (Battery)
    • Cable Length of Light Sensor (cm): 107
    • Light Sensor Dimension (mm): 115x60x35
    • Unit Dimension (mm): 185x65x45
  5. monotaro Lux Meter
    Mulai

    Rp679.900

    monotaro Lux Meter
    Deskripsi:
    A simple illumination management in the work sites and offices.
    atribut:
    • Dimensions (mm): (Body) 70 x 146 x 33, (Receiver) 53 x 113 x 16
    • Light Range (Lux): 1 to 50000
    • Accuracy (%): ±(5%+10digits)
    • Material: PVC+ABS
    • Power Supply: Square 9V battery (6F22) x 1
    • Resolution: 1Lux(2000Lux)/10Lux(20000Lux)/100Lux(50000Lux)
  6. KRISBOW Lux Meter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    KRISBOW Lux Meter
    Deskripsi:
    4.0 Bluetooth interface with Krisbow Meter - Mobile App- Max Hold and Data Hold Function- Auto Power Off- Easy to use, fast and accurate measurement- Mini size with modern design outlook- Low battery indication- Large digital LCD display backlight
    atribut:
    • Light Range (Lux): 400.0, 4000, 40.00K Lux / 40.00, 400.0, 4000 Fc Note: 1Fc = 10.76 Lux
    • Accuracy (%): ± 5% ± 10d (<10,000 Lux) ± 10% ± 10d (>10,000 Lux)
    • Resolution: 0.1 Lux or 0.01 Fc
  7. Custom Alat Ukur Intensitas Cahaya Digital
    Mulai

    Rp5.299.900

    Custom Alat Ukur Intensitas Cahaya Digital
    Deskripsi:
    Alat pengukur intensitas cahaya brand Custom dengan layar besar dan sensor eksternal dan dilengkapi dengan tutup sensor
  8. KYORITSU Digital Illuminometer
    Mulai

    Rp7.999.900

    KYORITSU Digital Illuminometer
    atribut:
    • Measuring Time: 2 times per second
    • Power Source: 6F22 (9V) x1
    • Dimension (LxWxD): 166x68x32 mm
    • Measuring Range: 0.1 - 19990Lux (automatic 3 range switching)
  9. BOSCH Digital Laser Distance Meter (Meteran Laser)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.199.900

    BOSCH Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
  10. KRISBOW Alat Ukur Kebisingan Suara
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

  11. TRUSCO Multi-function Environmental Meter
    Mulai

    Rp5.299.900

    TRUSCO Multi-function Environmental Meter
    Deskripsi:
    Use:Environment investigation, Temperature, humidity, wind speed and illuminance measurement in construction site.
    atribut:
    • Continuous Opreration Time: 30 Hours (When Using Alkaline Batteries)
    • Dimensions (Width x Depth x Height) (mm): 60 x 33 x 156
    • Measurement Method : Vane Type (Wind Speed)
    • Measurement Pricision: Wind Speed: + / Over 3% FS (0 Over 20m / S), + / Over 4% FS (20.1 Over 30m / S)
    • Measurement Range Wind Speed (m/s): 0.4-30.0
    • Power: Stacked 9V Battery x 1 (not Included)
    • Purpose of Use: Temperature/humidity/wind speed/illuminance measurement at environmental investigation and construction on site, etc.
    • Resolution Capability: 0.1m/s
    • Weight (g): 160
  12. CHINA Lux Meter Digital
    Mulai

    Rp2.299.900

    CHINA Lux Meter Digital
    Deskripsi:
    Accuracy : - ±5% of reading below 10.000 Lux, - ±10% of reading below 10.000 Lux.
    atribut:
    • Range: 200/2000/20.000/50.000 Lux
    • Resolution: 0.1/1/10/100
    • Power: 12V Alkaline Battery (AV-23A)
    • Dimensions (mm): 188x65x25
Daftar Harga Digital Lux Meter Terbaru October 2026
TRUSCO Alat Ukur Intensitas Cahaya DigitalRp2.299.900
KYORITSU Lux MeterRp6.099.900
Lutron Light Meters (Lux Meters)Rp1.499.900
KRISBOW Alat Pengukur Intensitas Cahaya DataloggerRp2.199.900
monotaro Lux MeterRp679.900
KRISBOW Lux MeterRp1.299.900
Custom Alat Ukur Intensitas Cahaya DigitalRp5.299.900
KYORITSU Digital IlluminometerRp7.999.900
BOSCH Digital Laser Distance Meter (Meteran Laser)Rp1.199.900
KRISBOW Alat Ukur Kebisingan SuaraRp1.799.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait