Beli Diamond Bit Core Drill di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Core Drill Bit (Diamond)Deskripsi:-Optimum for electrical installation, piping and wiring-A hole saw-shaped, wet cutting tool with the diamond electrodeposited blade.-Work Material: Tile, Glass, etc.-Guide Ring-Sponge for Injecting Water-Double-Sided Tapeatribut:
- Effective Length: 35mm
- Blade thickness: 2mm
- Accessories: Guide Ring, Sponge for Injecting Water, Double-Sided Tape
- Purpose of Use: Work Material: Tile, Glass, etc.
- TRUSCO Core Drill Bit (Diamond)Deskripsi:-Optimum for electrical installation, piping and wiring-A hole saw-shaped, wet cutting tool with the diamond electrodeposited blade.-Work Material: Tile, Glass, etc.-Guide Ring-Sponge for Injecting Water-Double-Sided Tapeatribut:
- Effective Length: 35mm
- Cutting Diameter: 35
- Shank Diameter: 6.5mm
- Blade thickness: 2mm
- Accessories: Guide Ring, Sponge for Injecting Water, Double-Sided Tape
- Purpose of Use: Work Material: Tile, Glass, etc.
- TOKYO Diamond Core Drill (Mata Bor Granit)Deskripsi:Mata Bor batu Marmer
- BLITZ Diamond Core Drill (Mata Bor Granit)Deskripsi:Mata Bor batu Marmeratribut:
- Applications: for glass, tiles
- UNIKA Mata Bor Diamond Core DrillDeskripsi:Untuk Granit, Beton, dll.
- Miyanaga Hiper Diamond Core Bitatribut:
- Compatible Model: Electric Drill (rotation exclusive)
- Sankyo Diamond Drill BitDeskripsi:-Cleaner drill and less chipping compared to carbide drill.-Simple drill bit for easy and quiet drilling using an impact screwdriver, etc.-Dry type that does not require water treatment, so does not dirty the work site.-Work material: Concrete, mortar, block, extruded cement panel, brick, tile, etc.atribut:
- Purpose of Use: Work material: Concrete, mortar, block, extruded cement panel, brick, tile, etc.
- Shank Diameter (mm): 6.35
- HILTI Mata Bor Diamond Core Drill Seri UCLDeskripsi:Applications- Coring in the 12-200 mm diameter range in reinforced concrete- Only rig-based drilling- Only wet drilling (with water cooling)- UCL (universal concrete lifetime) long-life core bit for universal use on concreteatribut:
- Base Material: Concrete (all types)
- Drilling Mode: Rig-mounted
- Wet or dry Operation: Wet
- Product Class: Standard
- BOSCH Straight Shank Multi Purpose Drill Bit CYL-9Deskripsi:Sesuai untuk hampir semua material kerja pengepasan dalam, seperti beton, kerja tembok, bata, eternit, bahan bangunan ringan, material berlapis-lapis, keramik dan ubin, kayu, plastik, lembaran logam, aluminiumHasil sempurna ketika pengeboran dengan atauatribut:
- Drill Bit Color: Blue
- BOSCH Straight Shank Metal Drill HSS CobaltDeskripsi:- Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
- Niigata Seiki (SK) Mata Bor Diamond Core Drill Electrodepositedatribut:
- Overall Length (mm): 66
- Material: (Core drill / guide ring) Carbon tool steel (SC)
- BITEC Diamond Core Bit For Drill 10mm Shankatribut:
- Type/Packing: 1 pc / Plastic Blister
- BOSCH Tile Drill Bit CYL-9 (Mata Bor Keramik)Deskripsi:Mata bor ubin keramik CYL-9. Sesuai untuk semua ubin densitas lembut hingga medium, porselen, keramik dan kaca tidak dikeraskanWarna mata bor: putihCatatan: Gunakan dengan kecepatan rendah dan tanpa benturan/ impak. Tidak memerlukan pendinginanatribut:
- Cutter Type: Two cutters
- BITEC Diamond Core Bit For Angle Grinderatribut:
- Type/Packing: 1 pc / Plastic Blister
- DMX Core Drill ConcreteDeskripsi:Mata mesin bor inti
- KENTA Diamond Core DrillDeskripsi:Function Description:Variable SpeedGear SpeedOverload protectionSoft startCarbon brushTorque controlMachine Included:Drill machineHandleWrenchAllen WrenchManualTool Box
Daftar Harga Diamond Bit Core Drill Terbaru March 2026
| TRUSCO Core Drill Bit (Diamond) | Rp309.900 |
| TRUSCO Core Drill Bit (Diamond) | Rp469.900 |
| TOKYO Diamond Core Drill (Mata Bor Granit) | Rp5.900 |
| BLITZ Diamond Core Drill (Mata Bor Granit) | Rp27.900 |
| UNIKA Mata Bor Diamond Core Drill | Rp87.900 |
| KRISBOW Mata Bor Inti Diamond | Rp269.900 |
| Miyanaga Hiper Diamond Core Bit | Rp999.900 |
| Sankyo Diamond Drill Bit | Rp749.900 |
| KRISBOW Set Mata Bor Coring Beton Diamond | Rp819.900 |
| HILTI Mata Bor Diamond Core Drill Seri UCL | Rp3.299.900 |
Data diperbarui pada 16/03/2026 (Harga belum termasuk PPN)



















































































































































/P102749401-2.jpg)
/P102382233-3.jpg)
/2fP102114087-2.jpg)
/P102113370-1.jpg)










%20Mata%20Bor%20Diamond%20Core%20Drill%20Electrodeposited/P102271007-1.jpg)

/1kP101003056-2.jpg)