Beli Ct Ampere di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Multi M-220 + Tang Ampere Miniatribut:
- Dimensions (mm): 54 x 152 x 23
- Inner Diameter (mm): Ø(CT) 33
- Weight (g): Approx. 85
- Accuracy: (AC current) +/- 1.2% rdg +/- 10 dgt
- Accessories: Battery, soft case
- Functions: Data hold, auto power off
- Measurement Range: AC 30 A / 300 A
- Minimum Resolution: 0.01A
- Power Supply: Button battery LR44x2
- Hioki Tang Ampere AC Setatribut:
- Alternating Current (A): 1000
- DC Voltage (V): 600
- AC Voltage (V): 600
- Resistance (MΩ): 41.99
- Maximum Display: 4199 Counts
- Maximum Measuring Conductor Diameter (mm): 33
- WxDxH (mm): 54x16x175
- CIC Ampere MeterDeskripsi:Analog Meter CIC- Produk analog meter CIC diproduksi sesuai standar IEC 51- Keakuratan dan kehandalan dijamin dengan pemakaian coil yang berkualitas- Casing terbuat dari ABS yang meredam api- Mengukur nilai efektif (True RMS) dari 0-500V- Range pengukuran : 0-60A (direct connection),.../5A (Via CT), dengan range arus primer 50-6000A- Sistem pengukuran : Moving Iron, Overscale 200% In
- FLUKE Digital Clamp Meter with Flexible Clamp (Tang Ampere)Deskripsi:Tang Ampere Digital untuk mengukur arus listrik dan tegangan secara bersamaan dalam rentang ukur 1000A dan 1000V dan dapat di perbesar menjadi 2500A dalam arus AC (bolak balik) menggunakan tang fleksibel. Fluke 376 adalah pengganti dari tang ampere fluke 337atribut:
- Battery: 2 AA batteries, NEDA 15A, IEC LR6
- DC Current (A): 999.9
- Capacitor Capacity (F): 1000microF, Resolution: 0.1microF (<= 100microF), 1microF (<= 1000microF)
- Safety: CAN / CSA-C22.2 No.61010-1-04, ANSI / UL 61010-1: 2004, ANSI / ISA-61010-1 (82.02.01): 2004, EN / IEC 61010-1: 2001 ~, 1000V Measurement category (CAT) III, 600V Measurement category (CAT) IV, pollution degree 2, EN / IEC 61010-2-032: 2002, EN / IEC 61010
- Dimensions (mm): 246x83x43
- Weight (g): 388
- AC Voltage (V): 1000
- Altitude Used: 3000m
- DC Voltage (V): 1000
- Frequency Range (Hz): 5.0 to 500.0
- Measuring Range (mV): DC500
- Operating Humidity (%): Non-condensing (<10 degrees Celsius), ≤90% RH (10-30 degrees Celsius), ≤75% RH (30-40 degrees Celsius), ≤45% RH (40-50 degrees Celsius)
- Operating/Storage Temperature (°C): 10 to + 50 / -40 to + 60
- Resolution: 0.1A, 0.1V, 0.1mV, 0.1Hz
- FLUKE Clamp Meter (Tang Ampere)atribut:
- Dimensions (mm): 207 x 75 x 34
- Standard: CAT III 600 V, CAT IV 300 V
- DC Voltage (V): 600
- Continuity (ohm): 70 or less
- Weight (g): 265
- AC Current (A): 400
- AC Voltage (V): 600
- Resistance (ohm): 400/4000
- Wire Diameter (mm): ØUp to 300
- Sanwa Instrument Clamp Meter with flexible CTDeskripsi:-CT is a flexible type without the iron core. It can be bent, making measurement in narrow places possible.-The LCD part is equipped with backlight.atribut:
- Alternating Current (A): 3000
- Detection Method: True Effective Value Rectification (RMS)
- Max Measurement Conductor Diameter (mm): 150
- Maximum Display: 3150 counts
- KYORITSU Digital Clamp Meter (Tang Ampere)atribut:
- Power Source: R03/LR03 x 2
- KYORITSU Earth Clamp Testers (Tang Ampere Grounding)atribut:
- Dimensions (mm): 246x120x54 (LxWxD)
- Conductor Size (mm): Approx. 32
- Current Consumption (mA): Approx. 50 (max.100)
- Earth Resistance Auto Range (ohm): 20.00/200.00/1500
- Over Range Indication: \"OL\"is displayed when input exceeds the upper limit of a measuring range
- Response Time (s): Approx. 7 (Earth resistance); Approx. 24 (AC current)
- LARKIN Current Transformer CT Diameter 30atribut:
- Busbar Size: 30
- OMRON Split type current transformer CT for small electric energy sensorDeskripsi:CT for compact electric energy sensor type KM 20 - B 40 / - FLK onlyatribut:
- Rated Frequency (Hz): 50/60
- Withstand Voltage: Between output terminal and exterior case: AC2000V + 1min
- Insulation Resistance (MΩ): Between output terminal and outer case: 50 or more (at 500 VDC)
- Operating Temperature Range (°C): -20 to +60 Relative humidity 85% or less (however, no condensation)
- Output Terminal: M3 screw
- Secondary Current Rating (A) : Dedicated output
- Storage Temperature (°C): -30 to +65 Relative humidity 85% or less (however, no condensation)
- KRISBOW Multimeter Digital (Multitester)Deskripsi:PROFFESIONAL DIGITAL MULTIMETER AUTORANGING adalah Alat ukur listrik yang memungkinkan kita untuk mengukur besarnya besaran listrik yang ada pada suatu rangkaian baik itu Tegangan, Arus, maupun Nilai Hambatan/Tahanan. Multimeter merek Krisbow dibuat dengan bahan berkualitas, dengan fungsi pemakaian yang praktis, dan effisien. Multimeter Tipe True RMS ini memiliki banyak besaran yang bisa diukur antara lain Ampere, Volt, Ohm, Frekuensi, Konektivitas Rangkaian, Nilai Kapasitif. Multimeter merek Krisbow dengan akurasi +/-0.5% sering digunakan di industri, bengkel, laboratorium, atau konstruksi.
Daftar Harga Ct Ampere Terbaru January 2026
| KRISBOW Tang Ampere | Rp849.900 |
| Multi M-220 + Tang Ampere Mini | Rp2.599.900 |
| Hioki Tang Ampere AC Set | Rp5.299.900 |
| Sanwa Instrument Tang Ampere Digital | Rp1.199.900 |
| CIC Ampere Meter | Rp98.900 |
| Hioki Tang Ampere AC | Rp1.299.900 |
| FLUKE Digital Clamp Meter with Flexible Clamp (Tang Ampere) | Rp20.999.900 |
| FLUKE Tang Ampere | Rp1.599.900 |
| KYORITSU Tang Ampere Leakage | Rp4.799.900 |
| Hioki Tang Ampere AC/DC | Rp8.499.900 |
Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)
























































































































































/k2P103645722-1.jpg)



/l3P103645759-1.jpg)


/kbP103737731-3.jpg)

/o1P101002865-2.jpg)



/60P101517216-4.jpg)