Beli Beaker Glass 2000 Ml di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- IWAKI Beaker Glass Low Form (Gelas Kimia)Deskripsi:Glass Ware Beaker Low Form memiliki kapasitas volume 10 - 10000ml adalah Gelas Ukur dari brand IWAKI untuk mencampur, memanaskan atau mengukur volume cairan sesuai analisa di ruang laboratorium
- AS Lid for 2000ml Beakeratribut:
- Type: For 2000ml
- BOROSIL Beaker Glass Low Form (Gelas Kimia)Deskripsi:Complies with IS 2619/ISO 3819 and DIN 12331. The spout design enables clean and precise pouring. Uniform wall thickness distribution makes it ideal for heating liquids. The easy-to-read scale and large labelling field make marking easier. High resistance to chemical attack. Double graduation metric scale for convenience.
- DURAN Beaker Glass High Form (Gelas Kimia)Deskripsi:- Complies with ISO 3819- Manufactured from borosilicate glass 3.3- Spout for clean pouring- Easy-to-read scale with graduation marks to estimate the content
- NIKKO Beaker Plastic Disposable (Gelas Kimia)atribut:
- Material: PP (Polypropylene)
- DURAN Beaker Glass (Gelas Kimia)Deskripsi:With easy-to-read scale and large labelling field for easy marking in fired-on, highly durable, white ceramic. Spout for clean pouring. Uniform wall thickness distribution makes these beakers ideal for heating applications.
- VITLAB Beaker PP with Handle (Gelas Kimia)Deskripsi:Highly transparent. With molded graduations and stable, easy-grip handle. Autoclavable at 121 °C (2 bar) according to DIN EN 285.
- IWAKI Glass Ware Class A Amber Graduation With Glass Stopper With Batch Certificate Flask Volumetric (Gelas Ukur)Deskripsi:Produk ini sering disebut Labu Ukur.
- Suji Gelas BeakerDeskripsi:Gelas ukur yang terbuat dari bahan kaca borosilikat tahan panas.atribut:
- Material: Heat-resistant Borosilicate Glass
- MIZUHO Beaker PE with Handle (Gelas Kimia)atribut:
- Capacity (ml): 5000
- Outside Diameter (mm): 229
- Height (mm): 258
- Gradation Interval (ml): 500
- AS Beaker Disposable (Gelas Kimia)atribut:
- Finish Material: Polypropylene (PP)
- IWAKI Glass Ware With Plastic Stopper Amber Graduation With Batch Certificate Flask VolumetricDeskripsi:Produk ini sering disebut Labu Ukur.atribut:
- Color: Clear
Daftar Harga Beaker Glass 2000 Ml Terbaru March 2026
| IWAKI Beaker Glass Low Form (Gelas Kimia) | Rp67.900 |
| AS Lid for 2000ml Beaker | Rp279.900 |
| BOROSIL Beaker Glass Low Form (Gelas Kimia) | Rp35.900 |
| HERMA Beaker Glass (Gelas Kimia) | Rp54.900 |
| DURAN Beaker Glass High Form (Gelas Kimia) | Rp51.900 |
| IWAKI Beaker Glass High Form (Gelas Kimia) | Rp77.900 |
| AS ONE Beaker Glass Quartz (Gelas Kimia) | Rp1.499.900 |
| NIKKO Beaker Plastic Disposable (Gelas Kimia) | Rp10.900 |
| DURAN Beaker Glass (Gelas Kimia) | Rp82.900 |
| DURAN Beaker Glass (Gelas Kimia) | Rp189.900 |
Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)



















































































































































/P102078785-1.jpg)

/39P103663117-2.jpg)
/4wP107345176-1.jpg)
/0xP103217033-1.jpg)
/P102078792-1.jpg)
/2wP103490104-1.jpg)
/irP102092675-3.jpg)
/6sP103455244-1.jpg)
/05P105885005-1.jpg)
/8fP103518303-1.jpg)
/8xP103518321-2.jpg)
/P102079102-1.jpg)


/P102028919-1.jpg)
/dhP105526485-1.jpg)

/bzP105020431-1.jpg)