Beli Amplas Kuku di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Flap Wheel with Axis (Amplas Gerinda Susun)
    Mulai

    Rp439.900

    TRUSCO Flap Wheel with Axis (Amplas Gerinda Susun)
    Deskripsi:
    Commercially available electric grinders, electric drills, drilling machines, etc. Deburring, rust removal, polishing before painting, internal curved surface polishing, metal surface polishing. Tool used: Micro grinder. (air/electric)Features:For general metals. There is a slight gap between the polishing cloths, so there is less clogging and it can be used until the end. You can polish all types of surfaces, including internal surfaces, curved surfaces, and flat surfaces, and by adjusting the rotation speed, you can freely polish anything from soft to hard surfaces. Can only be used on the side. Since it comes with a shaft, you can use it freely, and the direction of the hairline is also constant. It adapts well to the shape of the workpiece. It has a self-generating effect that allows polishing with a new abrasive grain surface at all times. It has a large heat dissipation effect and does not alter the quality of the workpiece.
    atribut:
    • Type: Type vertical planting
    • Shaft DiameterxShaft Length (mm): 6x40
    • Material (Shaft): Steel
    • Usage Tool: Straight grinder (air and electric)
  2. EZREN Mini Grinder
    Mulai

    Rp86.900

    EZREN Mini Grinder
    Deskripsi:
    Ezren EZ-2022 Electric Nail Drill Grinding Manicure Machine Mesin Kikir Amplas Kuku Listrik Nail Art Pen Pedicure, cukup ganti mata gerinda sesuai kebutuhan. Mudah Dipakai Dan Dapat Diatur Kecepatannya.Isi Paket 1 pcs Mini Grinder1 pcs Adaptor (UE EU)1 Kotak Bonus Mata Grafir dan Gosok1 Package Box mata gerinda ( gerinding pakai yg berpa mm)?> mata gerinda ini bisa pakai 2.0 sampai 2.3mm
    atribut:
    • AC Input (V): 100-240
    • Frequency (Hz): 50/60
    • DC Output (V/mA): 9/1000
    • Item Size (mm): 160x24
    • Maximum Speed (rpm): 3.000 - 20.000
  3. Meguiar's Scratch X 2.0
    Mulai

    Rp309.900

    Meguiar's Scratch X 2.0
    Deskripsi:
    Aman untuk lapisan pernis/clear coat. Cepat menghilangkan goresan halus, gores bekas kuku, bekas cat karena terserempet dan cacat dipermukaan cat yang bersifat per bagian/ per spot.
    atribut:
    • Volume: 207 ml
  4. BOSCH Tungsten Carbide Grinding Head (Gold Disc)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp229.900

    BOSCH Tungsten Carbide Grinding Head (Gold Disc)
    Deskripsi:
    Tungsten carbide grinding heads for angle grinders. Suitable for working in glass fibre plastics, aerated concrete, soft and hard wood, paints, varnishes, filler, rubber, cork, leather, plastics, sandstone, limestoneFor hand-held angle grinders at maximu
    atribut:
    • Diameter (mm): 100
    • Bore Diameter (mm): 16
    • Grade: Medium
    • Wheel Shape: Angled
Daftar Harga Amplas Kuku Terbaru April 2026
TRUSCO Flap Wheel with Axis (Amplas Gerinda Susun)Rp439.900
EZREN Mini GrinderRp86.900
Meguiar's Scratch X 2.0Rp309.900
BOSCH Tungsten Carbide Grinding Head (Gold Disc)Rp229.900

Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)