Beli 3m roloc di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. 3M Roloc Metacon Disc
    Mulai

    Rp649.900

    3M Roloc Metacon Disc
    Deskripsi:
    A compact disc with an outer diameter of 50 mm, used with a collet chuck angle grinder (electric / air). You can also attach directly to the male screw without using the shaft. One-touch attachment / detachment with screws is possible without replacement tools. Use it for cleaning or clogging metal surfaces, not for grinding. It can be used for applications such as coating film and oxide film peeling without excessively polishing the workpiece. Cleaning and clogging metal surfaces
    atribut:
    • Outer Diameter (mm): 50
    • Outer Diameter (φmm): 50
    • Suitable Tool: Collet chuck angle grinder (electric / air)
    • Diameter (φmm): 50
    • Abrasive structure: Non-woven
    • Compatible Tools: Collet chuck angle grinder (electric/air)
    • Maximum Operating Speed (rpm): 25000
  2. 3M Clean Sanding Disc
    Mulai

    Rp1.199.900

    3M Clean Sanding Disc
    Deskripsi:
    - Regular pattern hole drilling on the disk surface improves polishing dust discharge and reduces clogging, resulting in a long service life. - Can be installed without worrying about the disk pad and disk hole positions. - Use with a dust-absorbing sander to further extend the service life. Resin surface treatment, painting repair for heavy vehicles, ships, construction machines, and baking finishes.
    atribut:
    • Outer Diameter (mm): 127
  3. 3M Fiber Disc Cubitron 2
    Mulai

    Rp61.900

    3M Fiber Disc Cubitron 2
    Deskripsi:
    Grinding work such as welding bead removal, grinding after polishing, chamfering, black skin removal, etc.
    atribut:
    • Outer Diameter (φmm): 102
    • Inner Diameter (Φmm): 16
    • Maximum Operating Speed (rpm): 15000
  4. KINIK Fiber Abra. Discs CC
    Mulai

    Rp9.900

    KINIK Fiber Abra. Discs CC
    atribut:
    • Diameter (mm): 100
    • Hole Diameter (mm): 15.94
    • Thickness (mm): 0.8
  5. 3M Roloc Disc
    Mulai

    Rp749.900

    3M Roloc Disc
    Deskripsi:
    Rolock When used together with a disc pad, one-touch attachment / detachment with a screw is possible without an exchange tool. The coated abrasive is suitable for grinding and suitable for removing scratches and burrs that remain after machining.
    atribut:
    • Outer Diameter (mm): 50
    • Suitable Tool: Angle 6mm collet chuck grinder
    • Maximum Operating Speed (rpm): 25000
  6. 3M Roloc Disc Pad Medium Outer with Shaft
    Mulai

    Rp759.900

    3M Roloc Disc Pad Medium Outer with Shaft
    Deskripsi:
    A pad that allows you to quickly insert and remove a disc by half a turn of a 50mm OD Lolock product. (With 6mm shaft)
    atribut:
    • Rubber Hardness: M Medium
    • Type: Cross disc / Rolock / 3M
    • Maximum Operating Speed (rpm): 25000
    • TRUSCO Number: 126-5415
  7. KINIK Mata Gerinda Surface
    Rating:
    90% of 100
    (6)
    Mulai

    Rp139.900

    KINIK Mata Gerinda Surface
    atribut:
    • Abrasive Material: White Aluminium Oxide
  8. 3M Clean Sanding Disc 236U
    Mulai

    Rp519.900

    3M Clean Sanding Disc 236U
    Deskripsi:
    By machining pattern holes, it is possible to improve the discharge of grinding debris, reduce clogging, maintain polishing power, and reduce waste due to long life.Resin parts base treatment. Painting repair of vehicles, ships, construction machinery, etc., baking paint putty sharpening.
    atribut:
    • Outer Diameter (mm): 76
    • Color: Yellow
    • Maximum Operating Speed (rpm): 12000
    • Maximum Peripheral Speed (m/s): 47.7
    • Material: Base Material: Paper, Abrasive material: aluminum oxide
  9. 3M Clean Sanding Disc 360L
    Mulai

    Rp999.900

    3M Clean Sanding Disc 360L
    Deskripsi:
    By processing the pattern holes, it is possible to improve the discharge of polishing debris, reduce clogging, maintain the polishing power, and reduce waste due to the long life.Resin parts base treatment. Painting repair of vehicles, ships, construction machinery, etc. Baking paint putty sharpening.
    atribut:
    • Outer Diameter (mm): 76
    • Color: Purple
    • Maximum Operating Speed (rpm): 12000
    • Maximum Peripheral Speed (m/s): 47.7
    • Material: Base material: polyester film, Abrasive material: aluminum oxide
  10. AMPCO Non-Sparking Combination Wrench
    Mulai

    Rp22.999.900

    AMPCO Non-Sparking Combination Wrench
    Deskripsi:
    -A tool that does not generate sparks, is non-magnetic, and has corrosion resistance.-Manufactured in accordance with DIN and ISO international standards.-DIN3113 compliant.-Certified by BAM (Bundesanstalt fur Materialforschung und-prufung), a Ge
    atribut:
    • Material: Nickel Aluminium Copper Alloy
    • Set Contents: 8, 10, 12, 14, 17, 19, 22mm
    • Content: AMC1300, 1304, 1308, 1312, 1318, 1322, 1328
    • Purpose of Use: Factory use. Environments where explosion proof properties are required.
  11. 3M Scotch-Brite Surface Conditioning Disc
    Mulai

    Rp36.900

    3M Scotch-Brite Surface Conditioning Disc
    Deskripsi:
    Scotch-Brite Surface Conditioning Disc comes in a wide variety of grades and sizes and is an ideal first-step for cleaning, blending, deburring, and finishing. Durable, non-woven fiber construction conforms well on irregular or contoured surfaces without undercutting or damaging the base material.The open-web material runs cool and resists loading to enable prolonged operation while evenly distributed aluminum oxide abrasives produce a high cut-rate for consistent finishing.Our Scotch-Brite Surface Conditioning Disc uses aluminum oxide abrasive. Aluminum oxide is a popular choice among industrial professionals because of its cut-rate and long life. This mineral is a tough, durable abrasive that self-fractures to expose fresh cutting edges in use, whereas traditional abrasives, such as garnet, quickly wear down with use. Due to its high cut-rate, hardness, strength, and low heat retention, aluminum oxide mineral is widely used in grinding applications in addition to sanding and finishing use. Aluminum oxide is suitable on a wide variety of substrates in both woodworking and metalworking, including ferrous alloys.Our Scotch-Brite industrial abrasives are unique surface conditioning products with abrasives incorporated into non-woven nylon or synthetic fibers. Combining abrasives with the fibers creates an abrasive system that delivers consistent results for the life of the product. The open-web material runs cool and is load resistant, which keeps the abrasive minerals cutting at high performance by limiting clogging of the fibers.Variety of abrasive grades and sizes provide an ideal starting point for cleaning, finishing, blending, and light deburringOpen web material runs cool and resists loading for prolonged operationConformable disc conditions surfaces without gouging, undercutting, or damaging the base materialSuitable for metal, composite, plastics, and other materialsHook and loop attachment system provides fast disc change-out for multi-step finishing processes
  12. KRISBOW Meja Kerja Bengkel
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.399.900

Daftar Harga 3m roloc Terbaru March 2026
3M Roloc Metacon DiscRp649.900
3M Clean Sanding DiscRp1.199.900
3M Fiber Disc Cubitron 2Rp61.900
KINIK Fiber Abra. Discs CCRp9.900
3M Roloc DiscRp749.900
JTC Workbench with BackpanelRp17.999.900
3M Roloc Disc Pad Medium Outer with ShaftRp759.900
KINIK Mata Gerinda SurfaceRp139.900
3M Clean Sanding Disc 236URp519.900
3M Clean Sanding Disc 360LRp999.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)