Beli 3m respirators di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. 3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp229.900

    3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)
    Deskripsi:
    The 3M 6000 Series reusable half masks are economical, lowmaintenance, simple to handle and lightweight. Available in three sizes, all masks have the 3M Bayonet Connection System allowingconnection to a broad range of twin filters to protect against gases, vapours and particulates depending on your individual needs. 6000 series half masks by 3M can also be used with 3M SuppliedAir Systems for your increased convenience and flexibility.
    atribut:
    • Primary Material: Thermoplastic Elastomer (TPE)
    • Connection Type: Bayonet
    • Facepiece Type: Half Facepiece Reusable
    • Harness Type: 4 points
    • Range: Good
    • Product Series: Half Facepiece 6000 Series
    • Replaceable Cartridge Included: No
  2. 3M Ammonia Methylamine Cartridge
    Mulai

    Rp439.900

    3M Ammonia Methylamine Cartridge
    Deskripsi:
    - Ammonia and methylamine cartridge- Swept-back design for enhanced field of view and balance- Use with 3M™ Reusable Respirators
    atribut:
    • Cartridge or Filter Type: Combination
    • Connection Type: Bayonet
    • Gas & Vapor Protection Type: Ammonia and Methylamine
    • Hazard Type: Organic Vapor
    • NIOSH Cartridge or Filter Assigned Color Coding: Green
    • Product Series: 6000, 7000, 7500, 7800S, FF-400, Rugged Comfort 6500
    • Product Type: Cartridge
    • Protection Focus: Ammonia, Methylamine
  3. 3M Full Facepiece Reusable Respirator 6000 Series
    Mulai

    Rp1.899.900

    3M Full Facepiece Reusable Respirator 6000 Series
    atribut:
    • Accessories: Yes
    • Cartridge or Filter Included: No
    • Clip-on Welding Shield: No
    • Compatible with 3M PAPR Systems: Yes
    • Compatible with 3M Supplied Air System: Yes
    • Compatible with Welding Shield: No
    • Connection Type: Bayonet
    • Cool Flow Exhalation Valve: Yes
    • Drop-down Feature: No
    • Enhanced Comfort: Yes
    • Enhanced Durability: No
    • Exhalation Valve: Yes
    • Eye Protection: Yes
    • Facepiece Type: Full Facepiece Reusable
    • Feature: Dual Airline Supplied Air Compatible, Large Lens for Enhanced Field of View
    • Harness Type: 4 point
    • Harness Type‎: 4 points
    • Hazard Type: Mold, Silica
    • Headgear Type: Full Facepiece
    • Maintenance Free: No
    • Material: Silicone, Thermoplastic Elastomer (TPE)
    • Primary Material: Silicone/Thermoplastic Elastomer
    • Product Series: 6000
    • Product Type: Full Facepiece
    • Purpose: Full Facepiece Respirators
    • Range: Better
    • Recommended Industry: Construction, Design & Construction, Food & Beverage Manufacturing, General Manufacturing, Heavy Industrial, Industrial Maintenance, Marine, Mining, Oil & Gas, Pharmaceutical, Transportation
    • Silicone Faceseal: Yes
    • Six-point Head Harness: No
    • Size: Medium
    • Speaking Diaphragm: No
    • Suspension Type: 4 Point Strap
  4. 3M Organic Vapor Cartridge 6003
    Rating:
    100% of 100
    (1)
    Mulai

    Rp229.900

    3M Organic Vapor Cartridge 6003
    Deskripsi:
    The 3M Organic Vapor Cartridge 6001 helps provide organic vapor protection in a variety of environments. The cartridge may be used for vapor concentrations up to 10 times the Permissible Exposure Limit (PEL) with half facepieces or 50 times PEL with quantitatively fit tested full facepieces. Recommended applications for the cartridge include assembly and mechanical, batch-charging, change-overs, chemical dispensing, clean-up, cleaning, painting, parts cleaning, and seal coating. Inventory needs and training requirements for safety equipment are reduced because this respirator cartridge selection works for many different applications. Industries in which this cartridge is commonly used include chemicals, construction, oil and gas, and transportation.The 3M Organic Vapor/Acid Gas Cartridge 6003 helps provide organic vapor and acid gas protection in a variety of environments. When properly used with an approved 3M respirator properly fitted, this respirator cartridge helps provide respiratory protection from certain organic vapors, chlorine, hydrogen chloride, sulfur dioxide, chlorine dioxide, hydrogen sulfide, or hydrogen fluoride. The cartridge may be used for vapor concentrations up to 10 times the Permissible Exposure Limit (PEL) with half facepieces or 50 times PEL with quantitatively fit tested full facepieces. Recommended applications for the cartridge include assembly and mechanical, batch-charging, change-overs, chemical dispensing, clean-up, cleaning, handling, painting, parts cleaning, pesticide application, powder, and seal coating. Inventory needs and training requirements for safety equipment are reduced because this respirator cartridge selection works for many different applications. This cartridge is commonly used in the following industries: agriculture, aluminum reduction, chemical manufacturing, laboratories, petrochemical, pharmaceuticals, pulp and paper, and utilities.
    atribut:
    • Compatible With: 3M Half Facepiece 6200, Full Facepiece 6800 and 3M Half Facepiece 7502 with bayonet style cartridge holders
    • Gas & Vapor Protection Type: Organic Vapor/Acid Gas
    • Size (inch): 3.4x4.2
    • Color: Yellow
    • Connection Type: Bayonet
    • Maintenance Free: No
    • Particulate Protection: Organic Vapor
    • Recommended Application: Welding
    • Recommended Industry: Transportation
    • Respirator Compatibility: 3M Full Facepieces FF-400
    • Standards Approvals: NIOSH
  5. 3M Single Cartridge Half Facepiece Respirator (Masker)
    Mulai

    Rp149.900

    3M Single Cartridge Half Facepiece Respirator (Masker)
    Deskripsi:
    The new 3M 3000 Series Respirators are the perfect fit for a tight budget, securing high levels of working protection and comfort at a hard-working price. Compact and light, it moulds itself softly and securely to the contours of your face without blockin
    atribut:
    • Facepeice Size: Medium / Large
    • Facepeice Type: Half Face Mask
    • Facepiece Applications: Automotive Manufacturing & Maintenance, Light Duty Cleaning & Maintenance Work
    • Product Code: 3200
  6. 3M Particulate Respirator 8210 (Masker N95)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

    3M Particulate Respirator 8210 (Masker N95)
    Deskripsi:
    3M Menyediakan rangkaian product respirator untuk memenuhi setiap lingkungan kerja baik industri manufaktur dan jasa.Filter yang disetujui NIOSH dinilai sebagai N95, R95, P95, N99, R99, P99, N100, R100 atau P100. Angka 95, 99, atau 100 (99,97%) menunjukkan persentase efisiensi penyaringan NIOSH.N Series : Digunakan dalam lingkungan non-oil.R Series : Digunakan untuk partikel oil dan non-oil dengan batasan penggunaan waktu yang ditentukan oleh NIOSH.P Series : Digunakan untuk partikel oil dan non-oil dengan penggunaan waktu batasan yang ditentukan oleh pabrikan.
    atribut:
    • Aerosol Type: Non-Oil
    • Braided Comfort Strap: No
    • Class: Comfort
    • Color: White
    • Exhalation Valve: No
    • Filter Class: N95
    • Fluid Resistant (ASTM F1862): No
    • Hazard Type: Particulate
    • Product Color : White
    • Product Series: 8000
    • Respirator Size: Standard
    • Respirator Style: Cup
    • Size: Standard
    • Specifications Met: Assigned Protection Factor (ADF) = 10
    • Standards Approvals: N95
    • Strap Material: Thermoplastic Elastomer (TPE)
  7. 3M Organic Vapor Cartridge
    Mulai

    Rp199.900

    3M Organic Vapor Cartridge
    Deskripsi:
    The 3M Organic Vapor Cartridge 6001 helps provide organic vapor protection in a variety of environments. The cartridge may be used for vapor concentrations up to 10 times the Permissible Exposure Limit (PEL) with half facepieces or 50 times PEL with quantitatively fit tested full facepieces. Recommended applications for the cartridge include assembly and mechanical, batch-charging, change-overs, chemical dispensing, clean-up, cleaning, painting, parts cleaning, and seal coating. Inventory needs and training requirements for safety equipment are reduced because this respirator cartridge selection works for many different applications. Industries in which this cartridge is commonly used include chemicals, construction, oil and gas, and transportation.The 3M Organic Vapor/Acid Gas Cartridge 6003 helps provide organic vapor and acid gas protection in a variety of environments. When properly used with an approved 3M respirator properly fitted, this respirator cartridge helps provide respiratory protection from certain organic vapors, chlorine, hydrogen chloride, sulfur dioxide, chlorine dioxide, hydrogen sulfide, or hydrogen fluoride. The cartridge may be used for vapor concentrations up to 10 times the Permissible Exposure Limit (PEL) with half facepieces or 50 times PEL with quantitatively fit tested full facepieces. Recommended applications for the cartridge include assembly and mechanical, batch-charging, change-overs, chemical dispensing, clean-up, cleaning, handling, painting, parts cleaning, pesticide application, powder, and seal coating. Inventory needs and training requirements for safety equipment are reduced because this respirator cartridge selection works for many different applications. This cartridge is commonly used in the following industries: agriculture, aluminum reduction, chemical manufacturing, laboratories, petrochemical, pharmaceuticals, pulp and paper, and utilities.
    atribut:
    • Color: Black
    • Compatible With: 3M Half and Full Facepieces 6000, 7000 and FF-400 Series with bayonet holders
    • Gas & Vapor Protection Type: Organic Vapor/Acid Gas
    • Size (inch): 3.4x4.2
    • Standards Approvals: NIOSH
  8. 3M Nassau Rave Safety Glass
    Mulai

    Rp269.900

    3M Nassau Rave Safety Glass
    Deskripsi:
    Ventilation of the upper frame reduces stuffiness.You can adjust the angle of the lens.You can adjust the length of the vine.Uses a lens with UV cut (99.9%) specifications.
    atribut:
    • Lens Color: Clear
    • Lens Thickness (mm): 2.0
    • Material: Lens: Polycarbonate, Frame: Nylon
  9. SAFETY JOGGER Sepatu Safety Sneakers Mid Cut Ligero2 TLS (Sepatu Proyek)
    Mulai

    Rp1.299.900

    SAFETY JOGGER Sepatu Safety Sneakers Mid Cut Ligero2 TLS (Sepatu Proyek)
    atribut:
    • Color: Black
    • Upper: Textile
    • Lining: Mesh
    • Footbed: SJ Foam Footbed
    • Category: S1 P/ESD, SRC
    • Mid Sole: Nonwoven
    • Norms: ASTM F2413:2018, EN ISO 20345:2011
    • Outsole: PU
    • Toe Cap: Nano Carbon
  10. 3M Vapor and Gas Respirator
    Mulai

    Rp579.900

    3M Vapor and Gas Respirator
    atribut:
    • Exhaust Resistance: 80Pa or less
  11. 3M Acid Gas Cartridge
    Mulai

    Rp409.900

    3M Acid Gas Cartridge
    Deskripsi:
    NIOSH-approved for protection against mercury vapor, chlorine, sulfur dioxide, organic vapor and hydrogen sulfideSwept-back design allows an enhanced field of view and comfortBayonet compatibility allows use with many 3M half and full facepieces and certain 3M Scott full facepiecesWide range of applications reduces inventory needsFor workplace/occupational use onlyPackage contents: 1 case contains 30 pairs of cartridges (60 each)3M Mercury Vapor/Organic Vapor/Acid Gas Cartridge 6007 is NIOSH-approved for protection against mercury vapor, chlorine, sulfur dioxide, organic vapor and hydrogen sulfide. These cartridges are compatible with the 3M half and full facepiece respirators with a bayonet-style filter/cartridge connection or 3M Scott facepieces with 3M Scott AV-632 Bayonet Adapter.Designed to enhance field of view and comfort on the job, these cartridges feature a low-profile, swept-back design. The 3M Mercury Vapor/Organic Vapor/Acid Gas Cartridge 6007 is easy to install and compatible with many 3M half and full facepiece respirators, including the 3M Half and Full Facepieces 6000, 7000 and FF-400 Series. When used with the 3M Scott AV-632 Bayonet Adapter, the 3M Mercury Vapor/Organic Vapor/Acid Gas Cartridge 6007 can be used with 3M Scott AV-3000 HT and AV-3000 SureSeal facepieces.The 3M Mercury Vapor/Organic Vapor/Acid Gas Cartridge 6007 helps provide protection against mercury vapor, chlorine, sulfur dioxide, certain organic vapors and hydrogen sulfide in a variety of environments. Recommended applications for the cartridge include chemical transfer, laboratories, and line opening. It is commonly used in industries such as chemicals, mining, oil and gas, pharmaceuticals, and primary metals.After you've determined the contaminants and exposure levels in your work environment, help protect your employees with a properly selected, fitted, and used 3M Reusable Respirator and corresponding cartridges. 3M Gas/Vapor Cartridges are NIOSH-approved and help provide respiratory protection from certain vapor and/or acid gas concentrations up to 10 times (10x) the OSHA Permissible Exposure Limit (PEL) with half facepiece respirators and 50 times (50x) the OSHA PEL with quantitatively fit tested full facepiece respirators.Change 3M Mercury Vapor/Organic Vapor/Acid Gas Cartridge 6007 within 50 hours of exposure to mercury vapor, in accordance to your well-documented change-out schedule, or earlier if smell, taste or irritation from contaminants is detected. 3M offers a free online tool to help you select the appropriate respirators, cartridges, and filters for your workplace respiratory hazards and contaminants and help determine cartridge change-out schedules. 3M Select and Service Life Software (www.3M.com/sls) contains more than 700 different chemicals and provides documentation of your choices.
    atribut:
    • Recommended Application: Chemical Transfer
    • Recommended Industry: Chemicals
    • Specifications Met: NIOSH Approved
    • Compatible Respirator: 3M Full Facepieces 6000
    • Overall Height (inch): 3.39
    • Overall Length (inch): 4.21
    • Accessories: No
    • Cartridge or Filter Type: Gas & Vapor
    • Clip-on Welding Shield: No
    • Compatible with 3M PAPR Systems: No
    • Compatible with 3M Supplied Air System: No
    • Compatible with Welding Shield: No
    • Connection Type: Bayonet
    • Maintenance Free: Yes
    • NIOSH Cartridge or Filter Assigned Color Coding: Olive
    • Overall Height (mm): 86
    • Overall Length (mm): 107
    • Particulate Protection: Acid Gas
    • Product Series: 6000
    • Product Type: Cartridge
    • Protection Type: Acid Gas
    • Purpose: Cartridges & Filters
  12. 3M Filter Retainer 501
    Mulai

    Rp61.900

    3M Filter Retainer 501
    Deskripsi:
    Used to hold 3M Particulate Filters 5N11 and 5P71/07194(AAD) in place on top of 3M Respirators 5000 Series and 3M Cartridges 6000 Series and 3M Filter Adapter 603.
    atribut:
    • Color: White
    • Recommended Application: Assembly & Mechanical, Cleaning, Composite Finishing, Final Finish, Paint Preparation, Painting, Welding
    • Accessories: Yes
    • Maintenance Free: Yes
    • Material: Polypropylene
    • Product Type: Filter Retainer
    • Recommended Industry: Construction, General Manufacturing, Heavy Industrial, Manufacturing, Marine, Mining, Oil & Gas, Pharmaceutical, Transportation
    • Respirator Compatibility: 5000 Series, 6000 Series, 6500 Series, 6500QL Series, 7000 Series, 7500 Series, 7800S Series, FF-400 Series
  13. 3M Half Facepiece Reusable Respirator 7500 Series
    Mulai

    Rp689.900

    3M Half Facepiece Reusable Respirator 7500 Series
    Deskripsi:
    3M 7500 series reusable half masks have set a new standard in comfort. Reduced breathing resistance helps to minimise heat build-up in the mask and increases your comfort. Available in three sizes, all masks have the 3M Bayonet Attachment System offering a broad range of twin lightweight filters to protect against gases, vapours and particulates depending on your individual needs and can also be used with 3M Supplied-Air Systems.
    atribut:
    • Size: Small
    • Primary Material: Silicone
    • Connection Type: Bayonet
    • Facepiece Type: Half Facepiece Reusable
    • Harness Type‎: 4 points
    • Range: Best
  14. 3M Replaceable Dust Mask
    Mulai

    Rp589.900

    3M Replaceable Dust Mask
    Deskripsi:
    Uses a silicone facepiece that has good adhesion to the face. A goodwill-type exhaust valve that discharges exhaled air smoothly. It is hard to clog and it is hard to be stuffy. Fit checker with improved usability and durability. Improved protection from welding spatter. Two types of filters, a normal filter and a filter containing activated carbon, can be used depending on the work with one facepiece. For filters used for welding, polishing, filing work, etc., please use appropriate replacement filters of category 2.
    atribut:
    • Type: Replaceable
    • Color: Gray
  15. ILC DOVER Healthcare & Pharmaceutical PAPR System
    Mulai

    Rp31.999.900

    ILC DOVER Healthcare & Pharmaceutical PAPR System
    Deskripsi:
    Sentinel XL healthcare and pharmaceutical PAPR (powered air-purifying respirator) systems are lightweight to make them comfortable to wear for extended periods of time. A belt-mounted blower pushes ambient air through a filter to provide safe breathable air to the facepiece.
    atribut:
    • UNSPSC: 46182007
    • Application: Pharmaceutical
    • Battery Chemistry: Nickel-Metal Hydride
    • Blower Mount: Belt-Mount
    • Brand and Series: Sentinel XL
    • Headgear Type: Hood
    • Includes: (2) HEPA Cartridges; Battery; Battery Charger; Blower; Breathing Hose; Flow Meter; Quick Loc Waist Belt; White Head Cover
    • Includes Battery: Yes
    • Includes Blower: Yes
    • Includes Breathing Tube: Yes
    • Includes Cartridges: Yes
    • Includes Headgear: Yes
    • Intrinsically Safe: No
    • NIOSH Rating: P100 HEPA Filtration
    • Series: Sentinel XL
    • Size: Universal
    • Standards: NIOSH Approved
    • Suspension Adjustment Type: Integrated Elastic Strap
    • System Type: PAPR System
  16. 3M Particulate Respirator with Valve 8210V
    Mulai

    Rp319.900

    3M Particulate Respirator with Valve 8210V
    Deskripsi:
    3M Menyediakan rangkaian product respirator untuk memenuhi setiap lingkungan kerja baik industri manufaktur dan jasa.Filter yang disetujui NIOSH dinilai sebagai N95, R95, P95, N99, R99, P99, N100, R100 atau P100. Angka 95, 99, atau 100 (99,97%) menunjukkan persentase efisiensi penyaringan NIOSH.N Series : Digunakan dalam lingkungan non-oil.R Series : Digunakan untuk partikel oil dan non-oil dengan batasan penggunaan waktu yang ditentukan oleh NIOSH.P Series : Digunakan untuk partikel oil dan non-oil dengan penggunaan waktu batasan yang ditentukan oleh pabrikan.
    atribut:
    • Aerosol Type: Non-Oil
    • Braided Comfort Strap: No
    • Class: Comfort plus
    • Color: White
    • Exhalation Valve: Yes
    • Flame Resistance (ASTM D2859-96): No
    • Fluid Resistant (ASTM F1862): No
    • Gas and Vapor Protection Type: Particulate
    • Natural Rubber Latex Components: No
    • Recommended Industry: Commercial Buildings, Construction, Design & Construction, Food Processing, Food Safety, General Manufacturing, Heavy Infrastructure, Mining, Oil & Gas, Transportation
    • Respirator Style: Cup
    • Size: Standard
    • Specifications Met: Assigned Protection Factor (ADF) = 10
    • Standards Approvals: N95
  17. HONEYWELL NORTH General Purpose PAPR System
    Mulai

    Rp849.900

    HONEYWELL NORTH General Purpose PAPR System
    Deskripsi:
    The Honeywell North PR500 general purpose PAPR (powered air-purifying respirator) system has a tight-fitting full facepiece. It can also be used as an air-purifying respirator (APR) without the blower. The assembly includes a facepiece with head strap, blower motor, battery, and battery charger. PAPRs have a belt-mounted blower unit that passes ambient air through a filter before sending it to the headgear so workers have clean, breathable air. They allow workers to move freely and unrestricted because the filter and power source are worn on the body.
    atribut:
    • UNSPSC: 46182007
  18. 3M Gas Absorption Replacement Cartridge Organic Gas Absorption Cartridge
    Mulai

    Rp409.900

  19. SUNDSTROM SAFETY General Purpose PAPR System
    Mulai

    Rp45.999.900

    SUNDSTROM SAFETY General Purpose PAPR System
    Deskripsi:
    Self-retracting traffic cone barrier-tape belts stretch between two cones to mark off an area. Belts attach to the top of the cone without additional mounting hardware. The belt stretches and retracts as cones are moved, making it easier to adjust the barrier width.
    atribut:
    • UNSPSC: 46182007
    • Application: General Purpose
    • Battery Chemistry: Lithium Ion
    • Battery Running Time (minute): 45 to 2hr
    • Blower Mount: Belt-Mount
    • Brand and Series: Sundstrom Safety SR 500
    • Headgear Type: Hood
    • Includes: (2) Filter Covers; (2) HE Particulate Filters APF 1000; Battery; Battery Charger; Belt; Breathing Hose; Flow Meter; SR 500 Fan Unit; SR 530 Loose Hood
    • Includes Battery: Yes
    • Includes Blower: Yes
    • Includes Breathing Tube: Yes
    • Includes Cartridges: Yes
    • Includes Headgear: Yes
    • Intrinsically Safe: No
    • Maximum Operating Temperature (°C): 55
    • Minimum Operating Temperature (°C): -10
    • NIOSH Rating: P100 HEPA Filtration
    • Series: SR 500
    • Size: Universal
    • Standards: NIOSH Approved
    • System Type: PAPR System
Daftar Harga 3m respirators Terbaru March 2026
3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)Rp229.900
3M Ammonia Methylamine CartridgeRp439.900
3M Full Facepiece Reusable Respirator 6000 SeriesRp1.899.900
3M Organic Vapor Cartridge 6003Rp229.900
3M Single Cartridge Half Facepiece Respirator (Masker)Rp149.900
3M Particulate Respirator 8210 (Masker N95)Rp349.900
3M Organic Vapor CartridgeRp199.900
3M Nassau Rave Safety GlassRp269.900
SAFETY JOGGER Sepatu Safety Sneakers Mid Cut Ligero2 TLS (Sepatu Proyek)Rp1.299.900
3M Vapor and Gas RespiratorRp579.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)