Beli 3m abrasives di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- 3M Sponge Abrasive Softback SandingDeskripsi:3M Softback Sanding Sponge sands hard-to-reach areas on cars, trucks and vans such as around headlight openings, door handles, door jambs and other locations. The soft, flexible foam backing conforms to virtually any profile or shape on a vehicle.
- KINIK Abrasive Paper Waterproof (Kertas Amplas)atribut:
- Size (inch): 9 x 11
- Material: Silicon Carbide
- Scotch-Brite SabutDeskripsi:3M Scotch-Brite Sabut with benefit:-Coir green sponge for cookware cleaning. -3 times more cleaner, -3 times more durable.
- Niigata Seiki (SK) Pin Gauge Set AA 5.9 SeriesDeskripsi:Use :- Inspection of hole diameter.- As parts for molds.- For core blur inspection.- For R measurement.atribut:
- Diameter Precision (µm): ± 0.8
- Gauge Length (mm): 50
- Hardness: HV 650 or more
- Roundness/Cylindricity (µm): 0.5
- York Tatakan Amplas D/S S/CDeskripsi:Flexible abrasive coated sponge pads will conform to most contoured surface shape. Coated with abrasive on both sides. Available in two different grades. Size: 120 x 96 x 12.5mm.atribut:
- Color: Black
- Product Type: Pad
- Overall Width: 96m
- Overall Length: 120mm
- Abrasive Type: Coated
- Grade: Fine
- Abrasive Material: Aluminium Oxide
- Sankyo Abrasive Paper Non-Woven Fabric KENMARON Super (Kertas Amplas)Deskripsi:Usage:Step and gradation grinding, metal coated steps, surface treatment of the vehicleatribut:
- Dimensions (mm): 150x230
- Purpose of Use: Burring and blur polishing. Burring for painting metal. Surface preparation for vehicles.
- Konaflex Softback Sanding Sponge SuperfineDeskripsi:Material Application:High temperature calcined Abrasives can be polished at the same time, sharp and durable without sand dropping; high strength sponge, strong bending, no damage to the sand surface, good elasticity, not easy to break, no sanding and deformation, uniform sand particles, good flexibility, can be polished with water for a long time.Features:It has powerful functions, and it is produced for rust removal. It can be wiped lightly with water. It does not need cleaning agent. It is non-toxic and harmless. It has high working efficiency and strong water absorption capacityAdvantage:It is full of elasticity and good resilience, which can ensure the water content and high density of the reservoir and ensure the toughness of the sponge. It can be extruded at will and will return to its original state without damage or breakageatribut:
- Grit: Super Fine
- Size (mm): 115x140x5
- BELLSTAR Abrasive Paper (Kertas Amplas)atribut:
- Material: Abrasive: Garnet
- Width (mm): 230
- Length (mm): 280
- Scotch-Brite Hand Padsatribut:
- Color: Maroon
- BOSCH Sanding Disc Velcro C411Deskripsi:Amplas velcro disc-C411-125 mm-8 hole-P60 untuk mesin amplas random orbit sander, diameter 125mm, 8 lubang. Cocok untuk mengamplas di permukaan cat, kayu, metal,pernis, filler material composit dan roughcastLapisan stearate spesial yang mencegah penyumbatan dan memastikan masa pakai lebih panjangMengandung aluminium oxide premium yang menghasilkan daya kikis tinggiatribut:
- Disc Diameter (mm): 125
- Perforation (holes): 8
- ABC Kecap ManisDeskripsi:Kecap Manis ABC dibuat dengan kedelai, gandum dan gula merah pilihan sehingga menghasilkan kecap manis dengan citarasa mantap, hitam dan kental.
Daftar Harga 3m abrasives Terbaru April 2026
| 3M Sponge Abrasive Softback Sanding | Rp149.900 |
| KINIK Abrasive Paper Waterproof (Kertas Amplas) | Rp3.900 |
| Scotch-Brite Sabut | Rp6.900 |
| Niigata Seiki (SK) Pin Gauge Set AA 5.9 Series | Rp139.900 |
| York Tatakan Amplas D/S S/C | Rp2.099.900 |
| Sankyo Abrasive Paper Non-Woven Fabric KENMARON Super (Kertas Amplas) | Rp539.900 |
| Konaflex Softback Sanding Sponge Superfine | Rp10.900 |
| BELLSTAR Abrasive Paper (Kertas Amplas) | Rp349.900 |
| Scotch-Brite Hand Pads | Rp159.900 |
| BOSCH Sanding Disc Velcro C411 | Rp189.900 |
Data diperbarui pada 01/04/2026 (Harga belum termasuk PPN)




















































































































































/5eP101000194-3.jpg)

%20Pin%20Gauge%20Set%20AA%205_9%20Series/P101000437-2.jpg)

/P102022177-1.jpg)

/42P102019146-2.jpg)


/chP103195449-2.jpg)