Beli 3 bearing ball di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ASB Thrust Ball Bearing (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.900

  2. SKF Thrust Ball Bearings (Bearing Aksial)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp189.900

    SKF Thrust Ball Bearings (Bearing Aksial)
    Deskripsi:
    Single direction thrust ball bearings, with sphered housing washer, can accommodate axial loads in one direction. They must not be subjected to any radial load. Many of the components are interchangeable. The shaft washers have a ground bore that enables an interference fit. The sphered housing washers can accommodate initial misalignment when configured correctly with a sphered seat washer or a machine component with a sphered surface.
    atribut:
    • Bearing Material: Bearing steel
    • Coating: Without
    • Tolerance Class: Normal
  3. NTN Thrust Needle Roller Bearing (Laher Bambu)
    28%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp31.900

    NTN Thrust Needle Roller Bearing (Laher Bambu)
    atribut:
    • Material (Main Unit): High carbon chromium bearing steel
    • Rolling Element Material: High carbon chromium bearing steel
  4. NTN Deep Groove Ball Bearing 6000 Series (Laher)
    24%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp22.900

  5. NSK Deep Groove Ball Bearing MC3J Type (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp10.900

  6. NTN Single Thrust Ball Bearing 51200 Series
    Mulai

    Rp58.900

    NTN Single Thrust Ball Bearing 51200 Series
    atribut:
    • Material (Main Unit): High carbon chromium bearing steel
    • Number of track trains: Single row
    • Load Direction: radial
    • Outer Ring Type: flat
    • Race ring Shape: Thrust ball bearing
    • Rolling Element Material: High carbon chromium bearing steel
    • Shield Shape: Open type
  7. NTN Tapered Roller Bearing (Laher)
    25%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp57.900

    NTN Tapered Roller Bearing (Laher)
    Deskripsi:
    Single row tapered roller bearing tersedia dalam dimensi metrik (standar ISO 355 dan JIS B 1512) dan dalam inci (standar ABMA, seri metrik termasuk J). Single row tapered roller bearing paling sering digunakan dan umumnya dipasang terbalik.
  8. NTN Single Direction Thrust Ball Bearing
    26%
    Mulai

    Rp139.900

    NTN Single Direction Thrust Ball Bearing
    atribut:
    • Precision Grade: JIS B 1514 0 class
    • Finishing Material: High Carbon Chromium Steel Bearing
    • Working Temperature Range (°C): -40 to 120
  9. NSK Deep Groove Ball Bearing DDU Type (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp15.900

  10. CRAFT BEARINGS Thrust Bearing (Laher)
    Mulai

    Rp30.900

    CRAFT BEARINGS Thrust Bearing (Laher)
    Deskripsi:
    Single direction thrust bearings CRAFT bearings Single Direction Thrust Ball Bearings consist of two flat washers with raceways, balls and cage which are detachable. The washers have a flat seating surface therefore they have to be embedded so that all balls are equally loaded. Bearings only transfer axial loads in one direction. Cage Thrust ball bearings have as standard pressed steel cage, where the material and application is not marked. Larger size bearings use massive brass cage to offer more robust solutions.
  11. NTN Thrust Ball Bearing Seri 51100 (Laher Aksial) (Laher Aksial)
    Mulai

    Rp54.900

    NTN Thrust Ball Bearing Seri 51100 (Laher Aksial) (Laher Aksial)
    atribut:
    • Load Direction: radial
    • Material (Main Unit): High carbon chromium bearing steel
    • Number of track trains: Single row
    • Outer Ring Type: flat
    • Race ring Shape: Thrust ball bearing
    • Rolling Element Material: High carbon chromium bearing steel
    • Shield Shape: Open type
Daftar Harga 3 bearing ball Terbaru October 2026
NSK Thrust Ball Bearing (Laher)Rp64.900
ASB Thrust Ball Bearing (Laher)Rp6.900
SKF Thrust Ball Bearings (Bearing Aksial)Rp189.900
NTN Thrust Ball BearingRp65.900
NTN Thrust Needle Roller Bearing (Laher Bambu)Rp31.900
NSK Deep Groove Ball Bearing 6000 Series with Seal on Two Sides (Laher)Rp10.900
NTN Deep Groove Ball Bearing 6000 Series (Laher)Rp22.900
NSK Deep Groove Ball Bearing MC3J Type (Laher)Rp10.900
NTN Micro Ball Bearing (Laher)Rp21.900
NTN Needle Roller Bearing (Laher Jarum)Rp31.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)