Beli 184 303s di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OPTIBELT ZR Performance Neoprene Timing Belts XL 184 Width Range 301-400Deskripsi:Performance ZR timing belts are made from a engineered synthetic rubber neoprene core, glass fiber cords and have an abrasion-resistant protective cover. This engineered combination makes these timing belts extremely durable and efficient at transferring power.atribut:
- Pitch Length (inch): 18.4
- Pitch Length (mm): 467.36
- Number of Teeth: 92
- Sleeve width (mm): 470
- Mitutoyo Feeler GaugeDeskripsi:Alat ukur ketebalan suatu celah yaitu membandingkan celah dengan lembaran yang terdapat nilai pada alat ukuratribut:
- Type of Blade (mm): Straight 13
- BANDO Super Torque Synchro Belt Sts 100S2MDeskripsi:It has an arcuate tooth form and makes smooth meshing without interference with the pulley, so it demonstrates stable performance from low speed to high speed.It is a toothed belt with excellent features that can design a narrow belt width with high tra
- BANDO Super Torque Synchro Belt Sts 60S2MDeskripsi:It has an arcuate tooth form and makes smooth meshing without interference with the pulley, so it demonstrates stable performance from low speed to high speed.It is a toothed belt with excellent features that can design a narrow belt width with high tra
- Mitsuboshi Super Torque Timing Belt Tipe S3M 100Deskripsi:- Belt yang tepat untuk peralatan yang membutuhkan rotasi halus dan akurasi tinggi seperti komputer, peralatan otomatisasi kantor, dan sejenisnya.- Dan belt ini memaksimalkan manfaat dari bentuk gerigi round toothnya.- Belt lentur dan dapat digunakan pada pulley dengan diameter kecil.- Jika meshing mulus, mesin tidak akan bising.- Dapat digunakan dengan low axial load.- Belt kecil mampu menghasilkan torsi tinggi.
- BANDO Super Torque Synchro Belt Sts 150S3MDeskripsi:It has an arcuate tooth form and makes smooth meshing without interference with the pulley, so it demonstrates stable performance from low speed to high speed.It is a toothed belt with excellent features that can design a narrow belt width with high tra
- BANDO Super Torque Synchro Belt Sts 100S3MDeskripsi:It has an arcuate tooth form and makes smooth meshing without interference with the pulley, so it demonstrates stable performance from low speed to high speed.It is a toothed belt with excellent features that can design a narrow belt width with high tra
- BANDO Super Torque Synchro Belt Sts 40S2MDeskripsi:It has an arcuate tooth form and makes smooth meshing without interference with the pulley, so it demonstrates stable performance from low speed to high speed.It is a toothed belt with excellent features that can design a narrow belt width with high tra
- BANDO Super Torque Synchro Belt Sts 60S3MDeskripsi:It has an arcuate tooth form and makes smooth meshing without interference with the pulley, so it demonstrates stable performance from low speed to high speed.It is a toothed belt with excellent features that can design a narrow belt width with high tra
- Mitsuboshi Super Torque Timing Belt S3M 60 TypeDeskripsi:Produk Super Torque Timing Belt S3M 60 Type dari Mitsuboshi ini memiliki size Belt Pitch Circumference dari 96-2250mm cocok digunakan pada mesin-mesin industri otomotif, HVAC dan pabrik lainnya
- Mitsuboshi Super Torque Timing Belt S3M Type (Chloroprene Rubber) Standard Belt Width 15 MmDeskripsi:Belt is supple, you can use a small pulley diameter. Meshing is smooth, you can quiet operation. Sumi tension of the belt is less, it can be used in the low axial load. Standard pulley is a backlash-free, will improve the positioning accuracy. Compared to the tooth profile of the traditional ISO JIS, it is capable of high torque transmission.atribut:
- Height (mm): 1.94
- Maximum Speed (m/s): 30
- OPTIBELT OMEGA 920 5M Width Range 301-400Deskripsi:TIMING BELT MADE OF CHLOROPRENEmaintenance-free, with glass-fibre tension cordatribut:
- Pitch Length (mm): 920
- Number of Teeth: 184
- Sleeve width (mm): 500
Daftar Harga 184 303s Terbaru December 2025
| Mitutoyo Feeler Gauge Set | Rp419.900 |
| OPTIBELT ZR Performance Neoprene Timing Belts XL 184 Width Range 301-400 | Rp749.900 |
| Mitutoyo Feeler Gauge | Rp699.900 |
| BANDO Super Torque Synchro Belt Sts 100S2M | Rp91.000 |
| BANDO Super Torque Synchro Belt Sts 60S2M | Rp66.000 |
| Mitsuboshi Super Torque Timing Belt Tipe S3M 100 | Rp129.900 |
| BANDO Super Torque Synchro Belt Sts 150S3M | Rp169.900 |
| BANDO Super Torque Synchro Belt Sts 100S3M | Rp109.900 |
| BANDO Super Torque Synchro Belt Sts 40S2M | Rp54.000 |
| BANDO Super Torque Synchro Belt Sts 60S3M | Rp75.000 |
Data diperbarui pada 08/12/2025 (Harga belum termasuk PPN)































































































































































%20Standard%20Belt%20Width%2015%20Mm/P102373156-1.jpg)