Beli sunflag(shinki mfg.) di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SUNFLAG Taper Slim X Bitatribut:
- Material: Special steel
- Blade Edge: With magnet
- EIGHT Screwdriver Bit Gold Platedatribut:
- Bit Type: Phillips
- Tip Type: Magnetized
- SUNFLAG Taper Slim X Bit (magnetic)atribut:
- Material: Special steel
- Set Contents: Tapered slim bit #2 x 65mm, #2 x 85mm, #2 x 110mm
- Number of Items in Set: 3
- Shank Diameter: 6.35mm
- Blade Edge: With magnet
- TRUSCO Belt Punchatribut:
- Purpose of Use: Drilling into belts, leather, vinyl, rubber, paper, cloth and so on.
- Vessel Bit PhilipsDeskripsi:For assembly work focusing on workabilityHexagonal shape with the width across flats of 5mm is also suited for electric drivers
- SUNFLAG Super Slim Torsion Bitatribut:
- Insertion Corner Opposite Side (mm): 6.35
- Material: Special steel
- Tip Size: # 2
- Blade Shape: +
- TRUSCO Magnetic CatchDeskripsi:Not for round shaft bit for power tool nor tool bit 65mm or less. Some slotted screw driver is not applicable. Keep away from electronic and precision equipment and magnetic card.atribut:
- Body Material: Polycarbonate (PC), neodymium magnet
- Overall Length (mm): 21
- RoHS Directive: Correspondence (Corresponding to 10 Substances)
- Suitable Size (mm): 6.35
- SUNFLAG Super Slim Torsion BitDeskripsi:-By torsion machining, by absorbing the rotational torque of the left and right, the durability of the tip is greatly improved.-The special tip shape reduces the lifting phenomenon(cam-out)during rotation.atribut:
- Blade Edge: (+)2
- TRUSCO Bit M16 for Pneumatic and Electric Poweratribut:
- Shank Diameter (mm): 6.33
- Hardness: H
- Cutting Edge: 2x4.5
- SUNFLAG Super Slim Torsion BitDeskripsi:-By torsion machining, by absorbing the rotational torque of the left and right, the durability of the tip is greatly improved.-The special tip shape reduces the lifting phenomenon(cam-out)during rotation.atribut:
- Blade Edge: (+)2
- O.H.INDUSTRIAL Long Key Holder for Truckatribut:
- Wire Diameter: 2.7phi mm
- Maximum Length: 1600mm
- Natural Length: 300mm
- Type: Curl Code Formula
- SUNFLAG Super Mini Stubby Screwdriveratribut:
- Material: Shaft, special steel
- Tip: (+)No.2
- Shaft Length (mm): 15
- Total Length (mm): 32.5
Daftar Harga sunflag(shinki mfg.) Terbaru September 2025
SUNFLAG Taper Slim X Bit | Rp97.000 |
EIGHT Screwdriver Bit Gold Plated | Rp26.000 |
SUNFLAG Taper Slim X Bit (magnetic) | Rp149.900 |
TRUSCO Belt Punch | Rp53.000 |
Vessel Bit Philips | Rp13.000 |
BOSCH X-Line | Rp109.900 |
SUNFLAG Super Slim Torsion Bit | Rp68.000 |
TRUSCO Magnetic Catch | Rp64.000 |
SUNFLAG Super Slim Torsion Bit | Rp119.900 |
TRUSCO Bit M16 for Pneumatic and Electric Power | Rp259.900 |
Data diperbarui pada 06/09/2025 (Harga belum termasuk PPN)