Beli jual plywood jakarta di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ONISHI Mata Bor Plywood untuk Panel Betonatribut:
- Material: Carbon steel (S55C)
- Blade Diameter (mm): 9.0
- Compatible drills: Impact drivers (>9.6) and drill drivers (>9.6V)
- Purpose of Use: Work Material: Wood.
- VENICHU Plywood PanelDeskripsi:-Water resistant plywood. -When using concrete formwork.-JAS standard adhesion durability 1 kindatribut:
- Thickness: 12mm
- Material: Tropical tree Lauan
- W x L: 900x1800mm
- WAKO Plywood Flat Dolly (Air casters)atribut:
- Material: Load platform:Veneer plywood, Caster brackets:New material special steel, Wheel:Nylon wheel rubber tire bearing
- Specification: Assembled product
- Tip Saw Japan Tipped Saw for PlywoodDeskripsi:-Due to employment of a 94.0HRA high hardness tip with excellent wear resistance and an R center 5-point blade, straight cutting is outstanding while realizing a light cutting feel, clean cut surfaces, and longer cutting.-For plywood.atribut:
- Base Metal Materials: Tool Steel
- Tip Material: Tungsten Carbide
- Purpose of Use: For plywood.
- Tip Saw Japan Tipped Saw for PlywoodDeskripsi:-Due to employment of a 94.0HRA high hardness tip with excellent wear resistance and an R center 5-point blade, straight cutting is outstanding while realizing a light cutting feel, clean cut surfaces, and longer cutting.-For plywood.atribut:
- Outer DiameterxBlade ThicknessxHole Diameter (mm): 255x3.0x25.4
- Number of Blades: 100
- Maximum Working Rotation Speed (rpm): 5000
- Base Metal Materials: Tool Steel
- Tip Material: Tungsten Carbide
- Purpose of Use: For plywood.
- HASSTON PROHEX Mata Gergaji Kayu Plywoodatribut:
- Material: Wood, Plywood
- Nansin Wd Series/Plywood Flatbed Caratribut:
- Castle Diameter: 100φmm
- Load Capacity: 200kg
- Loading Surface Dimensions: 900x600x20 tmm
- Caster Material: Elastomer (B entry)
- Batavialab Fumehood PlywoodDeskripsi:Specifications:Plywood double side wall 12mmInside wall PVC sheetOutside wall laminated HPL TACOTop table phenolic resinSafety tempered glass thickness 5mmLighting: flourescent lamp 2x18W, PhilipsElectricity : PanasonicPipe PVC 6-8 inchi, max 6 meterSink polypropylene, Wastafel, Panel water tap & Include bottle trap acid and chemical resistantatribut:
- Electromotor (Hp): 0.5
- Speed (rpm): 2800
- Phase: 1-3
- CPT National Mata Gergaji Plywoodatribut:
- Size: 4x72
- TRUSCO Cut SawDeskripsi:Common wood, laminated wood, plywood, concrete panel, bamboo, crosscut of hardwoodatribut:
- Blade Length (mm): 270
- Length (mm): 610
- Material: Blade / Knife For Carbon Steel, Handle / Rattan
- Weight (g): 183
- Purpose of Use: For cross cut of general wood, laminated wood, decorative plywood, plywood panel, bamboo, hard wood.
- Walter Tititex Titanium Coating Counter Sink 6 Piecesatribut:
- Set Contents: 6.3,8.3,10.4,12.4,16.5,20.5
- Weight (g): 160
- Point Angle (Degree): 90
- Purpose of Use: Work Material: Steel, Alloy Steel, Casting, Stainless Steel, Copper Alloy, Aluminium Alloy.
- TRUSCO Flat Dolly Petit Cargo (Rubber Casters)Deskripsi:46atribut:
- Material: Loading Platform:Wooden Plywood Caster Brackets:Steel Wheels:Rubber
- Uniform Load (kg): 100
- Caster Diameter (mm): 75
- Specification: Assembled Product
- Caster: Swivel Caster 4 pieces
- Scotch Super Strong Multipurpose Repair TapeDeskripsi:- Can be cut by handatribut:
- Width (mm): 48
- Length (m): 18
- Base Material: Polyethylene (with polyester mesh)
- Adhesive: Rubber
- DREMEL Carbide Cutter 3.2atribut:
- Shaft Diameter (mm): 3.2
Daftar Harga jual plywood jakarta Terbaru December 2025
| ONISHI Mata Bor Plywood untuk Panel Beton | Rp219.900 |
| VENICHU Plywood Panel | Rp979.900 |
| WAKO Plywood Flat Dolly (Air casters) | Rp1.899.900 |
| Tip Saw Japan Tipped Saw for Plywood | Rp2.399.900 |
| Tip Saw Japan Tipped Saw for Plywood | Rp2.699.900 |
| HASSTON PROHEX Mata Gergaji Kayu Plywood | Rp21.900 |
| Nansin Wd Series/Plywood Flatbed Car | Rp1.799.900 |
| Batavialab Fumehood Plywood | Rp50.999.900 |
| DCA Saw Blade for Plywood | Rp299.900 |
| CPT National Mata Gergaji Plywood | Rp12.900 |
Data diperbarui pada 22/12/2025 (Harga belum termasuk PPN)





















































































































































/P102015957-1.jpg)











/P101504087-1.jpg)