Beli jual jas hujan bandung di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Nikkatsu Sinar Electric Transformer (Dry Type) SNR 42 SeriesDeskripsi:- Phase: Single Phase. - Frequency: 50/60Hz. - Connection: Terminal Block (Made In Japan). - Electrostatic Shield: Included. - Max. Loading Capacity: 100%. - Reference Standard : JIS - C 5310 (Japanese Industrial Standards). - Applications: Panel Board, Distribution Board, Industrial Machine, and Pro Audio Equipments. - Manufactured in Bandung, Indonesia and Experienced Export to Japan.atribut:
- Primary Voltage (V): 440-400-380-0
- Secondary Voltage (V): 220-200-0-E
- Insulation Type: F Type (155°C)
- Frequency (Hz): 50/60
- Material: Copper, Iron
- Phase: Single
Daftar Harga jual jas hujan bandung Terbaru January 2026
| Nikkatsu Sinar Electric Transformer (Dry Type) SNR 42 Series | Rp529.900 |
Data diperbarui pada 02/01/2026 (Harga belum termasuk PPN)



















































































































































%20SNR%2042%20Series/f4P104620544-2.jpg)