Beli harga amphotericin b di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CORNING Amphotericin B Liquidatribut:
- Size (ml): 50
- Concentration (μg/mL): 250
- Storage Temperature (°C): 25 to -15 (Dark)
- Quantity per case: 6/Cs
- Quantity per pack: 6/Pk
- ISOLAB Centrifuge Tube Polypropylene with ScrewDeskripsi:Isolab Centrifuge Tube Polypropylene With Screw Non Sterilized Non Skirt
- SUPER TOOL Rolled Knurl Holder E-Type (For Knurling)Deskripsi:It performs knurling to the edge of the uneven workpiece.A holder for rolling diamond knurlingatribut:
- Compatible Knurl Piece: KNE06RL to 15RL
- Machining Diameter: 10 to 250mm
- Compatible Model: Lathe
- DURAN Erlenmeyer Flask Narrow Neck With GraduationDeskripsi:Produk ini sering disebut Labu Ukur.
- IWAKI Labu Erlenmeyer (Gelas Kimia)Deskripsi:IWAKI memiliki range produk Glass Ware Erlenmeyer Flask yang lengkap dengan kapasitas volume 10-5000ml, digunakan untuk menampung larutan yang akan dititrasi dengan metode analisis di Laboratorium. Produk ini sering disebut Labu Ukur.
- XANDER Sendok Semenatribut:
- Material Handle: Plastik
- Size (inch): 10
- ACIS Digital ScaleDeskripsi:- High accuracy (1/15000). - Solid and reliable design. - Large stainless steel weighing pan. - Rechargeable battery powered. - AC Adaptor Included. - Backlight LCD display. - Bubble level and adjustable feet.atribut:
- Pan Size (mm): 210x250
- Thermo Scientific Microtiter PlateDeskripsi:Transparent polystyrene microtiter plates for almost all microvolume applications, such as high-throughput screenings, research applications, storage, sample or reagent transfer, serial dilution, hemagglutination, blood typing and complement fixation.- Transparent plates for colourimetric applications- Standard size 128 x 86 mm- Different bottom shapes available
- CORNING Serological PipetteDeskripsi:Banana-peel plastic wrap features easy opening for aseptic removal and eliminates static cling when wearing latex gloves. You can see the polystyrene pipet through the clear plastic wrap for instant size identification. Plus, space saving packaging reduces storage requirements, waste, and one material makes it easy to recycle.- New anti-static clear all-plastic wrap allows full view of pipet for easy size identification and reduces storage space requirements.- Unique color-coded magnifying stripe for easier meniscus viewing.- Sterile, individually wrapped and nonpyrogenic and DNase-/RNase-free- Accuracy within ± 2% at full volume- Lot numbers printed on each pipet wrapper- Calibrated to deliver (TD-EX 20ºC) their contents with blowout.atribut:
- Pipet Style: Serological
- Feature: Disposable
- Sterile: Yes
- Tip Shape: Round
- Crown Horeca Ice Cube SquareDeskripsi:Ice Cube Square TF-80 merupakan produk Ice Machine Crown Horeca yang memiliki dimensi 500x560x780mm dan kekuatan sebesar 400W. Berbeda dengan Ice Cube Square TF-300, Ice Machine ini memiliki kemampuan penyimpangan es yang sedikit kecil yaitu 18kg. Ice Cube Square TF-80 hanya ini mampu menampung ice cream dalam berat 48kg pada tegangan listrik 220V/50-60Hz.
- CORNING Penicillin-Streptomycin Solution 100xatribut:
- Size (ml): 100
- Storage Temperature (°C): -25 to -15
- Quantity per case: 6/Cs
- Quantity per pack: 6/Pk
- Phytotech RifampicinDeskripsi:Rifampicin is semi-synthetic. It indirectly blocks protein synthesis through RNA polymerage inhibition.WARNING: This product can expose you to chemicals including rifampicin, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.govatribut:
- Size (g): 5
- CORNING Hts Transwell 96 Well Plateatribut:
- Sterility: sterile
- Wells: 96 wells
- TOTAL Plastering TrowelDeskripsi:Slight bow in blade good for working. Packed by label.atribut:
- Size (mm): 280x130
- Sigma-Aldrich Cell Freezing Medium-DMSO Serum Free 1x (Cryopreservation Medium)Deskripsi:General DescriptionCell freezing medium is a combination of cryoprotectant DMSO with fetal bovine serum. However serum free medium replaces serum with methylcellulose and poloxamer 188 and other additives like ascorbic acid, α-tocopherol and proline.ApplicationCell Freezing Medium-DMSO Serum free 1x has been used in the freezing of human neural progenitor cells (hNPCs), olfactory ensheathing cells (OECs) and retinal pigment epithelial (RPE) cells.Other NotesComplete ready-to-use medium containing Minimum Essential Medium, dimethyl sulfoxide (8.7%) and methyl cellulose. Prepared according to the formulation of Waymouth.atribut:
- Sterility: Sterile-filtered
- Impurities: Endotoxin, Tested
- Size (ml): 50
- Quality Level: 200
- Form: Liquid
- Technique(s): Cell Culture; Insect (Suitable)
- Storage Temperature (°C): -20
- Merck Millipore EZ-Fit MCE Filtration No PadDeskripsi:EZ-Fit™ Filtration Unit, white membrane, 0.22µm pore size, 100mL funnel, multi packaging, no pad Application General microbiological analysis Key Applications ClinicalCosmeticsEnvironmentalFood and BeverageIndustrial QCPharmaceuticalatribut:
- Trade name: EZ-Fit
- Type of Test: Bioburden TestingEnvironmental AnalysisWater Monitoring
- Sterility: Sterilized
- Filter Surface: Gridded
- Chemistry: Mixed Cellulose Esters (MCE)
- Device Material: Styrene Butadiene Copolymer (SBC)
- Filter Diameter (mm): 47
- ICHINEN Multi-Cleaner NDeskripsi:Multi-Cleaner NZat anti statis campuran, pembersih multi-degreasing.Fitur > Menghilangkan noda sidik jari, kotoran pada panel display dan kaca. Cepat kering, tidak ada terak putih atau bekas menghapus pada permukaan.> Mencegah listrik statis karena campuran statik. Tidak membeku walaupun pada saat musim dingin atau didaerah dingin. Dapat membersihkan Oily Magic Mark.Aplikasi> Dapat dengan jernih membersihkan layar, seperti layar TV, komputer, navigasi mobil, dan layar sentuh, dll. Membersihkan kaca, jendela, cermin, dll.> Pembersih duplicator, OA equipment, alat-alat eksterior listrik, plastik putih dan kaca. Pembersih pemeliharaan peralatan hiburan, magnetic head dan IC card, dll.atribut:
- Volumetric Capacity: 500 ml
- Ketahanan Suhu: Temperatur normal
- SUPER TOOL Rolled Knurled Piece E-Type (For Kiwa Processing) FlatfishDeskripsi:-TiN(titanium nitride)coating has been applied for longer life, making it economical.atribut:
- Outer Diameter: 25.4mm
- Hole Diameter: 13, 15mm
- Width: 6mm
- Compatible Holder: KH1E20・25
- Material: High Speed Steel (SKH51)
Daftar Harga harga amphotericin b Terbaru January 2026
| CORNING Amphotericin B Liquid | Rp1.099.900 |
| ISOLAB Centrifuge Tube Polypropylene with Screw | Rp13.900 |
| SUPER TOOL Rolled Knurl Holder E-Type (For Knurling) | Rp9.999.900 |
| DURAN Erlenmeyer Flask Narrow Neck With Graduation | Rp81.900 |
| IWAKI Labu Erlenmeyer (Gelas Kimia) | Rp86.900 |
| XANDER Sendok Semen | Rp11.900 |
| KRISBOW Roskam | Rp48.900 |
| ACIS Digital Scale | Rp1.499.900 |
| Thermo Scientific Microtiter Plate | Rp8.499.900 |
| PYREX Labu Erlenmeyer | Rp98.900 |
Data diperbarui pada 28/01/2026 (Harga belum termasuk PPN)





















































































































































/63P105703219-1.jpg)

/P102079393-1.jpg)











/msP110079820-1.jpg)


%20Flatfish/9vP102781355-3.jpg)