Beli hand reamer skh51 16.0mm di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. EIKO Spiral Hand Reamer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp759.900

  2. NACHI Hand Reamers
    Mulai

    Rp499.900

  3. SOMTA Parallel Hand Reamer
    Rating:
    100% of 100
    (8)
    Mulai

    Rp119.900

    SOMTA Parallel Hand Reamer
    atribut:
    • Material: High speed steel
  4. TRUSCO Hand Reamer
    75%
    Mulai

    Rp299.900

    TRUSCO Hand Reamer
    Deskripsi:
    - Has loose chamfer angles and a shank rectangle part, and precisely finishes the hole after passing the drill hole and the rough reamer.
  5. EIKO Machine Reamers
    Mulai

    Rp2.199.900

  6. F.P.Tools Adjustable Reamers HSS
    Mulai

    Rp2.499.900

    F.P.Tools Adjustable Reamers HSS
    Deskripsi:
    Adjustable ReamersMaterial : HSSSize : 8A Up to O, Range of Adjustment : mm 6.35 - 7.15 Up to 70.00 - 85.00Range of Adjustment : inchi1/4 - 9/32 Up to 2 3/4 - 3 11/32Overall Length : 83 Up to 509No. of Blade : 4, 6, 8Unit : Piece
  7. NACHI Taper Pin Reamers
    Rating:
    100% of 100
    (1)
    Mulai

    Rp739.900

  8. SOMTA Parallel Shank Machine Chucking Reamers
    Mulai

    Rp169.900

    SOMTA Parallel Shank Machine Chucking Reamers
    atribut:
    • Material: 5% Cobalt High Speed Steel
  9. NACHI Machine Reamers
    Mulai

    Rp1.399.900

  10. Okazaki Seiko Hand Reamers
    Mulai

    Rp319.900

    Okazaki Seiko Hand Reamers
    atribut:
    • Work Material: general steel/ stainless steel/ Cast iron/ aluminium/ copper/ alloy steel
    • Coating Presence: none
    • Base-Blade Availability: none
    • Link Model: Straight link
    • Groove Shape: Straight
    • Tool Material Type: Cobalt High-Speed Steel
    • Diameter Tolerance: m5
    • Point Chamfering Angle: 1 degrees
  11. SOMTA Hand Tapper Pin Reamer Straight Flute
    Rating:
    100% of 100
    (2)
    Mulai

    Rp409.900

    SOMTA Hand Tapper Pin Reamer Straight Flute
    atribut:
    • Material: High speed steel
    • Type: Straigth Flute
  12. Sherwood Parallel Hand Reamer
    Mulai

    Rp509.900

    Sherwood Parallel Hand Reamer
    Deskripsi:
    Metric. Used to produce a close tolerance surface finish by hand in almost any environment i.e. on site or in a workshop. Manufactured to BS 328 : Part 4 : 1990 and DIN 206B. METRIC TOLERANCES: Diameter: ~ up to 3.00. Tolerance: +0.008, -0.007. Diameter: Over 3.00 ~ up to 6.00. Tolerance: +0.010, -0.005. Diameter: Over 6.00 ~ up to 10.00. Tolerance: +0.012, -0.006. Diameter: Over 10.00 ~ up to 18.00. Tolerance: +0.015, -0.008. Diameter: Over 18.00 ~ up to 30.00. Tolerance: +0.017, -0.009. Diameter: Over 30.00 ~ up to 50.00. Tolerance: +0.021, -0.012.
    atribut:
    • Flute Type: Left Hand Spiral
    • Material: High Speed Steel
    • Shank type: Straight
    • Cutting Direction: Right Hand
    • Reamer Type: Fixed
    • Standards Met: BS 328-4, DIN 206B
Daftar Harga hand reamer skh51 16.0mm Terbaru September 2025
EIKO Hand ReamersRp149.900
EIKO Spiral Hand ReamerRp759.900
NACHI Hand ReamersRp499.900
SOMTA Parallel Hand ReamerRp119.900
TRUSCO Hand ReamerRp299.900
EIKO Machine ReamersRp2.199.900
F.P.Tools Adjustable Reamers HSSRp2.499.900
EIKO Taper Pin ReamersRp1.099.900
NACHI Taper Pin ReamersRp739.900
SOMTA Parallel Shank Machine Chucking ReamersRp169.900

Data diperbarui pada 06/09/2025 (Harga belum termasuk PPN)