Beli distributor dremel jakarta di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DREMEL MandrelDeskripsi:A shank with a threaded head used primarily to hold and use cut-off wheels. - The 402 mandrel is used primarily with cut-off wheels but is used with the following Dremel accessories: 409, 411, 412, 413, 420, 423, 425, 426, 456, 511, 512, 540 and 541 - Used primarily with Dremel polishing bits and accessories - For use in all Dremel rotary tools - 1/8 In. shankatribut:
- Origin: China
- Shaft Diameter (mm): 3.2
- DREMEL Colletatribut:
- Shaft Diameter (mm): 3
- DREMEL Carbide Cutter 3.2atribut:
- Shaft Diameter (mm): 3.2
- DREMEL Speed Rotary ToolDeskripsi:A cordless mini router with a built-in 7.2V lithium ion battery.An LED light on the end illuminates the working area.Exceptional handling with a body weight of 250g.Supoorts add-on charging at any time with the docking station.atribut:
- Outer Diameter (mm): 40
- Charging Time: Approximately 2 hours 45 minutes
- Dimensions (mm): 185x40x38
- Material: Polyamide Resin (PA)
- No Load Rotation Speed (rpm): 8000/14000/21000/25000
- Overall Length (mm): 185
- Rated Voltage (V): 3.6 lithium ion battery
- Standard Included Collet Diameter (mm): 3.2
- Usable Collet Diameter (mm): 0.8/1.6/2.4/3.0/3.2
- DREMEL Mini Routeratribut:
- Compatible Collet Diameter: 0.8, 1.6, 2.4, 3.2mm
- Outer Diameter (mm): 32
- Standard accessory collet diameter (mm): 3.2, Dremel Chuck
- Total Length (mm): 153
- No Load Speed (rpm): 5000 to 22000
- DREMEL Bristle Brushatribut:
- Shaft Diameter (mm): 3.2
- DREMEL Oxide Aluminum Wheelatribut:
- Shaft Diameter (mm): 3.2
- DREMEL Carbide Shaping Wheelatribut:
- Shaft Diameter (mm): 3.2
- Diameter (mm): 31.8
- Grain Size (#): 60
- DREMEL Brush for Polishatribut:
- Outer Diameter (mm): 25.4
- DREMEL Oxide Aluminum Polish Wheelatribut:
- Shaft Diameter (mm): 3.2
- Diameter (mm): 25.4
- DREMEL Whetstone for Chain Sawatribut:
- Shaft Diameter (mm): 3.2
- DREMEL Carbide Cutting Shaping Wheelatribut:
- Outer Dia. (mm): 38.1
- Shaft Diameter (mm): 3.2
Daftar Harga distributor dremel jakarta Terbaru November 2025
| DREMEL Mandrel | Rp83.000 |
| DREMEL Collet | Rp99.000 |
| DREMEL Sanding Band | Rp82.000 |
| DREMEL Carbide Cutter 3.2 | Rp259.900 |
| DREMEL Speed Rotary Tool | Rp3.299.900 |
| DREMEL Mini Router | Rp2.299.900 |
| DREMEL Carbon Brush | Rp119.900 |
| DREMEL Dressing Stone | Rp86.000 |
| DREMEL Brass Brush | Rp289.900 |
| DREMEL Bristle Brush | Rp199.900 |
Data diperbarui pada 18/11/2025 (Harga belum termasuk PPN)