| Nama Produk | Spesifikasi | Harga (IDR) |
| Autonics Signal Lights Bulb Type ASG Series ASGF-02-R Red 1pc | - Flashing Rate: 80±10 times/minute - Humidity Level: 45-85%RH - Standard Protection: IP42 - Bulb Specification: 24V/8W |
419,000 |
| SUNLUX Indicator Lamp Pilot LED AD22 Series AD22-22DS Red 22mm 1pc | - Voltage: AC 220V - Diameter: 22mm - Color: Red - Type: AD22-22DS |
6,000 |
| Autonics Tower Lights Bulb Type MT5B Series MT5B-3CLG-RYG Red, Yellow, Green 1pc | - Insulation resistance: 100 MΩ - Humidity Level: 45-85%RH - Connection Type: Lead wire - Bulb Specification: 240V/10W |
499,000 |
| IDEC Pilot Light Dome HW1P-2Q0G Green 22mm 1pc | - Emitting Color: Green - Rated Voltage: AC/DC24V - Lens Color: Green - Protective Structure: IP65 |
149,000 |
| Fort Lampu Indikator Panel LED 22mm AD22-22DS Green AC 220V 22mm 1pack(10pcs) | - Diameter: 22mm - Color: Green - Voltage: AC 220V - Type: AD22-22DS |
67,000 |
| Autonics Signal Lights LED Type MS66 Series MS66M-F00-R Red 1pc | - Lens Color: Red - Cable Specification: UL1007/22AWG - Function: Steady+Flashing - Certification: CE |
529,000 |
| Schneider Electric Harmony XB5 Series XB5AS8442 Ø40 Emergency stop, switching off pushbutton Ø22 latching turn release Red 1unit | - Range of Product: Harmony XB5 - Fixing Collar Material: Plastic - Bezel Material: Plastic - Product Type: Emergency Stop Push-Button |
129,000 |
| Autonics Signal Lights Bulb Type AVG Series AVGB-01-R Red 1pc | - Temperature Level: -15 to 40°C - Standard Protection: IP42 - Rotating Rate: 150±10 RPM - Lens Color: Red |
709,000 |
| Autonics Tower Lights Bulb Type SL Series SLG-3FF-RYG Red, Yellow, Green 1pc | - Insulation resistance: 100 MΩ - Ambient Humidity: 45-85%RH - Ambient Temperature: -15 to 40°C - Function: Rotating |
999,000 |
| IDEC Miniature Pilot Light AL6M-P4-G Green 1pc | - Model Number: AL6M-P4-G - Rated Voltage (V): AC/DC24 - Emitting Color: Green - Shape: Circle - Protective Structure: IP40 - Mounting Hole Diameter P (mm): 16 - Light Source: LED - Insulation Resistance (MΩ): 100 or more (at DC 500V) - Storage Temp (°C): -30 to 80 - Operating Ambient Temp (°C): -25 to 55 (do not freeze) - Contact Resistance (mΩ): ≤50 (initial) - Impact Resistance (m/s²): 200 (malfunction), 500 (durable) - Vibration Resistance: 5–55 Hz, single amplitude 0.75 mm - Registered Board Dimensions (mm): Φ13.7 - Engraving Range (mm): 12x18 - Max Engraving Depth (mm): 0.5 - Berat (Kg): 0.1 |
119,900 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami