OSRAM Opto Semiconductors Photodiode Osram Opto Full Spectrum 17 ° Si Through-hole mounting

Sebelum PPN:
Rp20.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Detection spectrum: infrared, ultraviolet, visible light * Peak sensitivity wavelength: 860nm * Mounting type: Through hole mounting * Number of pins: 2 * Diode material: Si * Minimum detection wavelength: 380nm * Maximum detection wavelength: 1100nm * Length: 4mm * Width: 3 mm * Height: 5.2 mm * Peak photo sensitivity: 0.62 A / W * PIN photodiode-3 mm (T-1) package. This PIN photodiode family from SRAM Opto Semiconductors is standard 3 mm (T- 1) Packaged in a through hole package. Designed to detect full spectrum or visible light, it comes in a transparent package. Suitable applications include high speed photo interrupters, industrial electronics, control and drive circuits, and more. .3 mm (T-1) PIN Photodiode Features: Through-hole mounting Transparent plastic package 380 -> 1100 nm applications Short switching times

Ulasan Produk

Tidak ada ulasan