OSRAM Opto Semiconductors Photodiode Osram Opto IR + Visible Light 60 ° Si through hole mounting

Sebelum PPN:
Rp18.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Detection spectrum: infrared, visible light * Peak sensitivity wavelength: 850nm * Mounting type: Through hole mounting * Pin number: 2 * Diode material: Si * Minimum detection wavelength: 400nm * Maximum detection wavelength: 1100nm * Length: 5.1mm * Width : 4.1mm * Height: 6.9mm * Full width at half maximum Sensitivity angle: 60 ° * PIN photodiode side view package. OSRAM Opto Semiconductors photodiode series are housed in a side view type through hole package. OSRAM Opto Semiconductors' SFH 206K is a PIN photodiode in a sideview package. The SFH 206K is a through-hole mounted LED in a 5mm clear plastic package. Suitable applications for this photodiode include photo interrupters, industrial electronics, computer control flash, and control / drive circuits. . SFH 206 K Photodiode Features: Side-viewing package Through hole mounting 5 mm transparent package Radiation detection area: 2.65 mm 2 400 -> 1100 nm Short switching time Light receiving angle: 120 °

Ulasan Produk

Tidak ada ulasan