OSRAM Opto Semiconductors Photodiode Osram Opto Infrared ± 60 ° Si Surface Mount Smart DIL

Sebelum PPN:
Rp22.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Detection spectrum: Infrared * Peak sensitivity wavelength: 850nm * Package type: Smart DIL * Mounting type: Surface mounting * Pin count: 2 * Diode material: Si * Minimum detection wavelength: 400nm * Maximum detection wavelength: 1100nm * Standard fall time: 0.02 μs * Length: 4.5mm * Width: 3.7mm * Height: 1.2mm * Polarity: Positive * PIN photodiode DIL package. This family of infrared photodiodes from OSRAM Opto Semiconductors is the BPW 34 series. Available in surface mount (SMD) package or through-hole DIL plastic package with a radiation detection area of 2.65 x 2.65 mm2. The BPW 34 infrared photodiode is designed for applications with wavelength range up to 1100 nm. In addition, it is suitable for applications such as photo interrupters, infrared remote control, in-vehicle sensors, and headsets.

Ulasan Produk

Tidak ada ulasan