OSRAM Opto Semiconductors OSRAM Visible Light LED CHIPLED 0402 Series

Sebelum PPN:
Rp369.900 - Rp15.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
LED color: Green * Package type: 1006 (0402) * Mounting type: Surface mount * Number of LEDs: 1 * Forward voltage: 2.85 V * Luminous intensity: 90 -> 280 mcd * Number of pins: 2 * View angle: 155 (horizontal) °, 170 (vertical) ° * Luminance flux: 300 -> 760 mlm * Lens shape: Rectangle * Main wavelength: 530 nm * Dimensions: 1.1 x 0.6 x 0.4mm * Series: CHIPLED 0402 * OSRAM CHIPLED 0402 series LED. Osram Opto Semiconductors OSRAM CHIPLED 0402 series is a product group belonging to CHIPLED family. CHIPLED 0402 comes in a standard 0402 compact footprint. CHIPLED 0402 is available in a variety of colors and uses a colorless diffusion resin. Ideal for applications that do not require high power LEDs. CHIPLED 0402 can be used for key / LCD backlight, eraser array, near field display, external modem indicator light, etc. CHIPLED 0402 Features: Industry standard 0402 Small Package Surface Mount (SMT) Package Size: 1.0 x 0.55 x 0.35 mm Colorless Diffusion Resin

Ulasan Produk

Tidak ada ulasan