IDEC Miniature Pilot Light (Lampu Pilot) AL6M-P4-G Green 1pc

#Nomor SKU S010938713
Wishlist
Rp119.900
Persediaan

Spesifikasi Produk

Model Number AL6M-P4-G
Unit 1pc
Rated Voltage (V) AC/DC24
Emiting Color Green
Shape Circle
Protective Structure IP40
Mounting Hole Diameter P (mm) 16
Light Source Led
Insulation Resistance (MΩ) 100 or more (at DC 500V mega)
Storage Temperature (°C) -30 to 80
Operating Ambient Temperature (°C) -25 to 55 (do not freeze)
Contact Resistance (miliΩ) 50 or less (initial value)
Impact Resistance (m/s²) 200 (malfunction), 500 (durable)
Vibration Resistance Frequency (Hz) 5 to 55, single amplitude 0.75mm
Registered Board Dimensions (mm) Φ 13.7
Engraving Range (mm) 12x18
Maximum Engraving Depth (mm) 0.5
Berat (Kg) 0.1
Tanggal Produk Terdaftar 31 July 2019
Terakhir Diperbaharui 17 November 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LED life (hour) : Mechanical: Over 1,000,000 times Electrical: Over 100,000 times (1,200 open / close frequencies) Withstand voltage (V / min) : (Switch part) Between charged metal part and non-charged metal part: Between AC 2000 different pole terminal : Between AC 2000 same pole terminal : Between AC 1000 contact terminal and lamp terminal : AC 1500 ( Lighting part) Between charged part and ground: AC 2000
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan