OSRAM Opto Semiconductors OSRAM 860Nm High-speed infrared LED, Top LED

Sebelum PPN:
Rp279.900 - Rp32.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Peak wavelength: 860nm * Package type: Top LED * Radiant flux: 100mW * Radiant intensity: 50mW / sr * Mounting type: Surface mount * Directional half-value angle: ± 60 ° * Number of LEDs: 1 * Number of pins: 4 * Dimension: 2.9 x 3.4 x 2.1mm * Lens shape: Rectangle * Series: SFH 4250S * Automotive standard: AEC-Q101 * Osram Power TOPLED series infrared LED-850/860 nm. Osram Opto Semiconductors Power TOPLED family is surface mount (SMT) infrared (IR) Light emitting LED. Flat-top and dome lens types are available for this family. The Power TOPLED family is a high power infrared LED with short switching time. Optimal applications include infrared lighting for cameras (CCTV), infrared data transmission, and sensor technology. Power TOPLED Infrared LED Features: Surface Mount (SMT) PLCC-4 Package Dimensions: 3 x 3.4 mm Various Lens Types: Flat Top and Dome Wavelength: 850 nm or 860 nm

Ulasan Produk

Tidak ada ulasan