OSRAM Opto Semiconductors OSRAM 860Nm Infrared LED, 3 mm shell type (T-1)

Sebelum PPN:
Rp359.900 - Rp23.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Peak wavelength: 860 nm * Package type: 3 mm (T-1) * Radiant flux: 70 mW * Radiant intensity: 100 -> 320 mW / sr * Mounting type: Through-hole mounting * Directive half-value angle: ± 13 ° * Number of LEDs: 1 * Pin Count: 2 * Dimensions: 4 (Dia.) X 5.2mm * Lens Shape: Dome * Osram Through Hole 3mm (T-1) Infrared Emitter. Osram Opto Semiconductors infrared (IR) emitter products are standard 3mm (T-1) Packaged in a through-hole plastic package. Some of these infrared LEDs are spectrally matched to silicon photodetectors.

Ulasan Produk

Tidak ada ulasan