OSRAM Opto Semiconductors OSRAM 860Nm infrared LED, side view

Sebelum PPN:
Rp189.900 - Rp23.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Peak wavelength: 860nm * Package type: Side view * Radiant flux: 60mW * Radiant intensity: 20mW / sr * Mounting type: Surface mount * Directional half-value angle: ± 60 ° * Number of LEDs: 1 * Number of pins: 2 * Dimensions: 4.2 x 4.2 x 3.8mm * Lens shape: shell type * Series: SIDELED * OSRAM SIDELED series IR LED. Osram Opto Semiconductors SIDELED package IR series LED is SMT side-view infrared emitter. These small IR LEDs are ideal for applications such as infrared irradiation for cameras, IR data transmission, and optical sensors. . Viewing angle: ± 60 ° PLCC2 side looker package

Ulasan Produk

Tidak ada ulasan