OSRAM Opto Semiconductors OSRAM Visible LED Mini TOPLED Series

Sebelum PPN:
Rp77.900 - Rp8.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
LED color: Green * Mounting type: Surface mount * Number of LEDs: 1 * Forward voltage: 1.8 V * Luminance: 7.1 mcd * Number of pins: 2 * View angle: 120 ° * Luminous flux: 0.013 lm * Lens shape: Rectangular * Main wavelength: 570 nm * Dimensions: 2.1 x 1.5mm * Lens color: Clear * Osram Mini TOPLED series LED. Osram Opto Semiconductors Mini TOPLED series LEDs are small package devices that output directional and high quality light. .. Mini TOPLED LEDs have a built-in reflector and have an extremely wide viewing angle. High brightness class Mini TOPLED emits comfortable white light suitable for vehicle lighting applications. Due to its small form factor, this Mini TOP LED has indoor display, light indicator, coupling into lighting guide, backlight (LCD, switch, key, display, illuminated advertisement, general lighting), vehicle lighting (dashboard dashboard). Ideal for applications where space is limited, such as backlight illumination. . Mini TOPLED LED features: Small SMT package Dimensions: 1.8 x 2.2 mm Viewing angle: 120 ° Operating current: 20 mA High quality light output Long life: 50,000 hours ESD stability: 8 kV Corrosion stability Automotive industry Meets the standard

Ulasan Produk

Tidak ada ulasan