OSRAM Opto Semiconductors Photodiode Osram Opto IR + Visible Light 20 ° Si through hole mounting

Sebelum PPN:
Rp9.499.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Detection spectrum: infrared, visible light * Peak sensitivity wavelength: 850nm * Mounting type: Through hole mounting * Pin number: 2 * Diode material: Si * Minimum detection wavelength: 400nm * Maximum detection wavelength: 1100nm * Length: 5.9mm * Width : Height: 9mm * Full width at half maximum Sensitivity angle: 20 ° * PIN photodiode-5mm (T-1 3/4) package. This photodiode family from SRAM Opto Semiconductors is standard 5mm (T- 1 3/4) Packaged in a through hole package. Designed to detect full spectrum or visible light, it comes in a transparent package. Some photodiodes have a daylight filter option that blocks visible light from the environment. Suitable applications for 5 mm PIN photodiodes include high speed photo interrupters, industrial electronics, control and drive circuits, etc. .5 mm (T-1 3/4) package Transparent plastic package Through hole mounting Radiation detection area: 1 x 1 mm2 Various acceptance angles Wavelength range: 400 -> 1100 nm Short switching time

Ulasan Produk

Tidak ada ulasan