| Nama Produk | Spesifikasi | Harga (IDR) |
| NTN Tapered Roller Bearing 32000 Series 4T-32205 1unit | - Outer Ring Type: flat - Basic static load rating Cor (N): 47000 - Basic Dynamic Load Rating Cr (N): 42000 - Race ring Shape: Tapered roller bearing |
209,000 |
| TIMKEN Tapered Roller Bearings Double Tapered Cup 774D 1pc | - Design Unit: Imperial - D - Cup Outer Diameter (mm): 180.975 - r-Cup Backface To Clear Radius (mm): 1.5 - C - Double Cup Width (mm): 85.725 |
8,399,000 |
| NACHI Tapered Roller Bearings 30213 1pc | - Dimensions T (mm): 24.75 - Limiting Speed Grease Lubrication (rpm): 3200 - Basic Static Load Rating Coa (N): 156000 - Limiting Speed Oil Lubrication (rpm): 4300 |
289,000 |
| NACHI Tapered Roller Bearings 30307 1pc | - Size (mm): 35x80x22.75 - Dimensions r (min): 2 - Dimensions D (mm): 80 - Dimensions d(mm): 35 |
119,000 |
| CRAFT BEARINGS Tapered Roller Bearing 30213 1pc | - Dimension B (mm): 23 - Basic Load Rating (N): Dyn. C : 114000, Stat. C’: 134000 - Dimensions D (mm): 120 - Dimensions T (mm): 24.75 |
299,000 |
| TIMKEN Tapered Roller Bearings Tapered Single 580/572B-SET 481 1pc | - C0 - Static Radial Rating (N): 291000 - a - Effective Center Location (mm): -5.3 - Da - Cup Frontface Backing Diameter (mm): 134.11 - T1 - Bearing Width to Flange (mm): 14.288 |
5,299,000 |
| NTN Tapered Roller Bearing (Laher) 30212 1pc | - Diameter (mm): 60.00 | 189,000 |
| FAG Tapered Roller Bearings 32214-DY 1pc | - Outer Diameter D (mm): 125 - A (mm): 28 - t (mm): 33.25 - Inner Diameter d (mm): 70 |
569,000 |
| SKF RF Tapered Rolled Bearing 32310/VA021 1pc | - Suffix: VA021 - Total Width T (mm): 42.25 - Basic Static Load Rating C0 (kN): 224 - Fatigue Load Limit (kN): 25.5 |
319,000 |
| SKF X/Q Type Single Row Tapered Roller Bearings 32006 X/Q 1pc | - Outside Diameter D (mm): 55 - Basic Static Load Rating C0 (kN): 44 - Contact Angle (°): 16 - Limiting Speed (r/min): 12000 |
149,000 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami