FAG Tapered Roller Bearing Set (Laher Tirus)

Sebelum PPN:
Rp219.999.900
Spesifikasi
Limiting Speed nG (rpm)1440
Basic Dynamic Load Rating, Radial (Cr) (N)3150000
Basic Static Load Rating, Radial (C0r) (N)6100000
Fatigue Load Limit, Radial (Cur) (N)710000
Maximum Diameter of Housing Shoulder (Da max) (mm)462
Bore Diameter (D) (mm)320
Dynamic Axial Load Factor (Y1)1.47
Dynamic Axial Load Factor (Y2)2.19
Inner Ring Total Width (2B) (mm)200
Maximum Diameter of Shaft Shoulder (da max) (mm)350
Maximum Operating Temperature (Tmax) (°C)200
Minimum Axial Space (Ca) (mm)15
Minimum Chamfer Dimension of Outer Ring Back Face (r3, 4 min) (mm)4
Minimum Operating Temperature (Tmin) (°C)-30
Outer Ring Total Width (2T) (mm)200
Outside Diameter D (mm)480
Static Axial Load Factor (Y0)1.44
Thermal Speed Rating (nϑr) (1/minute)560
Width of Spacer (A) (mm)52

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tapered roller bearing set 320..-DF, X-arrangement

Ulasan Produk

Tidak ada ulasan