FAG Tapered Roller Bearing XH type (Laher Tirus)

Sebelum PPN:
Rp149.900 - Rp3.099.900
Spesifikasi
CageStandard (Sheet steel cage, window cage, roller-guided)
Heat treatmentStandard
Number of Rolling Element RowsSingle-row design
Operating Temperature Max. (Tmax) (°C)120
Operating Temperature Min. (Tmin) (°C)-30
Quality LevelH
Tolerance ClassClass 6X (P6X) (ISO 492:2014)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tapered roller bearings 320, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan