Dryer
BARUMulaiRp42.999.900
Rp42.999.900
| Nama Produk | Spesifikasi | Harga (IDR) |
| Tokyo Glass Kikai (TGK) Micro Vacuum Dryer FVM-303D 1pc | - Hole Diameter: 26.5x23 x9holes - Temperature Range: Room temperature +5-Max.200°C - Plate Dimensions: 105 (plane) mm - Power Supply: 100V (50/60Hz)/3A |
109,999,900 |
| AS ONE Vacuum Dryer AVO-450T 1unit | - Withstand Load: 170 kg - Caster Diameter: 50 mm - Outer Dimension: 590x580x700 mm - Accessories: fixed fittings |
23,999,900 |
| AS ONE ETTAS Constant-Temperature Drying Oven EO-600V 1box | - Capacity: 150 L - Maximum Temperature Arrival Time: about 90 minutes - Additional Function: Timer (ON/OFF timer, SV start/ON/OFF timer) - Inner Dimensions: 600x500x500 mm |
48,999,900 |
| TranaLab Freeze Dryer TR-LY18NS 18N 1unit | - Vacuum Degree: 5 Pa - Water Capture Capability: 6 kg/24h - Machine Power: 2100 W - Dimension: 630x580x970+460(dome) mm |
339,999,900 |
| ETTAS Vacuum Dryer AVO-250V 1unit | - Inner Capacity: 15 L - Temperature Settings Range: 40 to 220°C - Vacuum Range: 0.1 to 101 kPa - Door Packing: silicone rubber |
71,999,900 |
| AS ONE Freeze Drying Bottle 150ml 1pc | - Capacity: 150 ml - Package Size: 70x70x110 mm |
3,999,900 |
| Taitec Freeze Dryer VD-550R 1unit | - Vacuum Hose Connection Port: For outer dia. Ø22 mm - Cooling Temperature: -75°C (at no load) - Vacuum Gauge: Pirani vacuum gauge (Digital display) - Compressor Power: 250 W x2 |
559,999,900 |
| Taitec Freeze Dryer VD-250R 1unit | - Recommended Vacuum Pump: Oil-sealed Rotary Vacuum pump - Other Functions: Hot gas defrosting - Thawing Time: approx. 30 minutes - Outlet for Vacuum Pump: Max. 3 sockets, 9 A |
299,999,900 |
Loading chat box
please wait...
Anda bisa chat secara langsung dengan
Customer Support kami untuk bertanya
Stok produk,
Pesanan,
Pembayaran,
Pengiriman,
Faktur Pajak,
Pengembalian Barang & Garansi atau kunjungi
Pusat Bantuan Kami