Taitec Freeze Dryer VD-550R 1unit

Rp649.999.900
Persediaan

Spesifikasi Produk

Model Number VD-550R
Unit 1unit
Cooling Temperature (°C) -75 (at no load)
Trapping Volume (mL/time) Approx. 1000
Volume Inside Chamber (L) Approx. 4 (Inner dia. 160x205mm)
Vacuum Gauge Pirani vacuum gauge (Digital display)
Compressor Power (W) 250 x2 (Cascade refrigerating system)
Recommended Vacuum Pump Oil-sealed Rotary Vacuum pump (Ultimate pressure below 50 Pa, Displacement above 100 L/min)
Vacuum Hose Connection Port (mm) For outer dia. φ22 (Rc 3/8 Thread on inner surface, Convertible to different dia.), a hose with an inner diameter of φ18 is basically used.
Vacuum Release Leakage port with filter on the side of the body (N2 Gas purge combined use, Hose attachment port, Pisco φ6 mm), automatically released by halting the vacuum pump.
Dimensions (mm) 380x500x805
Power Supply (V/A) AC100/9/Max.19 (Need a step-down transformer)
Standard Accessories Power plug (20 A) x1pc, Table mat x1pc
Berat (Kg) 75.0
Tanggal Produk Terdaftar 22 February 2024
Terakhir Diperbaharui 15 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These Freeze dryers are designed for easy combinations. Wide variety of options are available to correspond to various vessels.
Feature
- Simple operation
Turn on the power. When the blue button lights up, the unit is ready for use. Pressing the yellow VAC START button will turn on the pump that is connected to the vacuum pump interlocking outlet on the back of the unit, and then vacuuming starts.

- Secure cold trap for the sublimated water
Because of the direct cooling system in which water vapor is directly coagulated and collected on the surface of the cooling coil in the trap chamber, the cooling temperature becomes almost the same as the trap temperature.
Trapped water is quickly defrosted by hot gas. When the DEFROST button is pressed, hot gas will flow into the coil of the cold trap, and ice equivalent to the dehumidification capacity can be defrosted in about 30 minutes.

- Setting and display function of Ultimate vacuum range
Displays Atmospheric pressure range/ Vacuum drying range/Lyophilization range in order with the LED when decompression starts to notify the progress of decompression. The setting can be changed according to the application. It can also be used for pump maintenance.

- Signal output, leak port
The VD-550R and 800R can record the vacuum degree. For samples that are resistant to oxidation, a nitrogen gas purge can be performed from the leak port on the back of the main body (equipped on the 250R/550R/800R) when the vacuum is released to minimize the effects of oxidation.
Use
- Drying of samples such as Proteins, etc.
- Freeze drying of samples for analytical

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan