Taitec Freeze Dryer VD-250R 1unit
Rp349.999.900
Persediaan
Spesifikasi Produk
| Model Number | VD-250R |
|---|---|
| Unit | 1unit |
| Cooling Temperature (°C) | -45 (at no load) |
| Trapping Volume (mL/time) | Approx. 500 |
| Volume Inside Chamber (L) | Approx. 4 (Inner dia. 160x205mm) |
| Compressor Power (W) | 250 |
| Recommended Vacuum Pump | Oil-sealed Rotary Vacuum pump (Ultimate pressure below 50Pa, Displacement above 100L/min ) |
| Vacuum Hose Connection Port (mm) | For outer dia. φ22 (Rc 3/8 Thread on inner surface, Convertible to different dia.), a hose with an inner diameter of φ18 is basically used. |
| Vacuum Release | Leakage port with filter on the side of the body (N2 Gas purge combined use, Hose attachment port, Pisco φ6 mm), automatically released by halting the vacuum pump. |
| Other Functions | Hot gas defrosting (thawing in approx. 30 minutes, outlet for the vacuum pump interlocking (Max. 3 sockets, 9 A, with operation switch) |
| Dimensions (WxDxH) (mm) | 375x420x525 |
| Power Supply (V/A) | AC100/6 /Max.15A (Need a step-down transformer) |
| Standard Accessories | Table mat x1pc |
| Berat (Kg) | 34.0 |
| Tanggal Produk Terdaftar | 22 February 2024 |
| Terakhir Diperbaharui | 15 September 2026 |
Informasi Produk
Description
These Freeze dryers are designed for easy combinations. Wide variety of options are available to correspond to various vessels.
Feature
- Simple operationTurn on the power. When the blue button lights up, the unit is ready for use. Pressing the yellow VAC START button will turn on the pump that is connected to the vacuum pump interlocking outlet on the back of the unit, and then vacuuming starts.
- Secure cold trap for the sublimated waterBecause of the direct cooling system in which water vapor is directly coagulated and collected on the surface of the cooling coil in the trap chamber, the cooling temperature becomes almost the same as the trap temperature.
Trapped water is quickly defrosted by hot gas. When the DEFROST button is pressed, hot gas will flow into the coil of the cold trap, and ice equivalent to the dehumidification capacity can be defrosted in about 30 minutes.
Use
- Drying of samples such as Proteins, etc.- Freeze drying of samples for analytical
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)