AS ONE Freeze Drying Bottle 150ml 1pc

#Nomor SKU S035890652
Wishlist
Rp3.199.900
Persediaan

Spesifikasi Produk

Unit 1pc
Capacity (ml) 150
Package Size (mm) 70x70x110
M Code 33392992
Berat (Kg) 0.1
Tanggal Produk Terdaftar 17 April 2023
Terakhir Diperbaharui 30 May 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Both English and Japanese are displayed. This unit-type product can be combined freely with multi-branch tube or dry chamber in accordance with sample container. In the auto mode, the vacuum pump starts after the trap temperature becomes low. The adopted refrigerant R404A is environmentally friendly. Temperature/vacuum and operation time are displayed digitally so that can be checked the operation status at a glance. The output terminal for temperature/vacuum recorder is provided as standard equipment to facilitate secure data management.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan