YAMATO SCIENTIFIC Constant temperature dryer

Sebelum PPN:
Rp26.999.900 - Rp43.999.900
Spesifikasi
FunctionAdditional function: Calibration offset function
Heater Power (W)Additional function: Calibration offset function
MethodNatural convection type
Operating Temperature Range (°C)Ambient temperature +10~280°C
Operational FunctionAdditional function: Calibration offset function
Pattern SettingAdditional function: Calibration offset function
SensorK thermocouple
Temperature ControlAdditional function: Calibration offset function
Temperature Control Accuracy (°C)±1 (280 hours)
Temperature Distribution Accuracy±10°C (at 280°C)
Timer1 minute to 9999 minutes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
* We do not deliver to private homes (detached houses / apartments).

Ulasan Produk

Tidak ada ulasan