Panasonic Futon dryer

Sebelum PPN:
Rp4.599.900
Spesifikasi
Body Dimensions (Width W X Height H X Depth D) (Mm)300x398x140
Colorlight brown
HeaterPTC ceramic heater
Hose Length (cm)Approx. 100 (main body + hose root), approx. 121 (main body + tip of outlet)
Mass (kg)About 3.2
Power Cable (m)1.9
Power Consumption (W)445/460 (at 50/60Hz)
Safety deviceCurrent fuse 10A / temperature fuse 99 ° C, overheat prevention thermistors (2)
Timer2 hours (microcomputer type)
Voltage (V)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
[Easy setting] No need to assemble. Just insert it in the futon.
[Long hose] The length of the hose is about 20% UP (about 100 cm) compared to the conventional hose, and it corresponds to various bed heights.
[Equipped with warming mode] Because it was 5 minutes at my feet. Easy warmth in winter when you can't sleep.
Feature
[Easy setting] No need to assemble. Just insert it in the futon.
[Long hose] The length of the hose is about 20% UP (about 100 cm) compared to the conventional hose, and it corresponds to various bed heights.
[Equipped with warming mode] Because it was 5 minutes at my feet. Easy warmth in winter when you can't sleep.

Ulasan Produk

Tidak ada ulasan