ESCO AC100V/680W Futon dryer

Sebelum PPN:
Rp6.099.900
Spesifikasi
Dimensions, Width W x Depth D x Height H (mm)283x217x338
FilterIntake: Allergy Catcher filter
Finish processingAntibacterial: Control panel, futon drying attachment
Hose Length (mm)Approximately 900 (including main body height)
Included AccessoriesFuton drying attachment, shoe drying attachment, futon drying attachment holder
Mass (kg)4.3 (with accessories stored)
Power Cable (m)About 1.9
Power Consumption (W)680
Power SupplyAC100V(50/60Hz)
Safety deviceThermistors for preventing overheating, thermal fuses, current fuses
TimerMaximum 150 minutes (microcomputer type)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Powerful heating: Approx. 5 minutes Futon drying: Approx. 27 minutes*1 According to manufacturer Single size (other than cotton futon) Winter drying course At room temperature of 20°C and humidity of approximately 65% Varies depending on usage conditions*2 According to manufacturer Single size, room temperature of 20°C and humidity of approximately 65% Varies depending on usage conditions Power saving course included Dust mite prevention course: Approx. 65 minutes The newly added power saving course has a power saving effect of approximately 20% compared to the winter drying course, and is a recommended function for those who are concerned about electricity bills*3*3 According to manufacturer Uses both warm air operation and fan operation to reduce power consumption Power saving course takes longer to dry Single size (other than cotton futon) Winter Drying course 27 minutes, power saving course 60 minutes At room temperature of 20°C and humidity of about 65% Varies depending on usage conditions In addition, the "futon drying attachment" that is placed inside the futon The "operating part" that is often touched is antibacterial treated to keep it clean. Simply attach the "futon drying attachment" to the hose and set it between the futons for easy installation, and you can easily "dry", "warm" and "prevent dust mites" from your futon. The V-shaped futon drying attachment stretches, spreads, and has a diagonal cut at the tip for quick and powerful heating. All accessories used for bedding can be stored in the main unit, preventing dust and other particles from sticking to it. "Dust mite prevention course" about 65 minutes (*4), easy to take measures against dust mites. (*4) According to the manufacturer. For single size "Dust mite prevention course". At room temperature of 20°C and humidity of 65%. Varies depending on usage conditions. - Drying both sides of the futon By setting it so that it sandwiches the futon, warm air is delivered to the back of the futon, where moisture is most likely to accumulate. - Double size compatible, wide futons can be warmed thoroughly. - Summer drying course installed: Switches to fan operation 10 minutes before the end of operation to cool down the inside of the futon. Simply set the [futon drying attachment] on the main unit to blow out warm air, allowing you to easily dry your laundry at any time.

Ulasan Produk

Tidak ada ulasan